Multiple XHHW8STRRED500RL 8 AWG XHHW Stranded Copper, Red, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRRED500RL
  • Rexel Part Number:

    67335
  • UPC:

    98010024060

8 AWG XHHW-2 Stranded Copper, Red, 500 Foot Reel

$ 424.32 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW8STRRED500RL

Rexel Part # 67335

UPC 98010024060

UNSPSC 26121517

Color Red

Conductors 1

Gauge 8

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch