Unistrut P1045-HG UNS P1045-HG Z SHAPE FITTING

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1045-HG
  • Rexel Part Number:

    722016
  • UPC:

    78636401625

Z" Support Fitting, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 800.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1045-HG

Rexel Part # 722016

UPC 78636401625

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Z-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch