Power-Strut PS 711 EG Two Hole "Z" Support

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 711 EG
  • Rexel Part Number:

    419753
  • UPC:

    702316521841

Z" Support, 2 Holes, Material: Steel, Finish: Electro-Galvanized.

$ 860.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 711 EG

Rexel Part # 419753

UPC 702316521841

UNSPSC 39121701

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Z-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch