Power-Strut PS647-EG POW PS647-EG PS 647; ZEE CONNECTOR;

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS647-EG
  • Rexel Part Number:

    546972
  • UPC:

    70231652022

Z" Support Connector, 2 Holes, Material: Sterel, Finish: Electro Galvanixed.

$ 683.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS647-EG

Rexel Part # 546972

UPC 70231652022

UNSPSC 39121701

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Z-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch