Cooper B-Line B105ZN Z-support For B22 Channel, Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B105ZN
  • Rexel Part Number:

    94810
  • UPC:

    781011500535

Z" Support Fitting for B22, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Plated Zinc.

$ 1,161.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B105ZN

Rexel Part # 94810

UPC 781011500535

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Z-Support Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch