![Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv](https://rexel-cdn.com/products/blib54sh10ftgalv.jpg?i=6326C65D-C339-4924-8030-71467AA68181&f=420)
Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv
Item #:
60797
Cat #:
B54SH-120GLV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ 9/16" x 1-1/8" Elongated Holes - 2" Centers, 14 Gauge Steel, Pre-Galvanized, 1-5/8 Inch Wide, 13/16 Inch High, 10' Long,
Overview
Shallow Strut w/ 9/16" x 1-1/8" Elongated Holes - 2" Centers, 14 Gauge Steel, Pre-Galvanized, 1-5/8 Inch Wide, 13/16 Inch High, 10' Long,
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: B54SH-120GLV
Specifications
Height: | 13/16 in |
Type: | Shallow |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Material: | Steel |
Width: | 1-5/8 in |
Type: | Shallow |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Customer Reviews
No reviews for this product
(0)