Search results

78 Items found
Bonitron

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL) R7 OPTION

Item #: 1838648
CAT #: M3452-U600CK6-R7
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 690VAC 1090VDC 800/400A 1.4 OHMS MIN. (110-120VAC CONTROL) R7 OPTION

Item #: 990017
CAT #: M3452-U800YK9-R7
UPC:
Company wide:
Bonitron

600A/115VAC CONTROL POWER OPEN CHX BRAKING TRANSISTOR MODULE WITH STATUS MONITOR MODULE

Item #: 794542
CAT #: M3452-U600CK6-A
UPC:
Company wide:
Bonitron

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 10000VDC 1A OUT

Item #: 1444089
CAT #: M3628ACF-Y01-120
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL)

Item #: 1811281
CAT #: M3452-U600CK6-R7PDP
UPC:
Company wide:
Bonitron

Braking Transistor 575-600 Volt AC, 940 Volt DC, 1600/1200 A, R7PDP Option

Item #: 1363368
CAT #: M3452-U1600CM14-R7PDP
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 460-480VAC 750VDC 5 OHMS 150HP PEAK 10% DUTY

Item #: 2832511
CAT #: M3775RG-H150A
UPC:
Company wide:
Bonitron

BREAKING TRANSISTOR 460-480VAC 750 VDC. 300/300A 2.5 OHMS MIN

Item #: 766032
CAT #: M3452-U300HK6-A
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 750VDC 150/150A 5 OHMS MIN (460-480VAC CONTROL

Item #: 2767801
CAT #: M3452-H150B7-A
UPC:
Company wide:
Bonitron

BONITRON BRAKING RESISTOR

Item #: 1027712
CAT #: M3575T-H150
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR MODULE

Item #: 756668
CAT #: M3575T-H75
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 30 OHMS 2KW CONTINUOUS

Item #: 2623473
CAT #: M3775RK-30R2KW
UPC:
Company wide:
Bonitron

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 1000VDC 1A OUT W/USB RECORD EXPORT

Item #: 2924563
CAT #: M3628ACF-Y01-120-E
UPC:
Company wide:
Bonitron

PORTABLE CAPACITOR FORMER 240VAC IN 1100VDC 1A OUT

Item #: 2961180
CAT #: M3628PCF-Y01-240
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 460-480VAC 750VDC 7.5 OHMS 100HP PEAK 10% DUTY

Item #: 2899312
CAT #: M3775RK-H100A
UPC:
Company wide:
Bonitron

SINGLE PHASE POWER SUPPLY 208-240VAC 30HP

Item #: 1413372
CAT #: M3712-L030
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 600/155A 1.25 OHM MIN

Item #: 756587
CAT #: M3575T-H600
UPC:
Company wide:
Bonitron

3PH POWER SUPPLY

Item #: 2245661
CAT #: M3713SC-H150-K7
UPC:
Company wide:
Bonitron

BREAKING TRANSISTOR MODULE 575-600VAC (24VDC CONTROL)

Item #: 1017929
CAT #: M3452-D600CK6-R7E
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 750VDC 600/300A 1.25 OHMS MIN. (110-120VAC CONTROL) R5 OPTION

Item #: 817381
CAT #: M3452-U600HK6-R5
UPC:
Company wide:
Bonitron

CASE RESISTOR 125 OHM 230-240VAC 1HP 2250/112W

Item #: 821106
CAT #: RS-CRL001HP
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 38 OHMS 5HP PEAK. 20% BRAKING DUTY

Item #: 1300048
CAT #: M3775RK-L5.00A
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 95 OHMS 2HP PEAK. 20% BRAKING DUTY

Item #: 1300046
CAT #: M3775RK-L2.00A
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 19.0 OHMS 10HP PEAK. 20% BRAKING DUTY

Item #: 1300044
CAT #: M3775RK-L010A
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL) R7 OPTION

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL) R7 OPTION
Item #: 1838648
CAT #: M3452-U600CK6-R7
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 690VAC 1090VDC 800/400A 1.4 OHMS MIN. (110-120VAC CONTROL) R7 OPTION

BRAKING TRANSISTOR 690VAC 1090VDC 800/400A 1.4 OHMS MIN. (110-120VAC CONTROL) R7 OPTION
Item #: 990017
CAT #: M3452-U800YK9-R7
UPC:
Company wide:
Bonitron

600A/115VAC CONTROL POWER OPEN CHX BRAKING TRANSISTOR MODULE WITH STATUS MONITOR MODULE

600A/115VAC CONTROL POWER OPEN CHX BRAKING TRANSISTOR MODULE WITH STATUS MONITOR MODULE
Item #: 794542
CAT #: M3452-U600CK6-A
UPC:
Company wide:
Bonitron

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 10000VDC 1A OUT

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 10000VDC 1A OUT
Item #: 1444089
CAT #: M3628ACF-Y01-120
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL)

BRAKING TRANSISTOR 575-600VAC 940VDC 600/300A 1.6 OHMS MIN (110-120VAC CONTROL)
Item #: 1811281
CAT #: M3452-U600CK6-R7PDP
UPC:
Company wide:
Bonitron

Braking Transistor 575-600 Volt AC, 940 Volt DC, 1600/1200 A, R7PDP Option

Braking Transistor 575-600 Volt AC, 940 Volt DC, 1600/1200,Amp, 0.28 Ohms, Min (110-120 Volt AC Control) R7PDP Option
Item #: 1363368
CAT #: M3452-U1600CM14-R7PDP
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 460-480VAC 750VDC 5 OHMS 150HP PEAK 10% DUTY

RESISTIVE LOAD BANK 460-480VAC 750VDC 5 OHMS 150HP PEAK 10% DUTY
Item #: 2832511
CAT #: M3775RG-H150A
UPC:
Company wide:
Bonitron

BREAKING TRANSISTOR 460-480VAC 750 VDC. 300/300A 2.5 OHMS MIN

BREAKING TRANSISTOR 460-480VAC 750 VDC. 300/300A 2.5 OHMS MIN
Item #: 766032
CAT #: M3452-U300HK6-A
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 750VDC 150/150A 5 OHMS MIN (460-480VAC CONTROL

BRAKING TRANSISTOR 460-480VAC 750VDC 150/150A 5 OHMS MIN (460-480VAC CONTROL
Item #: 2767801
CAT #: M3452-H150B7-A
UPC:
Company wide:
Bonitron

BONITRON BRAKING RESISTOR

BONITRON BRAKING RESISTOR
Item #: 1027712
CAT #: M3575T-H150
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR MODULE

BRAKING TRANSISTOR MODULE
Item #: 756668
CAT #: M3575T-H75
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 30 OHMS 2KW CONTINUOUS

RESISTIVE LOAD BANK 30 OHMS 2KW CONTINUOUS
Item #: 2623473
CAT #: M3775RK-30R2KW
UPC:
Company wide:
Bonitron

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 1000VDC 1A OUT W/USB RECORD EXPORT

AUTOMATIC CAPACITOR FORMER 110-120VAC IN 1000VDC 1A OUT W/USB RECORD EXPORT
Item #: 2924563
CAT #: M3628ACF-Y01-120-E
UPC:
Company wide:
Bonitron

PORTABLE CAPACITOR FORMER 240VAC IN 1100VDC 1A OUT

PORTABLE CAPACITOR FORMER 240VAC IN 1100VDC 1A OUT
Item #: 2961180
CAT #: M3628PCF-Y01-240
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK 460-480VAC 750VDC 7.5 OHMS 100HP PEAK 10% DUTY

RESISTIVE LOAD BANK 460-480VAC 750VDC 7.5 OHMS 100HP PEAK 10% DUTY
Item #: 2899312
CAT #: M3775RK-H100A
UPC:
Company wide:
Bonitron

SINGLE PHASE POWER SUPPLY 208-240VAC 30HP

SINGLE PHASE POWER SUPPLY 208-240VAC 30HP
Item #: 1413372
CAT #: M3712-L030
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 600/155A 1.25 OHM MIN

BRAKING TRANSISTOR 460-480VAC 600/155A 1.25 OHM MIN
Item #: 756587
CAT #: M3575T-H600
UPC:
Company wide:
Bonitron

3PH POWER SUPPLY

3PH POWER SUPPLY
Item #: 2245661
CAT #: M3713SC-H150-K7
UPC:
Company wide:
Bonitron

BREAKING TRANSISTOR MODULE 575-600VAC (24VDC CONTROL)

BREAKING TRANSISTOR MODULE 575-600VAC (24VDC CONTROL)
Item #: 1017929
CAT #: M3452-D600CK6-R7E
UPC:
Company wide:
Bonitron

BRAKING TRANSISTOR 460-480VAC 750VDC 600/300A 1.25 OHMS MIN. (110-120VAC CONTROL) R5 OPTION

BRAKING TRANSISTOR 460-480VAC 750VDC 600/300A 1.25 OHMS MIN. (110-120VAC CONTROL) R5 OPTION
Item #: 817381
CAT #: M3452-U600HK6-R5
UPC:
Company wide:
Bonitron

CASE RESISTOR 125 OHM 230-240VAC 1HP 2250/112W

CASE RESISTOR 125 OHM 230-240VAC 1HP 2250/112W
Item #: 821106
CAT #: RS-CRL001HP
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 38 OHMS 5HP PEAK. 20% BRAKING DUTY

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 38 OHMS 5HP PEAK. 20% BRAKING DUTY
Item #: 1300048
CAT #: M3775RK-L5.00A
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 95 OHMS 2HP PEAK. 20% BRAKING DUTY

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 95 OHMS 2HP PEAK. 20% BRAKING DUTY
Item #: 1300046
CAT #: M3775RK-L2.00A
UPC:
Company wide:
Bonitron

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 19.0 OHMS 10HP PEAK. 20% BRAKING DUTY

RESISTIVE LOAD BANK. 230-240VAC 375VDC. 19.0 OHMS 10HP PEAK. 20% BRAKING DUTY
Item #: 1300044
CAT #: M3775RK-L010A
UPC:
Company wide:
78 Items found