Search results

9,183 Items found
Marathon Special Products

Power Distribution Block, 3 Pole, 175A

Item #: 52962
CAT #: 1423570
UPC: 784337235709
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 120VAC, Coil, 600VAC Rated

Item #: 328155
CAT #: H230B
UPC:
Company wide:
Marathon Special Products

Terminal Block, 10 Pole, 14 - 22 AWG, 30A, 300V, Phenolic

Item #: 838001
CAT #: 210HF2HF3
UPC:
Company wide:
Marathon Special Products

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole

Item #: 53286
CAT #: 1433553
UPC: 784337335539
Company wide:
Marathon Special Products

Power Distribution Block, 175A, 600V AC/DC, Single Line, Single Load

Item #: 1245050
CAT #: 1423553-5
UPC:
Company wide:
Leeson

Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH

Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 3P, 120VAC, Coil, 600VAC Rated

Item #: 328153
CAT #: H330B
UPC:
Company wide:
Marathon Special Products

Terminal Block With 0°/45°/90° Quick Connects

Item #: 838045
CAT #: 899-GP-02-KT46-KT47-KT48
UPC:
Company wide:
Marathon Special Products

Distribution Block, 3-Pole, 115A, 600V

Item #: 53160
CAT #: 1413400
UPC: 784337141345
Company wide:
Fasco Motors

Contactor, Definite Purpose, 40A, 3P, 120VAC, Coil, 600VAC Rated

Item #: 328141
CAT #: H340B
UPC:
Company wide:
Marathon Special Products

3P 60A 600V FUSE BLK

Item #: 368827
CAT #: R6F60A3B
UPC: 784337105552
Company wide:
Marathon Special Products

Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75A, 600V

Item #: 51928
CAT #: 1512STD
UPC: 784337615129
Company wide:
Marathon Special Products

Power Distribution Block, 380A, 600V AC/DC, Single Line, Single Load

Item #: 1245077
CAT #: 1443569-5
UPC:
Company wide:
Marathon Special Products

Power Terminal Block, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG

Item #: 687581
CAT #: 1433554
UPC: 784337816694
Company wide:
Marathon Special Products

DESC PLACEHOLDER

Item #: 374138
CAT #: 6SC30A2C
UPC: 784337044127
Company wide:
Marathon Special Products

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole

Item #: 52035
CAT #: 1453586
UPC: 784337535861
Company wide:
Marathon Special Products

Power Splicer Block, 175A, 600V, 3-Pole, (1) In/Out

Item #: 52940
CAT #: 1423572
UPC: 784337235723
Company wide:
Marathon Special Products

Distribution Block, 3-Pole, 175A, 600V

Item #: 51392
CAT #: 1323580
UPC: 784337235808
Company wide:
Fasco Motors

CONTACTOR

Item #: 328159
CAT #: H240B
UPC:
Company wide:
Marathon Motors

Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Item #: 232340
CAT #: 4805
UPC: 722856031648
Company wide:
Marathon Special Products

Terminal Strip, 6-Pole, 30A, 600VAC/DC, 10 - 16 AWG

Item #: 89077
CAT #: 1506SC
UPC: 784337615051
Company wide:
Regal Rexnord

Motor, Blower, 1/3HP, 115VAC, 1625RPM, 3 Speed, 48 Frame

Item #: 228856
CAT #: 5KCP39KGN979S
UPC:
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 208/240VAC, Coil, 600V Rated

Item #: 328161
CAT #: H230C
UPC:
Company wide:
Marathon Special Products

3CKT POWER BLOCK

Item #: 550928
CAT #: 1423552
UPC: 784337235525
Company wide:
Marathon Special Products

Power Distribution Block, 3 Pole, 175A

Power Distribution Block, 3 Pole, 175A, Input Wire Range: 14 to 2/0, 600VAC, Black, Panel Mount
Item #: 52962
CAT #: 1423570
UPC: 784337235709
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 120VAC, Coil, 600VAC Rated

Contactor, Definite Purpose, 2-Pole, 30 Amp, 120 Volt AC Coil, 600 Volt Rated
Item #: 328155
CAT #: H230B
UPC:
Company wide:
Marathon Special Products

Terminal Block, 10 Pole, 14 - 22 AWG, 30A, 300V, Phenolic

Terminal Block, 10 Pole, 14 - 22 AWG, 30 Amp, 300 Volt, Phenolic
Item #: 838001
CAT #: 210HF2HF3
UPC:
Company wide:
Marathon Special Products

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line (6 AWG - 400 MCM) /(4) Load (14 - 2 AWG) per Pole
Item #: 53286
CAT #: 1433553
UPC: 784337335539
Company wide:
Marathon Special Products

Power Distribution Block, 175A, 600V AC/DC, Single Line, Single Load

Power Distribution Block, 3-Pole, 175 Amp, 600 Volt AC/DC, 2/0 - 14 AWG, Single Line, 1/4 - 20 Tapped Hole, Single Load
Item #: 1245050
CAT #: 1423553-5
UPC:
Company wide:
Leeson

Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH

Motor, 1/2 Horse Power, 1800 RPM, 48Y Frame, End Shield, 240 Volt AC, 1-Phase
Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 3P, 120VAC, Coil, 600VAC Rated

Contactor, Definite Purpose, 3-Pole, 30 Amp, 120 Volt AC Coil, 600 Volt Rated
Item #: 328153
CAT #: H330B
UPC:
Company wide:
Marathon Special Products

Terminal Block With 0°/45°/90° Quick Connects

Terminal Block With 0°/45°/90° Quick Connects, Single Row, 2-Pole, 14 - 20 AWG, 20 Amp, 150 Volt AC/DC, Phenolic Base
Item #: 838045
CAT #: 899-GP-02-KT46-KT47-KT48
UPC:
Company wide:
Marathon Special Products

Distribution Block, 3-Pole, 115A, 600V

Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG
Item #: 53160
CAT #: 1413400
UPC: 784337141345
Company wide:
Fasco Motors

Contactor, Definite Purpose, 40A, 3P, 120VAC, Coil, 600VAC Rated

Contactor, Definite Purpose, 3-Pole, 40 Amp, 120 Volt AC Coil, 600 Volt Rated
Item #: 328141
CAT #: H340B
UPC:
Company wide:
Marathon Special Products

3P 60A 600V FUSE BLK

MAR R6F60A3B 3P 60A 600V FUSE BLK
Item #: 368827
CAT #: R6F60A3B
UPC: 784337105552
Company wide:
Marathon Special Products

Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75A, 600V

Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Item #: 51928
CAT #: 1512STD
UPC: 784337615129
Company wide:
Marathon Special Products

Power Distribution Block, 380A, 600V AC/DC, Single Line, Single Load

Power Distribution Block, 3-Pole, 380 Amp, 600 Volt AC/DC, 500 MCM - 4 AWG, Single Line, 2 x 1/4 - 20 x 11/16 Stud, Single Load
Item #: 1245077
CAT #: 1443569-5
UPC:
Company wide:
Marathon Special Products

Power Terminal Block, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG

Power Terminal Block, 310 Amp, 600 Volt AC/DC, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG, Phenolic Base, Aluminum Connector, Dual Rated for Copper or Aluminum Conductors
Item #: 687581
CAT #: 1433554
UPC: 784337816694
Company wide:
Marathon Special Products

DESC PLACEHOLDER

MAR 6SC30A2C DESC PLACEHOLDER
Item #: 374138
CAT #: 6SC30A2C
UPC: 784337044127
Company wide:
Marathon Special Products

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole - 6 AWG - 500 MCM, (8) Load per Pole - 14 - 2/0 AWG
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Company wide:
Marathon Special Products

Power Splicer Block, 175A, 600V, 3-Pole, (1) In/Out

Power Splicer Block, 175A, 600V AC/DC, 3-Pole, (1) In/Out, (1) 14 - 2/0 AWG Line Side, (1) 14 - 2/0 AWG Load Side
Item #: 52940
CAT #: 1423572
UPC: 784337235723
Company wide:
Marathon Special Products

Distribution Block, 3-Pole, 175A, 600V

Distribution Block, 3-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Item #: 51392
CAT #: 1323580
UPC: 784337235808
Company wide:
Fasco Motors

CONTACTOR

CONTACTOR
Item #: 328159
CAT #: H240B
UPC:
Company wide:
Marathon Motors

Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 232340
CAT #: 4805
UPC: 722856031648
Company wide:
Marathon Special Products

Terminal Strip, 6-Pole, 30A, 600VAC/DC, 10 - 16 AWG

Terminal Strip With Short Circuit Bar, 6-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application
Item #: 89077
CAT #: 1506SC
UPC: 784337615051
Company wide:
Regal Rexnord

Motor, Blower, 1/3HP, 115VAC, 1625RPM, 3 Speed, 48 Frame

Motor, Blower, 1/3 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame
Item #: 228856
CAT #: 5KCP39KGN979S
UPC:
Company wide:
Fasco Motors

Contactor, Definite Purpose, 30A, 2P, 208/240VAC, Coil, 600V Rated

Contactor, Definite Purpose, 2-Pole, 30 Amp, 208/240 Volt AC Coil, 600 Volt Rated
Item #: 328161
CAT #: H230C
UPC:
Company wide:
Marathon Special Products

3CKT POWER BLOCK

M-THN 1423552 Power Splicer B
Item #: 550928
CAT #: 1423552
UPC: 784337235525
Company wide:
9,183 Items found