14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 500'

Item #: 1053261
Cat #: 14-01SIS-GRAY-500
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 65 Strand, 500 Foot

Overview

14 AWG Switchboard Wire VW-1 90°C 600V, Gray, 65 Strand, 500 Foot
Switchboard Wire is for use in switchboards for control and power circuits, for applications up to 90°C and 600 volts. 12 AWG and larger are approved for us by the power switchgear assemblies
Also known as: 14-01SIS-GRAY-500

Specifications

Length: 500 ft
Color: Gray
Volts AC: 600
Gauge: 14
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Stranding: Stranded
Color: Gray
Gauge: 14

Customer Reviews

No reviews for this product
(0)