
Solar PV Wire, 8 AWG Copper, 2kV, Red
Item #: 1369936
Cat #: 8-01CUPV-2KVXLP-RD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 8 AWG Copper, 2000V, Red
Overview
Solar Photovoltaic Wire, 8 AWG Copper, 2000V, Red
Copper Photovoltaic Cable is primarily used for interconnection wiring of grounded and ungrounded photovoltaic power systems. The cable is for applications up to 600V or 2KV per rated voltage and temperatures from -40°C to +90°C wet or dry
Also known as: 8-01CUPV-2KVXLP-RD
Specifications
| Color: | Red |
| Material: | Copper |
| Gauge: | 8 AWG |
| Volts AC: | 2kV |
| Color: | Red |
| Gauge: | 8 AWG |
| Material: | Copper |
| Volts AC: | 2kV |