Extension Ring, 5" x 4", 1/2" Deep

Item #: 644545

Cat #: N-54012

UPC:

to view pricing and more.
Documents & Guides
Extension Ring, 5 Inch x 4 Inch Square, 1/2 Inch Deep, Cubic Inches: 7.2.

Overview

Extension Ring, 5 Inch x 4 Inch Square, 1/2 Inch Deep, Cubic Inches: 7.2.
Also known as: N-54012

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 7.200 in³
Material: Steel
Cubic Inches: 7.200 in³
Depth: 1/2 in