Motor, Blower Drive, .06HP, 1PH, 120VAC, 1080RPM, Duel Shaft, 42 Frame

Item #: 833995

Cat #: 5KCP29FK8726BS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor, Blower Drive, .06 Horse Power, 1-Phase, 120 Volt AC, 1080 RPM, Duel Shaft, 42 Frame

Overview

Motor, Blower Drive, .06 Horse Power, 1-Phase, 120 Volt AC, 1080 RPM, Duel Shaft, 42 Frame
Also known as: 5KCP29FK8726BS

Specifications

Mounting: Base
Volts AC: 120
Phase: 1
Type: Motor, Fan/Blower
Horsepower: 0.060
RPM: 1080
Mounting: Base
Phase: 1
Horsepower: 0.060
Volts AC: 120
Type: Motor, Fan/Blower
RPM: 1080