Solar Photovoltaic Wire, 350 kcmil Aluminum, 1kV/2kV, XLP, Black

Item #: 893610

Cat #: 350-01ALPV-2KVXLP-BK

UPC:

to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 350 kcmil Aluminum, 1kV/2kV, XLP, Black

Overview

Solar Photovoltaic Wire, 350 kcmil Aluminum, 1kV/2kV, XLP, Black
Also known as: 350-01ALPV-2KVXLP-BK

Specifications

Color: Black
Gauge: 350 kcmil
Material: Aluminum
Volts AC: 2kV
Color: Black
Material: Aluminum
Gauge: 350 kcmil
Volts AC: 2kV