Solar PV Wire, 300 MCM, Aluminum, 1kV/2kV, XLPE, Black

Item #: 937471

Cat #: 300-01ALPV-2KVXLP-BK

UPC:

to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 300 MCM Aluminum, 1kV/2kV, XLPE Insulation, Black

Overview

Solar Photovoltaic Wire, 300 MCM Aluminum, 1kV/2kV, XLPE Insulation, Black

Aluminum 2KV Photovoltaic Cable is primarily used for interconnection wiring of grounded and ungrounded photovoltaic power systems.

Also known as: 300-01ALPV-2KVXLP-BK

Specifications

Volts AC: 1kV, 2kV
Color: Black
Gauge: 300 kcmil
Material: Aluminum
Insulation: XLPE
Volts AC: 1kV, 2kV
Gauge: 300 kcmil
Insulation: XLPE
Color: Black
Material: Aluminum