Search results

962,501 Found
Appleton

Conduit Locknut, 2" Diameter, Steel/Zinc

Item #: 50761
CAT #: L-600
UPC: 687855166008
Company wide:
UniRac

L-Foot Attachment Kit, Mill Finish

Item #: 2379152
CAT #: SHBUTYLM2
UPC: 810039364130
Company wide:
Multiple

1" PVC Male Terminal Adapter.

Item #: 30634
CAT #: 100MA
UPC: 980060062036
Company wide:
Eaton

Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 82420
CAT #: BR215
UPC: 786676362801
Company wide:
Multiple

6 AWG THHN/THWN-2 Stranded Copper, Black, Cut to Length

Item #: 682523
CAT #: THHN6STRBLK-CUT
UPC:
Company wide:
Arlington

Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Item #: 18879
CAT #: GB5
UPC: 018997760951
Company wide:
Appleton

NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast

Item #: 53948
CAT #: C-750
UPC: 687855107506
Company wide:
Enphase

IQ Combiner Box, 80A, 120/240V Split Phase, 4PV Circuits

Item #: 2517732
CAT #: X-IQ-AM1-240-5-HDK
UPC:
Company wide:
UniRac

Wire Management Clip, NXT Horizon Series, Black

Item #: 2116489
CAT #: WRMCLPD1
UPC: 810039363706
Company wide:
Multiple

3/4" PVC 90° Elbow, Schedule 40, Gray

Item #: 42004
CAT #: 07590ELB
UPC: 980060060421
Company wide:
Hubbell-TayMac

Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear

Item #: 674946
CAT #: MM420C
UPC: 050169917275
Company wide:
Multiple

8 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length

Item #: 682463
CAT #: THHN8STRGRN-CUT
UPC:
Company wide:
Enphase

Field Wireable Male Q Connector

Item #: 1126251
CAT #: Q-CONN-10M
UPC:
Company wide:
Multiple

1" PVC 90° Elbow, Schedule 40, Gray

Item #: 41959
CAT #: 10090ELB
UPC: 980060060438
Company wide:
Hubbell-Raco

4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 27477
CAT #: 189
UPC: 050169901892
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 68731
CAT #: THHN10STRWHT500RL
UPC: 980100230104
Company wide:
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Multiple

Terminal Adapter, 1/2" Diameter, PVC

Item #: 31458
CAT #: 050MA
UPC: 980060062012
Company wide:
UniRac

Rail Splice, Silver

Item #: 2241410
CAT #: RLSPLCM2
UPC: 810039364109
Company wide:
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Company wide:
Leviton

15A TR/WR Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Company wide:
Hubbell-Raco

4" Square Exposed Work Cover, (1) Duplex Receptacle

Item #: 27086
CAT #: 902C
UPC: 050169999950
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Red, 500'

Item #: 68835
CAT #: THHN12STRRED500RL
UPC: 980100229207
Company wide:
Appleton

Conduit Locknut, 2" Diameter, Steel/Zinc

Conduit Locknut, 2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50761
CAT #: L-600
UPC: 687855166008
Company wide:
UniRac

L-Foot Attachment Kit, Mill Finish

L-Foot Attachment Kit, Stronghold Butyl , #14S Mill FinishAttachment Kit
Item #: 2379152
CAT #: SHBUTYLM2
UPC: 810039364130
Company wide:
Multiple

1" PVC Male Terminal Adapter.

1" PVC Male Terminal Adapter.
Item #: 30634
CAT #: 100MA
UPC: 980060062036
Company wide:
Eaton

Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

15 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 82420
CAT #: BR215
UPC: 786676362801
Company wide:
Multiple

6 AWG THHN/THWN-2 Stranded Copper, Black, Cut to Length

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
Item #: 682523
CAT #: THHN6STRBLK-CUT
UPC:
Company wide:
Arlington

Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Item #: 18879
CAT #: GB5
UPC: 018997760951
Company wide:
Appleton

NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast

NM Cable Connector, 3/4 Inch, 2-Screw, 10(3) to 8(2) AWG, Furnished With Locknut, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable
Item #: 53948
CAT #: C-750
UPC: 687855107506
Company wide:
Enphase

IQ Combiner Box, 80A, 120/240V Split Phase, 4PV Circuits

IQ Combiner Box 5,80 Amp, 240/120 Volt, Includes IQ Gateway PCBA abd Pre-Installed Hold Down Kit and 3X CT-200-Clamp, Allows 4 PV Circuits
Item #: 2517732
CAT #: X-IQ-AM1-240-5-HDK
UPC:
Company wide:
UniRac

Wire Management Clip, NXT Horizon Series, Black

Wire Management Clip, NXT Horizon Series, Black, Package of 20 Each
Item #: 2116489
CAT #: WRMCLPD1
UPC: 810039363706
Company wide:
Multiple

3/4" PVC 90° Elbow, Schedule 40, Gray

3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 42004
CAT #: 07590ELB
UPC: 980060060421
Company wide:
Hubbell-TayMac

Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
Item #: 674946
CAT #: MM420C
UPC: 050169917275
Company wide:
Multiple

8 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
Item #: 682463
CAT #: THHN8STRGRN-CUT
UPC:
Company wide:
Enphase

Field Wireable Male Q Connector

Field Wireable Male Q Connector
Item #: 1126251
CAT #: Q-CONN-10M
UPC:
Company wide:
Multiple

1" PVC 90° Elbow, Schedule 40, Gray

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 41959
CAT #: 10090ELB
UPC: 980060060438
Company wide:
Hubbell-Raco

4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel

4 Inch Square Box With Raised Ground, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 21 Cubic Inches, Steel
Item #: 27477
CAT #: 189
UPC: 050169901892
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, White, 500'

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 68731
CAT #: THHN10STRWHT500RL
UPC: 980100230104
Company wide:
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Multiple

Terminal Adapter, 1/2" Diameter, PVC

Terminal Adapter, 1/2 Inch Diameter, PVC
Item #: 31458
CAT #: 050MA
UPC: 980060062012
Company wide:
UniRac

Rail Splice, Silver

NXT U-Mount Rail Splice, Silver
Item #: 2241410
CAT #: RLSPLCM2
UPC: 810039364109
Company wide:
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Company wide:
Leviton

15A TR/WR Commercial Grade Duplex Receptacle, 5-15R, White

Weather and Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White
Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Company wide:
Hubbell-Raco

4" Square Exposed Work Cover, (1) Duplex Receptacle

4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Item #: 27086
CAT #: 902C
UPC: 050169999950
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Red, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Item #: 68835
CAT #: THHN12STRRED500RL
UPC: 980100229207
Company wide:
Over 962,501 Items found