Search results
379 Found
NSI Tork
4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole
Item #: 235260
CAT #: GL40N-38
UPC: 662381338228
Company wide:
NSI Tork
NSI CTH-46 Copper C Tap 6-4 Main 6-
Item #: 1231232
CAT #: CTH-46
UPC: 662381022141
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Item #: 416260
CAT #: 600L2
UPC: 662381001320
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
Item #: 1292826
CAT #: CT-110
UPC: 662381098092
Company wide:
NSI Tork
NSI 2-350TP TURN PREVENT LUG (2) 35
Item #: 894813
CAT #: 2-350TP
UPC: 662381002464
Company wide:
NSI Tork
NSI L20N-142 CU CMP Lug Long 2/0 AW
Item #: 2261921
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork
CU CMP LUG LONG 2/0 AWG NEMA MTG-PEEP
Item #: 2916603
CAT #: L20NP
UPC: 662381335715
Company wide:
NSI Tork
700 Mcm Cu Compression Lug, 2 Hole, Bell End
Item #: 568239
CAT #: L700NB
UPC: 662381336675
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
Item #: 2165627
CAT #: SC-4/0B
UPC: 662381336842
Company wide:
NSI Tork
NSI CTH-22 Copper C Tap 2-2 Main an
Item #: 1069560
CAT #: CTH-22
UPC: 662381022172
Company wide:
NSI Tork
NSI L256P CU CMP Lug Long 2 AWG 5/1
Item #: 1162878
CAT #: L256P
UPC: 662381335746
Company wide:
NSI Tork
350-4/0 Main 350 Mcm - 6 Awg Tap
Item #: 1265048
CAT #: GP-350WC
UPC: 662381003058
Company wide:
NSI Tork
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
Item #: 240623
CAT #: L3048B
UPC: 662381337054
Company wide:
NSI Tork
4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole
4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole
Item #: 235260
CAT #: GL40N-38
UPC: 662381338228
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)800-300
2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 634945
CAT #: 2-800L2
UPC: 662381001436
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 327447
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Short 600 MCM
StandardBarrel TinnedCopperSplice600MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 251819
CAT #: SC-600
UPC: 662381037152
Company wide:
NSI Tork
NSI CTH-46 Copper C Tap 6-4 Main 6-
NSI CTH-46 COPPER C TAP 6 SOL
Item #: 1231232
CAT #: CTH-46
UPC: 662381022141
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Nsi 600l2 NEMA Panel Lug 600 mcm-2 Awg Mounting Hole 1 3/4 Center To Center
Item #: 416260
CAT #: 600L2
UPC: 662381001320
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
NSI CT-110 COPPER C TAP 3/0-1
Item #: 1292826
CAT #: CT-110
UPC: 662381098092
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI 2-350TP TURN PREVENT LUG (2) 35
NSI 2-350TP TURN PREVENT LUG
Item #: 894813
CAT #: 2-350TP
UPC: 662381002464
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI L20N-142 CU CMP Lug Long 2/0 AW
NSI L20N-142 2/0 AWG CU COMPR
Item #: 2261921
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork
CU CMP LUG LONG 2/0 AWG NEMA MTG-PEEP
CU CMP LUG LONG 2/0 AWG NEMA MTG-PEEP
Item #: 2916603
CAT #: L20NP
UPC: 662381335715
Company wide:
NSI Tork
Copper C Tap 250-2/0 Main
Nsi Cth-112 C Tap 250-2/0
Item #: 585824
CAT #: CTH-112
UPC: 662381098115
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI C-300 "TINNED COPPER SPLI
NSI C-300 "TINNED COPPER SPLI
Item #: 623732
CAT #: C-300
UPC: 662381037602
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
AL/CU CMP Splice 300 MCM
Dual Rated Aluminum Splice 300 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 302912
CAT #: ASC300T
UPC: 662381032096
Company wide:
NSI Tork
700 Mcm Cu Compression Lug, 2 Hole, Bell End
700 Mcm Cu Compression Lug, 2 Hole, Bell End
Item #: 568239
CAT #: L700NB
UPC: 662381336675
Category:
2-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
NSI SC-4/0B COPPER TIN PLATED
Item #: 2165627
CAT #: SC-4/0B
UPC: 662381336842
Category:
Short Barrel Copper Compression Sleeves
Company wide:
NSI Tork
2 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 1238067
CAT #: L2N-38
UPC: 662381035059
Company wide:
NSI Tork
500-350 Main 500-2 Tap
500 MCM Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 341185
CAT #: GP-500WC
UPC: 662381003065
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI CTH-22 Copper C Tap 2-2 Main an
NSI CTH-22 COPPER C TAP 2 SOL
Item #: 1069560
CAT #: CTH-22
UPC: 662381022172
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI L256P CU CMP Lug Long 2 AWG 5/1
NSI L256P #2 AWG MAX WIRE SIZ
Item #: 1162878
CAT #: L256P
UPC: 662381335746
Company wide:
NSI Tork
350-4/0 Main 350 Mcm - 6 Awg Tap
Nsi Gp-350wc 350-4/0 Main tap 350-6
Item #: 1265048
CAT #: GP-350WC
UPC: 662381003058
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
#1/0 Parallel Tap Conn.
1/0 AWG Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 350799
CAT #: GP-0
UPC: 662381002518
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Dble Screw Lug 800-300 Mcm
Nsi 800ll2 800-300 Mcm 2 Screw Lug Mounting Hole 1 3/4 Center To Center
Item #: 728926
CAT #: 800LL2
UPC: 662381001702
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
AL/CU CMP Splice 4 AWG
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 475454
CAT #: ASC4T
UPC: 662381032010
Company wide:
NSI Tork
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
3/0 Awg Cu Compression Lug, 1/2 Bolt Size, Bell End
Item #: 240623
CAT #: L3048B
UPC: 662381337054
Company wide:
379 Items found