Search results
1,200 Found
NSI Tork
NSI L25048 CU CMP Lug Long 250 MCM
Item #: 765529
CAT #: L25048
UPC: 662381034137
Company wide:
NSI Tork
Vinyl Insulated Spade, 12-10 AWG
Item #: 409847
CAT #: S12-8V
UPC: 662381062925
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 1/4 Bolt Size
Item #: 601925
CAT #: GL114
UPC: 662381036421
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Item #: 1323580
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Item #: 635543
CAT #: PTO-3/0
UPC: 662381033215
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 228405
CAT #: C-6
UPC: 662381037503
Company wide:
NSI Tork
Copper Compression Lug Short 1 AWG, Peep Insp Hole, 5/16" Bolt Size, GREEN
Item #: 834850
CAT #: GL156
UPC: 662381036278
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
Item #: 474054
CAT #: L2038
UPC: 662381034083
Company wide:
NSI Tork
NSI BTP350 350 MCM -6 AWG AL. BOX
Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Company wide:
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1572792
CAT #: NPDB-11-2/0-1
UPC: 662381367525
Company wide:
NSI Tork
Submersible Inline Connector, 2/0 - 14 AWG, Aluminum With EPDM Rubber Insulation
Item #: 1098782
CAT #: ISPBS2/0
UPC: 662381787811
Company wide:
NSI Tork
500 MCM to 6 AWG, 1-Pole, Connector Block
Item #: 249104
CAT #: AL-R1-M4
UPC: 662381165480
Company wide:
NSI Tork
350 MCM to 14 AWG, 1-Pole, Connector Block
Item #: 380076
CAT #: AM-P1-H12
UPC: 662381165404
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
Item #: 510803
CAT #: GL138
UPC: 662381036063
Company wide:
NSI Tork
Aluminum Compression Lug 300 MCM, 1/2" Bolt Size 2 Hole, 1 3/4" Hole Spacing AL9CU Blue
Item #: 1110303
CAT #: AL300N
UPC: 662381031051
Company wide:
NSI Tork
NSI GZB-1 Ground Clamp Zinc 1/2-1"
Item #: 2165618
CAT #: GZB-1
UPC: 662381010391
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Company wide:
NSI Tork
NSI L25048 CU CMP Lug Long 250 MCM
NSI L25048 250 MCM CU COMPRES
Item #: 765529
CAT #: L25048
UPC: 662381034137
Company wide:
NSI Tork
Vinyl Insulated Spade, 12-10 AWG
Vinyl Insulated Spade, 12-10 AWG, #8 Stud, 300 Volt, Yellow, 50 Per Pack
Item #: 409847
CAT #: S12-8V
UPC: 662381062925
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 115008
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 1/4 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 601925
CAT #: GL114
UPC: 662381036421
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications
Item #: 1323580
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 635543
CAT #: PTO-3/0
UPC: 662381033215
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 228405
CAT #: C-6
UPC: 662381037503
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
Copper Compression Lug Short 1 AWG, Peep Insp Hole, 5/16" Bolt Size, GREEN
NSI GL156 1 AWG CU COMPRESSIO
Item #: 834850
CAT #: GL156
UPC: 662381036278
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 474054
CAT #: L2038
UPC: 662381034083
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
1X350-6 LINE 6X2/0-14LOAD
1X350-6 LINE 6X2/0-14LOAD
Item #: 2411905
CAT #: AL500N-NT
UPC: 662381367471
Company wide:
NSI Tork
NSI BTP350 350 MCM -6 AWG AL. BOX
NSI BTP350 350 MCM -6 AWG AL.
Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1572792
CAT #: NPDB-11-2/0-1
UPC: 662381367525
Company wide:
NSI Tork
Submersible Inline Connector, 2/0 - 14 AWG, Aluminum With EPDM Rubber Insulation
Submersible Inline Connector, 2/0 - 14 AWG, Aluminum With EPDM Rubber Insulation, Black, Rate for CU/AL Conductors
Item #: 1098782
CAT #: ISPBS2/0
UPC: 662381787811
Category:
In-Line Splicers/Reducers - Submersible
Company wide:
NSI Tork
500 MCM to 6 AWG, 1-Pole, Connector Block
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount
Item #: 249104
CAT #: AL-R1-M4
UPC: 662381165480
Company wide:
NSI Tork
350 MCM to 14 AWG, 1-Pole, Connector Block
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 4 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item #: 380076
CAT #: AM-P1-H12
UPC: 662381165404
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 510803
CAT #: GL138
UPC: 662381036063
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Aluminum Compression Lug 300 MCM, 1/2" Bolt Size 2 Hole, 1 3/4" Hole Spacing AL9CU Blue
NSI AL300N 300 MCM ALUM COMPR
Item #: 1110303
CAT #: AL300N
UPC: 662381031051
Category:
2-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
NSI GZB-1 Ground Clamp Zinc 1/2-1"
NSI GZB-1 1/2" BRASS PLATED Z
Item #: 2165618
CAT #: GZB-1
UPC: 662381010391
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
6-14 AWG Extr. Cu. Lug
Extruded Copper Lug 6-14 AWG Solid one-piece copper connector made from extruded copper for superior mechanical strength and excellent performance. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). UL 486A/B Listed Wire Connectors.
Item #: 816989
CAT #: 6TC
UPC: 662381005007
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Long 2 AWG
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 228401
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1/0AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
Service Post One Wire 4-2 AWG
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 252649
CAT #: SPM-5L
UPC: 662381021045
Category:
1-Wire Service Post Connectors
Company wide:
NSI Tork
Service Post Connector
Service Post Connector, Conductor Range: 2 Solid/Stranded - 2/0 AWG Stranded & 3/0 AWG Solid, 1-Conductor, Stud Size: 1/2" x 13 - 1-1/4", Hex Size: 7/8" x 14.
Item #: 252665
CAT #: SPM-7L
UPC: 662381021069
Category:
1-Wire Service Post Connectors
Company wide:
1,200 Items found