Connectors, Crimps, & Termination
Over 10,000 Items found
Thomas & Betts
Homac CSB-350-2 2-Way 2-Outlet Encapsulated Multi-Tap Cable Block
Item #: 178562
CAT #: CSB-350-2
UPC: 783786714780
Company wide:
Burndy
T-Connector, Copper Cable to Cable, 1/0 AWG - 500 MCM
Item #: 632642
CAT #: NHNT3434
UPC: 781810002230
Company wide:
Thomas & Betts
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 2 AW
Item #: 261621
CAT #: MD2M-2
UPC: 786210786902
Company wide:
Panduit
Heat Shrink, Thin-Wall, 2", Clear, (5) 48" Pieces
Item #: 65771
CAT #: HSTT200-48-5C
UPC: 074983906680
Company wide:
Burndy
Highly Conductive Aluminum Distribution Block
Item #: 645908
CAT #: BDASHC142/01
UPC: 781810645543
Company wide:
Burndy
Compression Terminal, 4 AWG, Copper, One Hole
Item #: 366334
CAT #: YAV4CLTC12FX
UPC: 781810022771
Company wide:
Thomas & Betts
GRD CLAMP,PIPE 1/2IN.-1IN. WIRE SIZ
Item #: 6204
CAT #: JJR
UPC: 783786801114
Company wide:
Thomas & Betts
CU CTAP MAIN2-1/0 BRNCH2-12 ORG
Item #: 27590
CAT #: 54740
UPC: 786210547404
Company wide:
Burndy
2-Bolt Connector, Copper, Run: 1 - 4/0 AWG, Tap: 6 - 4/0 AWG
Item #: 275239
CAT #: KVSU28
UPC: 781810081808
Company wide:
NSI Tork
CU CMP Lug Short 250 MCM 1/2 Bolt Size
Item #: 678203
CAT #: GL25048
UPC: 662381036148
Company wide:
Burndy
Ground Bar, J-Hole Pattern, 1/4 x 4 x 24", Copper
Item #: 1001542
CAT #: CB14424JK
UPC: 781810571897
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Item #: 1069550
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Item #: 409691
CAT #: 350L2
UPC: 662381001313
Company wide:
Thomas & Betts
BB WR369 AL HTYPE COMP CONN 4/0-3/0
Item #: 971170
CAT #: WR369
UPC: 783786100187
Company wide:
Burndy
BUR YAZ312NTCFX CULUG-350FLX-LONG W
Item #: 909939
CAT #: YAZ312NTCFX
UPC: 781810228609
Company wide:
Burndy
Aluminum Universal Terminal, 4 Conductor, 4 Hole
Item #: 555481
CAT #: KK4A40U4N
UPC: 781810601099
Company wide:
Burndy
Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 2/0 AWG
Item #: 329819
CAT #: YAZ262TC38
UPC: 781810065426
Company wide:
Ideal
Vinyl Ins Snap Spad Term 12-10AWG 1/4" Stud,25/Box
Item #: 203202
CAT #: 83-7101
UPC: 783250490110
Company wide:
Thomas & Betts
Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Cod
Item #: 44071
CAT #: 54852BE
UPC: 786210897974
Company wide:
Eaton/Bussmann Series
Double Row Terminal Block, 4-Pole, 22-14 AWG
Item #: 447044
CAT #: TB100-04
UPC: 051712810661
Company wide:
Burndy
Compression Lug, Ring Tongue, Copper
Item #: 719805
CAT #: YAV25L4
UPC: 781810025680
Company wide:
nVent Erico
One Shot, Cable to Ground Rod
Item #: 120672
CAT #: GT1181GPLUS
UPC: 782856566274
Company wide:
Thomas & Betts
Homac CSB-350-2 2-Way 2-Outlet Encapsulated Multi-Tap Cable Block
Homac CSB-350-2 2-Way 2-Outlet Encapsulated Multi-Tap Cable Block, Alum/Copper/Stranded Conductor, Alum
Item #: 178562
CAT #: CSB-350-2
UPC: 783786714780
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
Burndy
T-Connector, Copper Cable to Cable, 1/0 AWG - 500 MCM
T-Connector, Copper Cable to Cable, 1/0 AWG - 500 MCM
Item #: 632642
CAT #: NHNT3434
UPC: 781810002230
Category:
Aluminum Split Bolts
Company wide:
Thomas & Betts
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 2 AW
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 2 AWG, Body Size 2, Die Color Code Brown
Item #: 261621
CAT #: MD2M-2
UPC: 786210786902
Category:
Copper Pigtail Adapters
Company wide:
Panduit
Heat Shrink, Thin-Wall, 2", Clear, (5) 48" Pieces
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 1", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications
Item #: 65771
CAT #: HSTT200-48-5C
UPC: 074983906680
Category:
Thin Wall Heat Shrink
Company wide:
Burndy
Highly Conductive Aluminum Distribution Block
Highly Conductive Aluminum Distribution Block, 175 Amp/Pole, #14-2/0 AWG(Run), #14-#4 AWG(Tap)
Item #: 645908
CAT #: BDASHC142/01
UPC: 781810645543
Company wide:
Burndy
Compression Terminal, 4 AWG, Copper, One Hole
Compression Terminal, 4 AWG, Copper, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated
Item #: 366334
CAT #: YAV4CLTC12FX
UPC: 781810022771
Category:
1-Hole Copper Compression Lugs
Company wide:
Weidmuller
TOOL H10/18D RED
WEI 9019110000 TOOL H10/18D RED
Item #: 102473
CAT #: 9019110000
UPC: 008190174822
Category:
Single Insulated Ferrules
Company wide:
Thomas & Betts
GRD CLAMP,PIPE 1/2IN.-1IN. WIRE SIZ
Cast Bronze Ground Clamp for Wire Range 10 - 4, Water Pipe Size 1/2 - 1
Item #: 6204
CAT #: JJR
UPC: 783786801114
Category:
Bare Wire Ground Clamps
Company wide:
Thomas & Betts
CU CTAP MAIN2-1/0 BRNCH2-12 ORG
Copper C-Tap for 600V Applications, Wire Range Main: 2-1/0, Branch 2-12, Length 1-1/16 Inches, Height 31/32 Inch, Plain Finish, Die Code 50, Die Color Code Orange
Item #: 27590
CAT #: 54740
UPC: 786210547404
Category:
C-Tap Press-On Lugs
Company wide:
Burndy
2-Bolt Connector, Copper, Run: 1 - 4/0 AWG, Tap: 6 - 4/0 AWG
Compact, high strength, tin plated copper alloy two-piece connector with spacer and tin-plated silicon bronze DURIUM hardware - Recommended for heavy duty connections - Spacer separates dissimilar conductors and provides long contact length - Neoprene ring prevents loss of shorter bolt during installation - Longer peened bolt permits swivel action for easier installation
Item #: 275239
CAT #: KVSU28
UPC: 781810081808
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
CU CMP Lug Short 250 MCM 1/2 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 678203
CAT #: GL25048
UPC: 662381036148
Category:
1-Hole Copper Compression Lugs
Company wide:
Burndy
Ground Bar, J-Hole Pattern, 1/4 x 4 x 24", Copper
Ground Bar With Insulators and Brackets, J-Hole Pattern, 1/4 x 4 x 24 Inch, Copper
Item #: 1001542
CAT #: CB14424JK
UPC: 781810571897
Category:
Bus Bars
Company wide:
Mersen
PWR DIS BLK AL LG 620A 3P 2
The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code«. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper. 2 wires in 2 wires out 3 poles 620 amps AL Large size.
Item #: 595854
CAT #: MPDB69123
UPC: 782001449506
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 350 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 1069550
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V
Item #: 409691
CAT #: 350L2
UPC: 662381001313
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Thomas & Betts
BB WR369 AL HTYPE COMP CONN 4/0-3/0
THB WR369 AL HTYPE COMP CONN
Item #: 971170
CAT #: WR369
UPC: 783786100187
Category:
H-Tap Press-On Lugs
Company wide:
Burndy
BUR YAZ312NTCFX CULUG-350FLX-LONG W
BUR YAZ312NTCFX 350FLX-LONG W
SNAP-IN JACK 24P
Item #: 909939
CAT #: YAZ312NTCFX
UPC: 781810228609
Company wide:
Burndy
Aluminum Universal Terminal, 4 Conductor, 4 Hole
Aluminum Universal Terminal, 4 Conductor, 4 Hole, 300-800 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 8 Screws, Al/Cu Rated, Tin Plated
Item #: 555481
CAT #: KK4A40U4N
UPC: 781810601099
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
Burndy
Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 2/0 AWG
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 329819
CAT #: YAZ262TC38
UPC: 781810065426
Company wide:
Ideal
Vinyl Ins Snap Spad Term 12-10AWG 1/4" Stud,25/Box
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 1/4. Package of 25.
Item #: 203202
CAT #: 83-7101
UPC: 783250490110
Category:
Vinyl Insulated Locking Fork Terminals
Company wide:
Thomas & Betts
Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Cod
Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Code: 24, 1/4 IN Stud, Copper
Item #: 44071
CAT #: 54852BE
UPC: 786210897974
Company wide:
Eaton/Bussmann Series
Double Row Terminal Block, 4-Pole, 22-14 AWG
Double Row Terminal Block, 4-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Item #: 447044
CAT #: TB100-04
UPC: 051712810661
Category:
Terminal Strips
Company wide:
Burndy
Compression Lug, Ring Tongue, Copper
Compression Lug, Heavy Duty, Ring Tongue, Copper, 1 Hole with Inspection Hole, AN-1/0 Flex, 5/8" Stud, Short Barrel
Item #: 719805
CAT #: YAV25L4
UPC: 781810025680
Category:
1-Hole Copper Compression Lugs
Company wide:
nVent Erico
One Shot, Cable to Ground Rod
One Shot, Cable to Ground Rod, GT Mold Family, Connection Solid: #8, #6, Quantity: 6 pc
Item #: 120672
CAT #: GT1181GPLUS
UPC: 782856566274
Category:
Cable to Ground Bar - Horizontal Tee
Company wide:
Over 10,000 Items found