Search results
26 Found
NSI Tork
Easy Splice CU Butt Splice Kit 8
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 1/0
Item #: 31719
CAT #: SKAB-0
UPC: 662381169136
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 250
Item #: 31695
CAT #: SKAB-250
UPC: 662381169167
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 2/0
Item #: 291633
CAT #: RSK-2/0
UPC: 662381169457
Company wide:
NSI Tork
NSI WAGS-750-10 EASY-SPLICE WRAP-AR
Item #: 1254546
CAT #: WAGS-750-10
UPC: 662381015839
Company wide:
NSI Tork
EASY-SPLICE WRAP-AROUND 4/0 4IN
Item #: 1551715
CAT #: WAGS-4/0-4
UPC: 662381015716
Company wide:
NSI Tork
Easy-Splice Push-On Gel Stub Splice Kit
Item #: 564947
CAT #: GSS-4/0
UPC: 662381015570
Company wide:
NSI Tork
Easy-Splice Roll On Splice 8 - 2/0 AWG
Item #: 228406
CAT #: ROS-2/0
UPC: 662381123350
Company wide:
NSI Tork
easy-splice Wrap-around 500 Mcm - 6 Awg Conductor Size 8"
Item #: 19412
CAT #: WAGS-500-8
UPC: 662381015778
Company wide:
NSI Tork
NSI ESGHS-N H-TAP GEL SPLICE COVERS
Item #: 1172494
CAT #: ESGHS-N
UPC: 662381168672
Company wide:
NSI Tork
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
Item #: 19391
CAT #: WAGS-750-14
UPC: 662381015853
Company wide:
NSI Tork
Easy-Splice Wrap-Around 500 10"
Item #: 675379
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8
Easy-Splice Copper Direct Burial Butt Splice Kit, 14 - 8 AWG, 105 Degrees Celsius Termperature Rated, 600 Volt Maximum Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 1/0
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Item #: 31719
CAT #: SKAB-0
UPC: 662381169136
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel 2/0 SL
Easy-Splice Gel Stub Splice Kit with Connector, (Hole A) - 14-2/0 AWG - (Hole B) - 6-14 AWG, 1000 Volt, White
Item #: 327553
CAT #: ESSLK-2/0
UPC: 662381168603
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel Tap 2
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 327555
CAT #: ESGTS-2
UPC: 662381168634
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 250
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 31695
CAT #: SKAB-250
UPC: 662381169167
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy-Splice Roll On 250
Easy-Splice Direct Burial Roll-On Splice Sleeve for 1/0 AWG - 250, 1000 Volt, Black
Item #: 693246
CAT #: ROS-250
UPC: 662381123367
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
NSI Tork
Easy-Splice UF Kit
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Item #: 410001
CAT #: ESUF
UPC: 662381168627
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel Tap 2/0
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 31519
CAT #: ESGTS-2/0
UPC: 662381168641
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice 4/0 Kit
Easy-Splice In-Line Gel Splice Kit with Connector, 2 - 4/0 AWG, Black, 1000 Volt
Item #: 31549
CAT #: ESGS-4/0
UPC: 662381168610
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel Stub 10
Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG
Item #: 564945
CAT #: GSS-10
UPC: 662381015556
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 2/0
Easy-Splice Direct Burial Splice Kit with Rubber Cover 14 - 2/0 AWG Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 291633
CAT #: RSK-2/0
UPC: 662381169457
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
NSI Tork
NSI WAGS-750-10 EASY-SPLICE WRAP-AR
NSI WAGS-750-10 EASY-SPLICE W
Item #: 1254546
CAT #: WAGS-750-10
UPC: 662381015839
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
14 to 4/0 AWG Splice Kit
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Item #: 683661
CAT #: WAGS-4/0-6
UPC: 662381015723
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
EASY-SPLICE WRAP-AROUND 4/0 4IN
EASY-SPLICE WRAP-AROUND 4/0 4IN
Item #: 1551715
CAT #: WAGS-4/0-4
UPC: 662381015716
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Push-On Gel Stub Splice Kit
Easy-Splice Push-On Gel Stub Splice Kit, 2 - 4/0 AWG, 1000 Volt, White
Item #: 564947
CAT #: GSS-4/0
UPC: 662381015570
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel Stub 2
Easy-Splice Push On Gel Stub Splice Kit, 8 - 2 AWG
Item #: 564946
CAT #: GSS-2
UPC: 662381015563
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Roll On Splice 8 - 2/0 AWG
Easy-Splice Direct Burial Roll-On Splice Sleeve for 8 to 2/0 AWG, 1000 Volt, Black
Item #: 228406
CAT #: ROS-2/0
UPC: 662381123350
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
NSI Tork
easy-splice Wrap-around 500 Mcm - 6 Awg Conductor Size 8"
easy-splice Wrap-around 500 Mcm - 6 Awg Conductor Size 8"
Item #: 19412
CAT #: WAGS-500-8
UPC: 662381015778
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
NSI ESGHS-N H-TAP GEL SPLICE COVERS
NSI ESGHS-N H-TAP GEL SPLICE
Item #: 1172494
CAT #: ESGHS-N
UPC: 662381168672
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice H Tap Gel O
Easy-Splice H Tap Gel Splice Cover for #2 - 2/0 AWG, 1000 Volt, Black
Item #: 883222
CAT #: ESGHS-O
UPC: 662381168665
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 373578
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
Item #: 19391
CAT #: WAGS-750-14
UPC: 662381015853
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy-Splice Gel Stub 500
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 38146
CAT #: GSS-500
UPC: 662381015587
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Wrap-Around 500 10"
Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Item #: 675379
CAT #: WAGS-500-10
UPC: 662381015747
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
26 Items found