"AT-G18-1R8L"
5 Found
Allen-Bradley
Molded Case Circuit Breaker, 65 kA at 480V, H Frame, Frame Only
Item #: 784647
CAT #: 140G-H6X3
UPC: 885630443744
Company wide:
Allen-Bradley
Molded Case Circuit Breaker, 25 kA at 480V, H Frame, Frame Only
Item #: 768739
CAT #: 140G-H2X3
UPC: 885630443768
Company wide:
Eaton
LD 3P 600A Bkr NOPTIM 550 NGF (LSI) TRIP
Item #: 181928
CAT #: LD3600T52W
UPC: 782114402184
Company wide:
Allen-Bradley
Molded Case Circuit Breaker, 65 kA at 480V, H Frame, Frame Only
Molded Case Circuit Breaker, 65 kA at 480 Volt AC, H frame, Frame Only
Item #: 784647
CAT #: 140G-H6X3
UPC: 885630443744
Category:
Molded Case Circuit Breaker Frames
Company wide:
Allen-Bradley
Molded Case Circuit Breaker, 25 kA at 480V, H Frame, Frame Only
Molded Case Circuit Breaker, 25 kA at 480 Volt AC, H Frame, Frame Only
Item #: 768739
CAT #: 140G-H2X3
UPC: 885630443768
Category:
Molded Case Circuit Breaker Frames
Company wide:
Eaton
3P 300A BKR
Eaton Series C complete molded case circuit breaker, L-frame, LDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Item #: 717122
CAT #: LDB3300
UPC: 786679147900
Category:
Molded Case Circuit Breaker Frames
Company wide:
Eaton
LD 3P 600A Bkr NOPTIM 550 NGF (LSI) TRIP
Eaton Series C electronic molded case circuit breaker, L-frame, LD, Complete breaker, OPTIM 550, Electronic LSI trip type, Three-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz
Item #: 181928
CAT #: LD3600T52W
UPC: 782114402184
Category:
Molded Case Circuit Breaker Frames
Company wide:
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 681606
CAT #: FCS36TE030R1
UPC: 783164380026
Category:
Molded Case Circuit Breaker Frames
Company wide:
5 Items found