"AT-G18-1R8L"
414 Found
ABB
Abb T4h125tw Bkr T4h 125a 3p T/m Ul
Item #: 908655
CAT #: T4H125TW
UPC: 015644585349
Company wide:
Discontinued
ABB
Circuit Breaker, 100A, 480V
Item #: 1028438
CAT #: T2S100BW
UPC: 662019067919
Company wide:
Discontinued
ABB
Motor Circuit Protector, 480V
Item #: 576343
CAT #: T3S200MW
UPC: 662019085760
Company wide:
Discontinued
ABB
Circuit Breaker Ts3n 15 Amp 3 Pole T/m Ul
Item #: 773107
CAT #: TS3N015TW
UPC: 804325347112
Company wide:
Discontinued
ABB
Abb T4h125tw Bkr T4h 125a 3p T/m Ul
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Amperage Rating: 125 Amp; Trip Range: 625 - 1250 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Triptype: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4h125tw: Bkr T4h 125a 3p T/m Ul Lvp
Item #: 908655
CAT #: T4H125TW
UPC: 015644585349
Category:
600V Rated Molded Case Circuit Breakers
Company wide:
Discontinued
Siemens
BRKR QJ2 3P 240V 150A 10KA
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 150A 3-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Item #: 13143
CAT #: QJ23B150
UPC: 783643193789
Company wide:
ABB
Circuit Breaker, 100A, 480V
Circuit Breaker, Voltage Rating: 480 Vac; Amperage Rating: 100 Amp, Frequency Rating: 50 - 60 Hz; Frame: 100 Amp, Trip Type: LS/I (AC Only), Interrupt Rating: 35 Kamp at 480 Vac; Number Of Poles: 3; Length: 3.540 Inch, Width: 2.760 Inch, Height: 5.120 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 2.840 Lb
Item #: 1028438
CAT #: T2S100BW
UPC: 662019067919
Category:
480V Rated Molded Case Circuit Breakers
Company wide:
Discontinued
ABB
Motor Circuit Protector, 480V
Motor Circuit Protector; Voltage Rating: 480 Vac; Amperage Rating: 200 Amp;trip Range: 1200 - 2400 Amp; Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Triptype: Magnetic Only, Interrupt Rating: 35 Kamp at 480 Vac, Number Of Poles: 3, Length: 4.130 Inch, Width: 2.760 In; Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations; Weight: 5.450 Lb
Item #: 576343
CAT #: T3S200MW
UPC: 662019085760
Category:
Molded Case Motor Circuit Protectors
Company wide:
Discontinued
ABB
Circuit Breaker Ts3n 15 Amp 3 Pole T/m Ul
ABB; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Trip Type: Thermal-magnetic;amperage Rating: 15 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Range: 500 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3n015tw: Bkr Ts3n 15a 3p T/m Ul Lvp
Item #: 773107
CAT #: TS3N015TW
UPC: 804325347112
Category:
600V Rated Molded Case Circuit Breakers
Company wide:
Discontinued
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 681606
CAT #: FCS36TE030R1
UPC: 783164380026
Category:
Molded Case Circuit Breaker Frames
Company wide:
414 Items found