Search results
59,200 Found
Thomas & Betts
40 lb Screw Mount Cable Tie
Item #: 301795
CAT #: TY534MX
UPC: 786210807010
Company wide:
Thomas & Betts
Thomas & Betts TYD1X4WPW6
Item #: 1366825
CAT #: TYD1X4WPW6
UPC: 786210090306
Company wide:
ABB
Abb 1svr405613r3100 Pluggable Inter
Item #: 1293560
CAT #: 1SVR405613R3100
UPC: 013614497760
Company wide:
ABB
Disconnect, Fused, 200A, 3P, Class J, 600VAC, Front Operated
Item #: 242427
CAT #: OS200J12
UPC: 417019247164
Company wide:
ABB
60A, 480Y/277V, 10 kAIC, K-Curve, UL 1077
Item #: 1997287
CAT #: ST203M-K60
UPC: 016779025083
Company wide:
Thomas & Betts
TB 3141 2-1/2 INCH TITE BITE 90 DEG
Item #: 56626
CAT #: 3141
UPC: 786210031415
Company wide:
ABB
Enclosure, Gray, Clear Cover, MS132
Item #: 630237
CAT #: IB132-G
UPC: 013614421611
Company wide:
ABB
General Purpose Relay, 11 Pin, 3PDT, 120V AC
Item #: 807176
CAT #: 1SVR405622R2100
UPC: 013614498606
Company wide:
ABB
Disconnect Switch, Non-Fused, 16A, 3P, Door Mount
Item #: 782317
CAT #: OT16FT3
UPC: 417019389826
Company wide:
ABB
Power Supply, (UPS), 24VDC
Item #: 1030089
CAT #: 1SVR360663R1001
UPC: 013614503829
Company wide:
Thomas & Betts
Male Disconnect, Vinyl Fully-Insulated, 16-14 AWG
Item #: 13821
CAT #: 14RBD-187
UPC: 786210828800
Company wide:
Thomas & Betts
Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud, Purple
Item #: 359058
CAT #: 256-30695-1253
UPC: 786210642277
Company wide:
ABB
Terminal Shroud, 3 1-Pole, Long Type
Item #: 908370
CAT #: OTS250G1L/3
UPC: 417019237011
Company wide:
Thomas & Betts
Conduit Hub, 5", Insulated, Zinc Die Cast
Item #: 356507
CAT #: H500-TB
UPC: 786210899503
Company wide:
Thomas & Betts
CT TV14-10BL-L VINYL INSUL BLADE TE
Item #: 225947
CAT #: TV14-10BL-L
UPC: 786209937599
Company wide:
ABB
Non-Fused Disconnect, 25 Amp, 3-Pole
Item #: 555540
CAT #: OT25FT3
UPC: 417019390273
Company wide:
ABB
Drive Contactor, 360A, 600V AC/DC, 120VAC Coil, Solid State, 100-250HP, 2NO/1NC Auxiliary Contact
Item #: 542600
CAT #: EHDB360C-1L
UPC: 320500073473
Company wide:
Thomas & Betts
CBL TIE 18LB 8IN NAT NYL ID MRKPAD
Item #: 19515
CAT #: TY553M
UPC: 786210806433
Company wide:
Thomas & Betts
40 lb Screw Mount Cable Tie
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 6" (152 mm). Width: 0.14" (3.6 mm). Mount: #8 Screw. Color: Black. Package Quantity: 100.
Item #: 301795
CAT #: TY534MX
UPC: 786210807010
Category:
Screw Mount Cable Ties
Company wide:
Thomas & Betts
Thomas & Betts TYD1X4WPW6
THB TYD1X4WPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Item #: 1366825
CAT #: TYD1X4WPW6
UPC: 786210090306
Category:
High Density Wire Duct
Company wide:
ABB
Pistol Rotary Handle
Pistol Rotary Handle, NEMA: 4 4x, Black
Item #: 1064650
CAT #: OHB65L10B
UPC: 417019713010
Company wide:
ABB
MS165-32 Manual Motor Starter
Overload Protection – Trip Class 10, Phase Loss Sensitivity, Disconnect Function, Temperature Compensation From -25 … +60 °C, Adjustable and Sealable Current, Setting For Overload Protection, Suitable for Three- And Single-Phase Applications, Trip-Free Mechanism, Status Indication for Short-Circuit Trip, Clear Switch Position Indication ON/OFF/TRIP, Lockable Handle
Item #: 1304410
CAT #: MS165-32
UPC: 013614486085
Category:
Manual Rotary Motor Controllers
Company wide:
ABB
Abb 1svr405613r3100 Pluggable Inter
Abb; Interface Relay; Cr-m230ac4l, Pluggable Miniature; Rated Power: 1.6 Va; Make Voltage: 184 Vac At 20 Deg C; Response Time: 10 Ms; Contact Material: Agni, Agni/au 5 Um; Insulation Class: C250/b250; Release Time: 8 Ms; Insulation Voltage:250 Vac; Output Circuit: 11-12/14, 21-22/24, 31-32/34, 41-42/44; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 6 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 250 Vac; Switching Current: 2 Milamp Minimum; Maximum Switching Power: 1500 Va; Coil: 230 Vac; Contact Configuration: 4 C/o (spdt); Contact Rating: 250 V, 12 Amp; Mounting: On Socket; Enclosure: Ip40; Frequency Rating: 50/60 Hz; Resistance: Contact: Less Than Or Equal To 100 Milohm, Coil: 16100 Ohm At 20 Deg C; Size: 27.5 Mm Length X 21.2 Mm Width X 35.6 Mm Height X 27.5 Mm Depth; Operating Cycles: Mechanical: Greater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To+55 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Vibration Resistance: N/o And N/c Contacts - 5 Gm, Shock Resistance: N/o Contact - 10gm And N/c Contact - 5 Gm
Item #: 1293560
CAT #: 1SVR405613R3100
UPC: 013614497760
Category:
14-Blade Ice Cube Relays
Company wide:
ABB
ABB CA5-22E A AUX BLK 2NO-2NC
2 NO and 2 NC auxiliary contact blocks for A45-A110, AE45-AE75, AF45-AF110 and TAE45-TAE75 contactors
Item #: 104760
CAT #: CA5-22E
UPC: 471522121106
Category:
Starter & Contactor Auxiliary Contacts
Company wide:
ABB
Disconnect, Fused, 200A, 3P, Class J, 600VAC, Front Operated
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600 Volt AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Item #: 242427
CAT #: OS200J12
UPC: 417019247164
Company wide:
ABB
60A, 480Y/277V, 10 kAIC, K-Curve, UL 1077
Miniature Circuit Breaker, 3-Pole, 60 Amps, 480Y/277V AC. K-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Item #: 1997287
CAT #: ST203M-K60
UPC: 016779025083
Category:
3-Pole DIN Rail Mount Circuit Breakers
Company wide:
Thomas & Betts
TB 3141 2-1/2 INCH TITE BITE 90 DEG
THB 3141 2-1/2 INCH TITE BITE
Item #: 56626
CAT #: 3141
UPC: 786210031415
Company wide:
ABB
Enclosure, Gray, Clear Cover, MS132
Molded Plastic Enclosure, Gray, Black Handle, IP65. For use with Type MS132 MMP and optional Conduit Adapter: PG16-1/2NPT.
Item #: 630237
CAT #: IB132-G
UPC: 013614421611
Category:
Manual Motor Controller Enclosures
Company wide:
ABB
General Purpose Relay, 11 Pin, 3PDT, 120V AC
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Item #: 807176
CAT #: 1SVR405622R2100
UPC: 013614498606
Category:
11-Pin Ice Cube Relays
Company wide:
ABB
3P, Contactor, IEC, 240V AC
34 Motor Current Amp, 50 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A30 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Item #: 468456
CAT #: A30-30-10-80
UPC: 471522071807
Category:
IEC Contactors - 38-65 Amp
Company wide:
ABB
Disconnect Switch, Non-Fused, 16A, 3P, Door Mount
Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
Item #: 782317
CAT #: OT16FT3
UPC: 417019389826
Company wide:
ABB
Power Supply, (UPS), 24VDC
The CP-C.1 24/10.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 percent and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.
Item #: 1030089
CAT #: 1SVR360663R1001
UPC: 013614503829
Category:
DIN Mount Uninterruptable Power Supplies
Company wide:
Thomas & Betts
Male Disconnect, Vinyl Fully-Insulated, 16-14 AWG
Disconnect Terminal, Brazed Seam, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Tab Size: .187x.032", Color: Yellow. Package of 100.
Item #: 13821
CAT #: 14RBD-187
UPC: 786210828800
Category:
Male Vinyl Insulated Wire Disconnects
Company wide:
Thomas & Betts
Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud, Purple
Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud, Purple
Item #: 359058
CAT #: 256-30695-1253
UPC: 786210642277
Company wide:
ABB
Terminal Shroud, 3 1-Pole, Long Type
Terminal Shroud. Includes (3) 1-Pole Long Type Shrouds. For use on Line or Load Side. For use with OT200 Type Non-Fusible Disconnect Switches.
Item #: 908370
CAT #: OTS250G1L/3
UPC: 417019237011
Category:
Disconnect Switch Terminal Shrouds
Company wide:
Thomas & Betts
Cover Assy. Triple Brown
Three Gang Non-metallic Rectangular Brown Cover Assembly.
Item #: 70731
CAT #: E9763B
UPC: 034481126683
Category:
Square / Rectangle Recessed Box Covers
Company wide:
Thomas & Betts
Conduit Hub, 5", Insulated, Zinc Die Cast
Conduit Hub, 5 Inch, Insulated, Zinc Die Cast, For Use With Rigid/IMC Conduit
Item #: 356507
CAT #: H500-TB
UPC: 786210899503
Category:
Die Cast Zinc Conduit Hubs
Company wide:
Thomas & Betts
CT TV14-10BL-L VINYL INSUL BLADE TE
THB TV14-10BL-L VINYL INSUL B
Item #: 225947
CAT #: TV14-10BL-L
UPC: 786209937599
Category:
Vinyl Insulated Pin Terminals
Company wide:
ABB
Non-Fused Disconnect, 25 Amp, 3-Pole
Non-Fused Disconnect Switch. 25 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
Item #: 555540
CAT #: OT25FT3
UPC: 417019390273
Company wide:
ABB
Drive Contactor, 360A, 600V AC/DC, 120VAC Coil, Solid State, 100-250HP, 2NO/1NC Auxiliary Contact
Drive Contactor, 360 Amp, 600 Volt AC/DC, 120 Volt AC Coil, Solid State, 100 - 250 Horse Power, 2 Normally Open / 1 Normally Closed, Auxiliary Contact
Item #: 542600
CAT #: EHDB360C-1L
UPC: 320500073473
Category:
IEC Contactors - 66-Over Amp
Company wide:
ABB
PILOT LIGHT CL2 RED 23
Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 230V AC
Item #: 1232142
CAT #: CL2-523R
UPC: 320500475482
Category:
Assembled Pilot Lights
Company wide:
Thomas & Betts
CBL TIE 18LB 8IN NAT NYL ID MRKPAD
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 101.6mm (4 Inches), Width of 2.29mm (0.09 Inch), Thickness of 1.18mm (0.046 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 20.65mm (0.813 Inch) x 9.12 (0.359 Inch)
Item #: 19515
CAT #: TY553M
UPC: 786210806433
Category:
Cable Tie Marker & Flag Ties
Company wide:
Over 59,200 Items found