Search results
3,845 Items found
OZ Gedney
OZG 908F 1-1/2 IN 2SCR CONN NM FLAT
Item #: 534173
CAT #: 908F
UPC: 783126796407
Company wide:
OZ Gedney
1 IN COMB CPLG LFMC/RMC W/LUG
Item #: 456019
CAT #: 4Q-100FML
UPC: 783126617474
Company wide:
OZ Gedney
OZG CH-350 3-1/2 IN COND HUB RMC/IM
Item #: 1224207
CAT #: CH-350
UPC: 783126092905
Company wide:
OZ Gedney
OZG ECGJH-50-10 1/2 X 10 IN FLEX CP
Item #: 870757
CAT #: ECGJH-50-10
UPC: 783126116311
Company wide:
OZ Gedney
OZG T-125G 1-1/4 IN IRON COND BODY
Item #: 1162153
CAT #: T-125G
UPC: 783126517651
Company wide:
OZ Gedney
OZG 4Q-9500T 5 IN 90 DEG CONN LFMC
Item #: 1222544
CAT #: 4Q-9500T
UPC: 783126619836
Company wide:
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
Item #: 626624
CAT #: IBC-350L-25BC
UPC: 783126306255
Company wide:
OZ Gedney
OZG GUJT-75CS HAZ LOC COND OUTL BX
Item #: 355522
CAT #: GUJT-75CS
UPC: 783126069013
Company wide:
OZ Gedney
OZG C50ATW 1/2 2 IN SSCR COND BODY
Item #: 327300
CAT #: C50ATW
UPC: 783126074413
Company wide:
OZ Gedney
OZG CG-2004 2 IN PIPE GND CONN
Item #: 227659
CAT #: CG-2004
UPC: 783126092004
Company wide:
OZ Gedney
OZG GUAT-100CS HAZ LOC COND OUTL BX
Item #: 987282
CAT #: GUAT-100CS
UPC: 783126061253
Company wide:
OZ Gedney
OZG EXPB-200 2 IN EXP & PULL BX FTG
Item #: 183211
CAT #: EXPB-200
UPC: 783126135107
Company wide:
OZ Gedney
OZG C8X-100MA 1 IN MOGUL ALUM COND
Item #: 967764
CAT #: C8X-100MA
UPC: 783126014358
Company wide:
OZ Gedney
5 IN COND NIPPLE
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 5 IN, 6-3/8 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 1/2 IN, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification/CID A-A-50553, ANSI/NEMA : FB-1, For Rigid Conduit Or IMC
Item #: 314681
CAT #: 7-500
UPC: 783126638059
Company wide:
OZ Gedney
SEAL COVER
OZ-Gedney Type GUASC Sealing Cover, Malleable Iron Body, Steel Set-Screws, Buna-N O-Ring, Finish: Zinc Plated, 1-3/4 IN Maximum Body Height, 2-1/2 IN Turning Radius, Third Party Certification: UL File Number E-97032, Class I, Division 1, 2, Groups
Item #: 231857
CAT #: GUASC-1
UPC: 783126247374
Company wide:
OZ Gedney
3-1/2 & 4 IN FORM7 CAST CVR
3-1/2 & 4 IN FORM7 CAST CVR
Item #: 328929
CAT #: 970F
UPC: 783126763287
Company wide:
OZ Gedney
OZG 908F 1-1/2 IN 2SCR CONN NM FLAT
OZG 908F 1-1/2" 2SCR CN NM FL
Item #: 534173
CAT #: 908F
UPC: 783126796407
Company wide:
OZ Gedney
1 IN COMB CPLG LFMC/RMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-FML Grounding Liquidtight Combination Coupling, Trade Size: 1 IN, Length: 1-5/8 IN, Flexibility: RMC And IMC, Malleable Iron Body And Nut, Steel Ferrule, Connection: FNPT Hub, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No. 41, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 per NEC 501.4(B), Class I, Zone 2 per NEC 505.15(C)(2), Class II, Division 1 per NEC 502.4(A)(1)(e), Class II, Division 2 per NEC 502.4(B)(2), Class III, Division 1 per NEC 503.3(A)(2), Class III, Division 2 per NEC 503.3(B), Intrinsically Safe per NEC 504.20, For Threaded Rigid Conduit And IMC
Item #: 456019
CAT #: 4Q-100FML
UPC: 783126617474
Company wide:
OZ Gedney
3-1/2 IN FORM7 LR COND BODY
Rigid Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 12-11/16 Inch L x 4-7/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 210 Cu Inch
Item #: 401866
CAT #: LR97
UPC: 783126388923
Company wide:
OZ Gedney
3 TO 2-1/2 RDC BSHG
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 3 X 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 3-15/16 IN Width Across Corners, 1-1/16 IN Thread Length, Flange Thickness: 1/2 IN, Third Party Certification: UL File Nu
Item #: 496392
CAT #: 342-R
UPC: 783126785906
Company wide:
OZ Gedney
OZG CH-350 3-1/2 IN COND HUB RMC/IM
OZG CH-350 3-1/2" COND HUB RM
Item #: 1224207
CAT #: CH-350
UPC: 783126092905
Company wide:
OZ Gedney
OZG ECGJH-50-10 1/2 X 10 IN FLEX CP
ECGJH5010
Item #: 870757
CAT #: ECGJH-50-10
UPC: 783126116311
Company wide:
OZ Gedney
OZG T-125G 1-1/4 IN IRON COND BODY
OZG T-125G 1-1/4" IRON COND B
Item #: 1162153
CAT #: T-125G
UPC: 783126517651
Company wide:
OZ Gedney
OZG 4Q-9500T 5 IN 90 DEG CONN LFMC
OZG 4Q-9500T 5" 90D CN LFMC
Item #: 1222544
CAT #: 4Q-9500T
UPC: 783126619836
Company wide:
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 6 AWG
Item #: 626624
CAT #: IBC-350L-25BC
UPC: 783126306255
Company wide:
OZ Gedney
1 GANG STL CVR SMALL ROUND
OZ-Gedney Type FS-1 Flat Cast Device Box Cover, Steel, Finish: Zinc Electroplated, Size: 1-13/32 IN Diameter, Number Of Outlet: (1) Receptacle, Device Box Mounting, No, Third Party Certification: UL File Number E-18095, CSA 009795, Applic
Item #: 8405
CAT #: FS-1-SRCS
UPC: 783126212303
Company wide:
OZ Gedney
1 IN SSCR COND BODY ALUM T
OZ-Gedney Type T Conduit Body, 1 IN Hub, Length: 6-3/4 IN, 2 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 00
Item #: 932287
CAT #: T100ATW
UPC: 783126518634
Company wide:
OZ Gedney
3-1/2 IN STEEL LCKNT
Oz-g 1-350 3-1/2 Mall Locknut
Item #: 205545
CAT #: 1-350
UPC: 783126580655
Company wide:
OZ Gedney
1/2 In 90 Deg Bushed Elb
Features: Thread Length 11/16 In, Application: Rigid Conduit, Imc, Standard: Ul514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated
Item #: 402873
CAT #: 9-50
UPC: 783126657005
Company wide:
OZ Gedney
2-1/2 IN COND HGR W/BLT & HGR
Conduit Hanger, Type Conduit Hanger with Carriage Bolt and Nut, Trade Size 2-1/2 Inch, Installation Carriage Bolt with Nut, Conduit Type 2-1/2 Inch IMC/EMT/Rigid, Material Steel, Finish Zinc Plated, Size 1-1/4 Inch D x 4-7/32 Inch H, Mounting Hole Size 5/16 Inch (Bolt)
Item #: 401575
CAT #: H6WBS
UPC: 783126248753
Company wide:
OZ Gedney
OZG GUJT-75CS HAZ LOC COND OUTL BX
OZG GUJT-75CS HAZ LOC COND OU
Item #: 355522
CAT #: GUJT-75CS
UPC: 783126069013
Company wide:
OZ Gedney
OZG C50ATW 1/2 2 IN SSCR COND BODY
OZG C50ATW 1/2 2" SSCR COND B
Item #: 327300
CAT #: C50ATW
UPC: 783126074413
Company wide:
OZ Gedney
OZG CG-2004 2 IN PIPE GND CONN
OZG CG-2004 2" PIPE GND CONN
Item #: 227659
CAT #: CG-2004
UPC: 783126092004
Company wide:
OZ Gedney
OZG GUAT-100CS HAZ LOC COND OUTL BX
OZG GUAT-100CS HAZ LOC COND O
Item #: 987282
CAT #: GUAT-100CS
UPC: 783126061253
Company wide:
OZ Gedney
OZG EXPB-200 2 IN EXP & PULL BX FTG
OZG EXPB-200 2" EXP & PULL BX
Item #: 183211
CAT #: EXPB-200
UPC: 783126135107
Company wide:
OZ Gedney
OZG C8X-100MA 1 IN MOGUL ALUM COND
OZG C8X-100MA 1" MOGUL AL CON
Item #: 967764
CAT #: C8X-100MA
UPC: 783126014358
Company wide:
3,845 Items found