"MS6-LRB-1/2-D6-AS"
966,984 Found
Appleton
FACTORY SEALED SWITCH UNILET
Item #: 259421
CAT #: EDSC175-F23
UPC: 781381451062
Company wide:
Klein Tools
KNECT™ Impact Socket Set, 28 Pc
Item #: 2540669
CAT #: 65400KNECT
UPC: 092644380242
Company wide:
Multiple
Wedge Anchor, 1/2" x 4-1/4" 10/PK
Item #: 201987
CAT #: R12414WA
UPC: 705591198524
Company wide:
Connector Manufacturing Company
CMC RL-LA750L-LRB LEFT ONE HOLE LUG
Item #: 1039253
CAT #: RL-LA750L-LRB
UPC: 621945474024
Company wide:
Eaton
Main/Through-Feed Lug Kit, 400A, Al/Cu, 2-500MCM
Item #: 80533
CAT #: LUGKIT400
UPC: 786687009917
Company wide:
Appleton
Locknut, Type Bonded With Gasket, Size 1-1/2", Raintight, Steel/Zinc
Item #: 139892
CAT #: LS-500
UPC: 687855165506
Company wide:
Appleton
Locknut, Type: Bonded With Gasket, Size: 1-1/4", Raintight, Steel/Zinc
Item #: 212510
CAT #: LS-400
UPC: 687855164509
Company wide:
Appleton
Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum
Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Company wide:
nVent Caddy
H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1/2", 3/4" EMT, 5/16"–1/2" Flange
Item #: 47803
CAT #: 812M58SM
UPC: 782856122104
Company wide:
Leviton Load Centers
20A 1P Smart AFCI H-Magnetic Branch Circuit Breaker
Item #: 1429890
CAT #: LB120-AS
UPC: 078477815083
Company wide:
Eaton B-Line
Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel
Item #: 50567
CAT #: BG-8-12-E-2-4
UPC: 781011185053
Company wide:
Multiple
Hammer Drive Pin, 1/4" x 1" 100/PK
Item #: 45756
CAT #: R1DP
UPC: 705591196353
Company wide:
Leviton Load Centers
15A 1P Smart AFCI H-Magnetic Branch Circuit Breaker
Item #: 1429888
CAT #: LB115-AS
UPC: 078477815106
Company wide:
Red Dot
Conduit Body With Cover/Gasket, Type: SLB, Size: 1/2", Aluminum
Item #: 8689
CAT #: DASLB-1
UPC: 042269810792
Company wide:
Eaton
Main/Through-Feed Lug Kit, 100A, Al/Cu, 14-1/0AWG
Item #: 80569
CAT #: LUGKIT100
UPC: 786687009832
Company wide:
Pass & Seymour
1G BLANK STAINLESS BOX MT
Smooth Metal Wall Plate, single gang blank box mounted andmade of 302 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.
Item #: 886
CAT #: SS13
UPC: 785007129144
Category:
1-Gang Blank Wallplates
Company wide:
Mersen
PDF EJO-1 FI 15.5KV 7E
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 7 amps DMH series.
Item #: 587781
CAT #: 9F60DMH007
UPC: 782001396701
Category:
E-Rated Fuses
Company wide:
Appleton
FACTORY SEALED SWITCH UNILET
UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 30 AMP, Number Of Poles: 2, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 2 HP At 120/240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 4.63 IN, Width: 3 IN, Depth: 4.69 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Item #: 259421
CAT #: EDSC175-F23
UPC: 781381451062
Category:
Explosion-Proof Assembled Switches
Company wide:
Klein Tools
KNECT™ Impact Socket Set, 28 Pc
28-Piece Socket Set Features: #1, #2 Phillips, 1/4-Inch Slotted, #2 Square, T20 Torx® , And Socket Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch And 8 To 17 Mm, Cushion-Grip™ Pass Through Screwdriver Handle Receives Knect™ (M) Sockets Or Adapters, Pass Through 90-Tooth Socket Wrench Drives Hex Nuts On Threaded Rods And Extended Bolts, Requiring Only 4 Degrees Of Swing For Use In Tight Spaces, A 20-Percent Improvement Over 72-Tooth Ratchets, Knect™ (M) Specialized Square-Drive Adapter Allows Any Square-Drive Socket To Be Used On The Pass Through Wrench, 1/4-Inch Magnetic Socket Doubles As A Standard 1/4-Inch Bit Holder, Impact-Rated Adapter Allows All Components To Be Used On A 1/4-Inch Impact Driver, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System
Item #: 2540669
CAT #: 65400KNECT
UPC: 092644380242
Category:
Sockets & Socket Sets
Company wide:
Brady
Equipment/oem Labels
We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 81216
CAT #: 86783
UPC: 754473867836
Category:
Voltage Markers
Company wide:
Mersen
PDF EJO-1 FI 15.5KV 5E
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 5 amps DMH series.
Item #: 510232
CAT #: 9F60DMH005
UPC: 782001396695
Category:
E-Rated Fuses
Company wide:
Klein Tools
32 Pc Impact Wrench Set
Klein Knect™ Small Pass Through Socket Set With 7 Sockets, 21 Screwdriver Bits, Extension, Impact Adapter, 1/4-Inch Square Adapter, And Handle, Pass Through Head For Driving Hex Nuts On Extended Threaded Rod, Impact-Rated Sockets And Screwdriver Bits For The Toughest Driving Applications, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, 1/4-Inch Square Adapter Allows For Use With Traditional Sockets, Hex Driver Sizes Include: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, And 9/16-Inch, Connects On The Modbox™ Case Adapter Side Rail Attachment For Easily Accessibility (Cat. No. 54875Mb)
Item #: 2423448
CAT #: 65300
UPC: 092644653001
Category:
Sockets & Socket Sets
Company wide:
Mersen
600V 30A 1P FUSE BLK
Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 1 poles CU Box connection.
Item #: 8320
CAT #: 30351R
UPC: 782001663629
Category:
Class CC Fuse Blocks
Company wide:
Multiple
Wedge Anchor, 1/2" x 4-1/4" 10/PK
1/2 X 4-1/4 WEDGE ANCHOR SOLD AS 10PK Order of 1 Each = Pack of 10
Item #: 201987
CAT #: R12414WA
UPC: 705591198524
Category:
Hammer-In Wedge Anchors
Company wide:
Power-Strut
1" Pipe Clamp
Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 326620
CAT #: PS-1100-AS-1-ZD
UPC: 702316502840
Category:
Strut Channel Rigid Conduit Clamps
Company wide:
Connector Manufacturing Company
CMC RL-LA750L-LRB LEFT ONE HOLE LUG
CMC RL-LA750L-LRB LEFT ONE HOLE LUG - LEFT/RIGHT HANDED BASE
Item #: 1039253
CAT #: RL-LA750L-LRB
UPC: 621945474024
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Milwaukee
15Pc Sae Tap & Die Set
The MILWAUKEE® 15-Piece SAE Tap and Die Set includes precision machined threading accessories and the most versatile Hex-LOK™ 2-in-1 Handle for the most common applications. The set features straight-flute taps and 1” hex dies with long-lasting laser-etched sizing for the clearest markings and includes a protective Black Oxide coating for corrosion resistance. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® tap collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1” hex shape is compatible with the Hex-LOK™ 2-in-1 Handle, as well as all standard 1” Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.
Item #: 2812278
CAT #: 49-22-5602
UPC: 045242779369
Company wide:
Eaton
Main/Through-Feed Lug Kit, 400A, Al/Cu, 2-500MCM
Main Lug Kit. 400 Amp Standard Mechanical Lug Assembly. For use with 3-Phase PRL1A and PRL2A Panelboards. Wire Range (2) #2–500 kcmil Al/Cu Includes: (2) Lug Assembly for A & C Phase, (1) Lug Assembly for B Phase, (1) Filler Cover, (1) Isolator for B Phase, (1) Isolator Cover, (9) 10-32 x 1-1/4" Screws, (6) Nylon Fasteners and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution
Item #: 80533
CAT #: LUGKIT400
UPC: 786687009917
Category:
Panelboard Main Lug Kits
Company wide:
Klein Tools
15 Pc Impact Wrench Set
Klein Knect™ (M) Pass Through Socket Set With 11 Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, And Handle, Pass Through Head For Driving Hex Nuts On Extended Threaded Rod, Impact Rated Sockets For The Toughest Driving Applications, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, 3/8-Inch Square Adapter Allows For Use With Traditional Sockets, Hex Sizes Include: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch, Stacks With Other Modbox™ Cases And Connects On The Modbox™ Case Adapter Side Rail Attachment For Easily Accessibility (Cat. No. 54875Mb)
Item #: 2423450
CAT #: 65400
UPC: 092644654008
Category:
Sockets & Socket Sets
Company wide:
Appleton
Locknut, Type Bonded With Gasket, Size 1-1/2", Raintight, Steel/Zinc
Locknut, Bonded With Neoprene Gasket, 1-1/2 Inch, Raintight, Steel/Zinc, Installed As Per The National Electrical Code Article 345-Intermediate Metal Conduit and Article 346-Rigid Metal Conduit
Item #: 139892
CAT #: LS-500
UPC: 687855165506
Category:
Steel Conduit Locknuts
Company wide:
Appleton
Locknut, Type: Bonded With Gasket, Size: 1-1/4", Raintight, Steel/Zinc
Locknut, Type: Bonded With Neoprene Gasket, Size: 1-1/4 Inch, Raintight, Material: Steel/Zinc, Installed As Per The National Electrical Code Article 345-Intermediate Metal Conduit and Article 346-Rigid Metal Conduit.
Item #: 212510
CAT #: LS-400
UPC: 687855164509
Category:
Steel Conduit Locknuts
Company wide:
Appleton
Conduit Outlet Box, Type GUBB, 1/2 to 4" Hubs, Aluminum
Conduit Outlet Box, Type GUBB Cast Junction Boxes for Drilling and Tapping, Form Number 1, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 5.38 Inch, Cubic Inches: 120, Aluminum, Drilled and Tapped openings from 1/2 to 4 Inch as Specified.
Item #: 209044
CAT #: GUBB-11-A
UPC: 781381324427
Category:
Conduit Junction Boxes - Type GU
Company wide:
nVent Caddy
H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1/2", 3/4" EMT, 5/16"–1/2" Flange
Flange Mount Conduit Clip, Snap Type, Accommodates 1/2 to 3/4 Inch Conduit With 5/16 to 1/2 Inch Side Mount Flange, Load Limit 25 Pounds
Item #: 47803
CAT #: 812M58SM
UPC: 782856122104
Category:
Flange-Mount Cable/Conduit Clips
Company wide:
Leviton Load Centers
20A 1P Smart AFCI H-Magnetic Branch Circuit Breaker
20A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
Item #: 1429890
CAT #: LB120-AS
UPC: 078477815083
Category:
Residential 1-Pole Circuit Breakers
Company wide:
Eaton B-Line
Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel
Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Item #: 50567
CAT #: BG-8-12-E-2-4
UPC: 781011185053
Category:
Flange-Mount Cable/Conduit Clips
Company wide:
Multiple
Hammer Drive Pin, 1/4" x 1" 100/PK
RXC R1DP 19635 -> 1/4 X 1 HAMMER DRIVE PIN SOLD AS 100PK, Order of 1 Each = Pack of 100
Item #: 45756
CAT #: R1DP
UPC: 705591196353
Category:
Hammer-In Zamac Anchors
Company wide:
Leviton Load Centers
15A 1P Smart AFCI H-Magnetic Branch Circuit Breaker
15A 1-Pole Smart AFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
Item #: 1429888
CAT #: LB115-AS
UPC: 078477815106
Category:
Residential 1-Pole Circuit Breakers
Company wide:
Red Dot
Conduit Body With Cover/Gasket, Type: SLB, Size: 1/2", Aluminum
Conduit Body With Cover/Gasket, Type: SLB, Size: 1/2 Inch, Material: Die Cast Aluminum, For Use As Service Entrance Fitting With Rigid/IMC Conduit
Item #: 8689
CAT #: DASLB-1
UPC: 042269810792
Category:
Type SLB Aluminum Conduit Bodies
Company wide:
Eaton
Main/Through-Feed Lug Kit, 100A, Al/Cu, 14-1/0AWG
Main Lug Kit. 100 Amp Standard Mechanical Lug Assembly. Wire Range AL/CU (1) #14–1/0 For use with PRL1A and PRL2A Panelboards. Includes: (3) Lugs, (1) Filler Cover, (6) 10-32 x 7/8" Screws and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution
Item #: 80569
CAT #: LUGKIT100
UPC: 786687009832
Category:
Panelboard Main Lug Kits
Company wide:
Over 966,984 Items found