• Search
  • "KTHK20-B-PP-AS"

"KTHK20-B-PP-AS"

45,303 Found
OZ Gedney

3 IN COMB CPLG LFMC/RMC

Item #: 317162
CAT #: 4Q-300FM
UPC: 783126617986
Company wide:
Husky

BOLT 3/8 X 3/4 KNRLD SHANK 316SS

Item #: 1166121
CAT #: B-100-6S
UPC:
Company wide:
Halco

27/36/45W HID Retrofit LED Lamp, 30/40/50K

Item #: 1769853
CAT #: 82366
UPC: 807154823666
Company wide:
Allen-Bradley

ALB 1492-PKD3Q-B IEC FEED-THR

Item #: 1335474
CAT #: 1492-PKD3Q-B
UPC: 889508622392
Company wide:
Mersen

5.5KV 15E E RATED FERRULE 2DIA

Item #: 722467
CAT #: A055F1C0R0-15E
UPC: 782001804077
Company wide:
Milwaukee

Milw 49-59-2069 Annular Cut. 11/16"

Item #: 532558
CAT #: 49-59-2069
UPC: 045242207787
Company wide:
Bochner

BHN K3240/12 1/2 NON-MET LIQ TITE

Item #: 598575
CAT #: K3240/12
UPC:
Company wide:
American Fittings

4IN L/T INS CONN

Item #: 820843
CAT #: STR400B
UPC: 662364404001
Company wide:
Dauphin Precision Tool

DAUP 10400-00-B 5/16-24 NF GH3 4FL

Item #: 2080617
CAT #: 10400-00-B
UPC: 697234104002
Company wide:
Eaton B-Line

B-LINE B450-1/2SS4 U-WASHER, 1/2-IN

Item #: 1249330
CAT #: B450-1/2SS4
UPC: 781011865337
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONNECTOR 1-1/4 IN INSL ZINC

Item #: 1125427
CAT #: 3515DC
UPC: 050169980224
Company wide:
ABB

Softstarter, 60A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 1944378
CAT #: PSTX60-690-70
UPC: 320500501372
Company wide:
Eaton

Capacitive Proximity Sensor

Item #: 739553
CAT #: E53KAL18A2E
UPC: 782113887708
Company wide:
ABB

Softstarter, 370A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 2040361
CAT #: PSTX210-690-70
UPC: 320500501525
Company wide:
Brady

Equipment/oem Labels

Item #: 816163
CAT #: 86798
UPC: 754473867980
Company wide:
Brady

Equipment/oem Labels

Item #: 108570
CAT #: 86248
UPC: 754473862480
Company wide:
Crouse-Hinds

1 1/2 FLX SCREW IN CONN DC

Item #: 783400
CAT #: 775DC
UPC: 662277000963
Company wide:
Company wide:
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 403144
CAT #: 14126-12CHC
UPC: 782051750805
Company wide:
GE

SG(M)400 35 KAIC 80% LSI + XX

Item #: 493317
CAT #: SGHC3604L3XX
UPC: 783164392678
Company wide:
Square D

MULTI9 C60SP 1P B 1A MCB

Item #: 1161427
CAT #: M9F21101
UPC: 606481167661
Company wide:
SolarEdge

GSM MODEM W/SIM

Item #: 996980
CAT #: SE-GSM-R12-US-S1
UPC:
Company wide:
Allen-Bradley

MP-Series 3m Power Cable

Item #: 218032
CAT #: 2090-CPWM7DF-12AA03
UPC: 884951118508
Company wide:
Anamet

STAINLESS STEEL 3/8IN LIQUID-TIGHT CONNECTOR

Item #: 1159362
CAT #: 81401292
UPC: 714118008918
Company wide:
OZ Gedney

3 IN COMB CPLG LFMC/RMC

OZ-Gedney Type 4Q-FM Combination Coupling, Trade Size: 3 IN, 4-7/8 IN Outside Diameter, Length: 3-3/8 IN, Flexibility: RMC And IMC, Malleable Iron, Steel Ferrule, Connection: FNPT Hub, Enclosure: NEMA 4, Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 per NEC 501.4(B), Class I, Zone 2 per NEC 505.15(C)(2), Class II, Division 1 per NEC 502.4(A)(1)(e), Class II, Division 2 per NEC 502.4(B)(2), Class III, Division 1 per NEC 503.3(A)(2), Class III, Division 2 per NEC 503.3(B), intrinsically Safe Per NEC 504.20, For Threaded Rigid Conduit And IMC
Item #: 317162
CAT #: 4Q-300FM
UPC: 783126617986
Company wide:
Husky

BOLT 3/8 X 3/4 KNRLD SHANK 316SS

BOLT 3/8 X 3/4 KNRLD SHANK 316SS
Item #: 1166121
CAT #: B-100-6S
UPC:
Company wide:
Halco

27/36/45W HID Retrofit LED Lamp, 30/40/50K

LED Retrofit Lamp, HID45-CS-EX39-LED, Selectable Wattage: 27/36/45, Selectable Lumen: 4239/5652/7065, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base
Item #: 1769853
CAT #: 82366
UPC: 807154823666
Company wide:
Allen-Bradley

ALB 1492-PKD3Q-B IEC FEED-THR

ALB 1492-PKD3Q-B IEC FEED-THR
Item #: 1335474
CAT #: 1492-PKD3Q-B
UPC: 889508622392
Company wide:
Mersen

5.5KV 15E E RATED FERRULE 2DIA

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 5500 Volts 15 amps C0R0 series.
Item #: 722467
CAT #: A055F1C0R0-15E
UPC: 782001804077
Category: E-Rated Fuses
Company wide:
Milwaukee

Milw 49-59-2069 Annular Cut. 11/16"

20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Item #: 532558
CAT #: 49-59-2069
UPC: 045242207787
Company wide:
Bochner

BHN K3240/12 1/2 NON-MET LIQ TITE

BHN K3240/12 1/2 NON-MET LIQ TITE 90 DEG CONN
Item #: 598575
CAT #: K3240/12
UPC:
Company wide:
American Fittings

4IN L/T INS CONN

4IN L/T INS CONN
Item #: 820843
CAT #: STR400B
UPC: 662364404001
Company wide:
Dauphin Precision Tool

DAUP 10400-00-B 5/16-24 NF GH3 4FL

DAUP 10400-00-B 5/16-24 NF GH3 4FL P
Item #: 2080617
CAT #: 10400-00-B
UPC: 697234104002
Company wide:
Eaton B-Line

B-LINE B450-1/2SS4 U-WASHER, 1/2-IN

B-LINE B450 1/2" SS4
Item #: 1249330
CAT #: B450-1/2SS4
UPC: 781011865337
Company wide:
Hubbell-Raco

LIQUIDTIGHT CONNECTOR 1-1/4 IN INSL ZINC

Straight Insulated Connectors Die Cast Zinc, 1-1/4 In. Trade Size
Item #: 1125427
CAT #: 3515DC
UPC: 050169980224
Company wide:
ABB

Softstarter, 60A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX60-690-70 has a rated maximum operational current of 60 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 1944378
CAT #: PSTX60-690-70
UPC: 320500501372
Company wide:
Eaton

Capacitive Proximity Sensor

Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 Volt AC/DC, 0.59 inch (15 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S, 4, 12, 13. Used to detect Metallic and Non-metallic objects as well as fluids (Liquid Levels).
Item #: 739553
CAT #: E53KAL18A2E
UPC: 782113887708
Company wide:
ABB

Softstarter, 370A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX370-690-70 has a rated maximum operational current of 370 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 2040361
CAT #: PSTX210-690-70
UPC: 320500501525
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 816163
CAT #: 86798
UPC: 754473867980
Company wide:
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 108570
CAT #: 86248
UPC: 754473862480
Category: Lockout Signs
Company wide:
Crouse-Hinds

1 1/2 FLX SCREW IN CONN DC

Eaton Crouse-Hinds series screw-in type connector, FMC, Straight, Zinc die cast, 1-1/2"
Item #: 783400
CAT #: 775DC
UPC: 662277000963
Company wide:
Allied Moulded

Single gang electrical box for use with nonmetallic sheathed cable

ALL 1096-Z2 18 CI 1G DEVICE B
Item #: 14679
CAT #: 1096-Z2
UPC: 085339244028
Company wide:
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Item #: 403144
CAT #: 14126-12CHC
UPC: 782051750805
Company wide:
GE

SG(M)400 35 KAIC 80% LSI + XX

Spectra RMS molded case circuit breakers with microEntelliGuardTM trip units (SG600 and SK1200) offer flexible system protection, metering and communication options required on the most advanced electrical systems. Fully adjustable time-current curves (with three long-time curve shapes, MVT I2t, CB, and Fuse I4t) and optional protective relays provide optimal system coordination and protection. In addition to standard metering, the microEntelliGuardTM trip units are available with ground fault alarm, Reduced Energy Let-Through (RELT), Zone Selective Interlocking (ST/GF/INST), neutral protection, waveform capture, programmable output contacts, advanced metering and direct Modbus communications for integration with EnerVista Viewpoint power system monitoring software. The microEntelliGuardTM trip unit uses the same universal rating plugs and test kit offered for the EntelliGuard TU trip unit as well as common internal accessories used across the entire Spectra RMS family of molded case circuit breakers.
Item #: 493317
CAT #: SGHC3604L3XX
UPC: 783164392678
Company wide:
Square D

MULTI9 C60SP 1P B 1A MCB

MULTI9 C60SP 1P B 1A MCB
Item #: 1161427
CAT #: M9F21101
UPC: 606481167661
Company wide:
SolarEdge

GSM MODEM W/SIM

The SolarEdge Cellular Kit Enables Internet Connectivity from the Inverter to the SolarEdge Cloud-Based Monitoring Platform with No Need to Rely on the HomeownerGÇÖs Internet Connection. The Cellular Modem Can Be Installed Directly Inside the SolarEdge Inverter and Connected to an External Antenna, Simplifying the Communication Set Up and Saving Installation Time. 12 Year Prepaid Plan.
Item #: 996980
CAT #: SE-GSM-R12-US-S1
UPC:
Company wide:
Allen-Bradley

MP-Series 3m Power Cable

Motor Power Only, SpeedTec DIN Connector, Drive end, Flying lead, Standard (Non Flex), 12AWG, 3M, Series B
Item #: 218032
CAT #: 2090-CPWM7DF-12AA03
UPC: 884951118508
Company wide:
Anamet

STAINLESS STEEL 3/8IN LIQUID-TIGHT CONNECTOR

STAINLESS STEEL 3/8IN LIQUID-TIGHT CONNECTOR
Item #: 1159362
CAT #: 81401292
UPC: 714118008918
Company wide:
Over 45,303 Items found