Search results
117 Found
Bulbrite
35W, Halogen, MR11, Lensed Frosted, Back Flood, GU10, 120V
Item #: 530064
CAT #: 620535
UPC: 739698625355
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, R20, 45W, 120V, FL60
Item #: 514425
CAT #: H45R20FL
UPC: 739698692456
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, T8, 75 Watt, Frosted, Medium Base, 120 Volt
Item #: 531587
CAT #: 705075
UPC: 739698705071
Sign In or Register to view pricing and more.
Bulbrite
9 WATT, 120 VOLT T6.5
Item #: 247403
CAT #: 9T6.5C/N
UPC: 739698707518
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, Plant Growth, R30, 75W, 120V
Item #: 879002
CAT #: 75R30PG
UPC: 739698710372
Sign In or Register to view pricing and more.
Bulbrite
Compact Fluorescent Lamp, R20, 14W, 2700K
Item #: 535651
CAT #: CF14R20WW
UPC:
Sign In or Register to view pricing and more.
Bulbrite
Halogen Capsule Lamp, T4, 20W, 120V
Item #: 839043
CAT #: Q20GY6/120V
UPC: 739698652207
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Hairpin
Item #: 480478
CAT #: NOS40-1890
UPC: 739698134185
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F15, 25W, 130V
Item #: 480473
CAT #: 25F15DA
UPC:
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, PAR30L, 39W, 130V
Item #: 580781
CAT #: 860235
UPC:
Sign In or Register to view pricing and more.
Bulbrite
BBE 701111 11S14C 11WATT 130V S14
Item #: 822756
CAT #: 701111
UPC: 739698701110
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F15, 40W, 130V
Item #: 480475
CAT #: 860105-40F15DA
UPC:
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F10, 25W, 130V
Item #: 480472
CAT #: 860103-25F10DA
UPC:
Sign In or Register to view pricing and more.
Bulbrite
F8T4/41K
Item #: 202683
CAT #: 585108
UPC: 739698581088
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Thread
Item #: 433238
CAT #: NOS40-1910
UPC: 739698134192
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, MR16, 50W, 120V, FL36
Item #: 451984
CAT #: EXN/GU10/FR
UPC: 739698620534
Sign In or Register to view pricing and more.
Bulbrite
35W, Halogen, MR11, Lensed Frosted, Back Flood, GU10, 120V
35 Watt, Halogen Lamp, MR11, Lensed Frosted, Back Flood, GU10 Base, 120 Volt
Item #: 530064
CAT #: 620535
UPC: 739698625355
Category:
MR11 Halogen Mini-Reflector Lamps
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, R20, 45W, 120V, FL60
Halogen Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 60 Degree
Item #: 514425
CAT #: H45R20FL
UPC: 739698692456
Category:
R-Type Halogen Reflector Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, T8, 75 Watt, Frosted, Medium Base, 120 Volt
Incandescent Lamp, T8, 75 Watt, 535 Lumen, 2700K, Frosted, E26 Medium Base, 120 Volt, Dimmable, 11 inch Length, 1 per SKU, 25 per Case
Item #: 531587
CAT #: 705075
UPC: 739698705071
Category:
T8 Tubular Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
9 WATT, 120 VOLT T6.5
BBE 9T6.5C/N 9 WATT, 120 VOLT T6.5
Item #: 247403
CAT #: 9T6.5C/N
UPC: 739698707518
Category:
Screw Base Miniature Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, Plant Growth, R30, 75W, 120V
Incandescent Lamp, Plant Growth, 75 Watt, 120 Volt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Blue
Item #: 879002
CAT #: 75R30PG
UPC: 739698710372
Category:
R-Type Incandescent Reflective Lamps
Sign In or Register to view pricing and more.
Bulbrite
Compact Fluorescent Lamp, R20, 14W, 2700K
Compact Fluorescent Lamp, 14 Watt, R20, 120 Volt, 2700K, Base: Medium Screw, Lumens: 500, 82 CRI
Item #: 535651
CAT #: CF14R20WW
UPC:
Sign In or Register to view pricing and more.
Bulbrite
Halogen Capsule Lamp, T4, 20W, 120V
Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 330, CRI: 100, Color Temperature: 2900K, Finish: Clear
Item #: 839043
CAT #: Q20GY6/120V
UPC: 739698652207
Category:
T4 Halogen Capsule Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Hairpin
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 165, Series: Hairpin
Item #: 480478
CAT #: NOS40-1890
UPC: 739698134185
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F15, 25W, 130V
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)
Item #: 480473
CAT #: 25F15DA
UPC:
Category:
Flame Tip Decorative Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, PAR30L, 39W, 130V
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26)
Item #: 580781
CAT #: 860235
UPC:
Category:
PAR30 Halogen Reflector Lamps
Sign In or Register to view pricing and more.
Bulbrite
BBE 701111 11S14C 11WATT 130V S14
BBE 701111 11S14C 11WATT 130V S14 E26 MED BASE
Item #: 822756
CAT #: 701111
UPC: 739698701110
Category:
Screw Base Miniature Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F15, 40W, 130V
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)
Item #: 480475
CAT #: 860105-40F15DA
UPC:
Category:
Flame Tip Decorative Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Lamp, F10, 25W, 130V
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F10 (Flame Tip), Base: Candelabra Screw (E12)
Item #: 480472
CAT #: 860103-25F10DA
UPC:
Category:
Flame Tip Decorative Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
F8T4/41K
BBE 585108 F8T4/41K
Item #: 202683
CAT #: 585108
UPC: 739698581088
Category:
Bi-Pin Base Miniature Fluorescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Incandescent Bulb, Antique, ST18, 40W, 120V, Thread
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 135, Series: Thread
Item #: 433238
CAT #: NOS40-1910
UPC: 739698134192
Category:
Antique Incandescent Lamps
Sign In or Register to view pricing and more.
Bulbrite
Halogen Lamp, MR16, 50W, 120V, FL36
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 275, Color Temperature: 2850K, Beam Angle: 36°, Color: Frosted
Item #: 451984
CAT #: EXN/GU10/FR
UPC: 739698620534
Category:
Twistline Halogen Mini-Reflector Lamps
Sign In or Register to view pricing and more.