Search results

1,453 Found
Day-Brite

2x4' LED Flat Panel, Backlit, Selectable

Item #: 1676666
CAT #: 2SBP3550L8CS-4-UNV-DIM
UPC: 190096131013
Sign In or Register to view pricing and more.
Day-Brite

2x2' LED Flat Panel, Backlit, Selectable

Item #: 1676664
CAT #: 2SBP3040L8CS-2-UNV-DIM
UPC: 190096131006
Sign In or Register to view pricing and more.
Day-Brite

LED Sealed High Bay, 14,000/21,000L

Item #: 1924102
CAT #: HCY1421L8CST-UN3-DIM
UPC: 190096131648
Sign In or Register to view pricing and more.
Day-Brite

LED Wraparound, 4', 4000 Lumen, Selectable, Occupancy Sensor

Item #: 1723230
CAT #: NWL440L8CST-UNV-DIM-OCC
UPC:
Sign In or Register to view pricing and more.
Day-Brite

LED Round High Bay, Selectable Lumen/CCT, 120-347V

Item #: 1924101
CAT #: HCY2833L8CST-UN3-DIM
UPC: 190096131655
Sign In or Register to view pricing and more.
Day-Brite

FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V

Item #: 1088430
CAT #: FSS880L840-UNV-DIM
UPC: 784197245429
Sign In or Register to view pricing and more.
Day-Brite

4' LED Strip, 24/36/48K Lumens, 35/40/50K

Item #: 1881978
CAT #: SDS42448L8CST-UNV-DIM
UPC: 190096131570
Sign In or Register to view pricing and more.
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Sign In or Register to view pricing and more.
Day-Brite

LED Striplight, 4', 4000 Lumens, 4000K, 120-277V, Dimmable

Item #: 1088427
CAT #: FSS440L840-UNV-DIM
UPC: 784197245382
Sign In or Register to view pricing and more.
Day-Brite

8' LED Strip, 49/73/98K Lumens, 35/40/50K

Item #: 1881980
CAT #: SDS84998L8CST-UNV-DIM
UPC: 190096131587
Sign In or Register to view pricing and more.
Day-Brite

LED Linear Highbay, 15000 Lumen, Selectable CCT, 120-277V

Item #: 1762803
CAT #: FCY15L8CST-UNV-DIM
UPC: 190096180653
Sign In or Register to view pricing and more.
Day-Brite

Sliding Hanger Bracket Kit/FluxStream LED Strips

Item #: 1109708
CAT #: FSTH
UPC: 078197349707
Sign In or Register to view pricing and more.
Day-Brite

FCY Series LED High Bay, 164W, 40K/50K

Item #: 1762804
CAT #: FCY22L8CST-UNV-DIM
UPC: 190096180660
Sign In or Register to view pricing and more.
Day-Brite

FCY Series LED High Bay, 213W, 40K/50K

Item #: 1762805
CAT #: FCY29L8CST-UNV-DIM
UPC: 190096180677
Sign In or Register to view pricing and more.
Day-Brite

LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 120-277V

Item #: 1751437
CAT #: 2FPZ38B840-2-DS-UNV-DIM
UPC: 190096180042
Sign In or Register to view pricing and more.
Day-Brite

Microwave Sensor for HCY High Bay, Field Installed

Item #: 1931880
CAT #: HCY-SENSOR
UPC: 190096131662
Sign In or Register to view pricing and more.
Day-Brite

2x4' LED Flat Panel, Backlit, Selectable

2 Ft. x 4 Ft. LED Recessed Flat Panel, Backlit, 120-277 Volt, Selectable Lumens & CCT, 3500K/4000K/5000K, Dimmable
Item #: 1676666
CAT #: 2SBP3550L8CS-4-UNV-DIM
UPC: 190096131013
Sign In or Register to view pricing and more.
Day-Brite

2x2' LED Flat Panel, Backlit, Selectable

2 Ft. x 2 Ft. LED Recessed Flat Panel, Backlit, 120-277 Volt, Selectable Lumens & CCT, 3000/3500/4000 & 3500K/4000K/5000K, Dimmable
Item #: 1676664
CAT #: 2SBP3040L8CS-2-UNV-DIM
UPC: 190096131006
Sign In or Register to view pricing and more.
Day-Brite

LED Sealed High Bay, 14,000/21,000L

LED Sealed Round High Bay, Selectable Lumen: 14000/21000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable
Item #: 1924102
CAT #: HCY1421L8CST-UN3-DIM
UPC: 190096131648
Sign In or Register to view pricing and more.
Day-Brite

LED Wraparound, 4', 4000 Lumen, Selectable, Occupancy Sensor

LED Wraparound, 4 Foot, 4000 Lumen, Selectable CCT: 3000K-3500K-4000K, Occupancy Sensor, 0-10V Dimmable
Item #: 1723230
CAT #: NWL440L8CST-UNV-DIM-OCC
UPC:
Category: LED - Wraps
Sign In or Register to view pricing and more.
Day-Brite

LED Round High Bay, Selectable Lumen/CCT, 120-347V

LED Sealed Round High Bay, Selectable Lumen: 28000/33000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable
Item #: 1924101
CAT #: HCY2833L8CST-UN3-DIM
UPC: 190096131655
Sign In or Register to view pricing and more.
Day-Brite

FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V

FluxStream 8 Foot LED Strip Fixture, 8000 Lumen, 4000K, 120-277 Volt, 0-10V 1% dimming
Item #: 1088430
CAT #: FSS880L840-UNV-DIM
UPC: 784197245429
Sign In or Register to view pricing and more.
Day-Brite

4' LED Strip, 24/36/48K Lumens, 35/40/50K

LED Strip, 4 Foot, Selectable Lumen: 2430/3640/4850, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1881978
CAT #: SDS42448L8CST-UNV-DIM
UPC: 190096131570
Sign In or Register to view pricing and more.
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser
Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Sign In or Register to view pricing and more.
Day-Brite

LED Striplight, 4', 4000 Lumens, 4000K, 120-277V, Dimmable

LED Striplight, 4', 4000 Lumens, 80 CRI, 4000K, 120-277V, 0-10V 1% Dimming
Item #: 1088427
CAT #: FSS440L840-UNV-DIM
UPC: 784197245382
Sign In or Register to view pricing and more.
Day-Brite

8' LED Strip, 49/73/98K Lumens, 35/40/50K

LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1881980
CAT #: SDS84998L8CST-UNV-DIM
UPC: 190096131587
Sign In or Register to view pricing and more.
Day-Brite

LED Linear Highbay, 15000 Lumen, Selectable CCT, 120-277V

LED Linear Highbay, 107 Watt, 15000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 11-7/8" x 2"
Item #: 1762803
CAT #: FCY15L8CST-UNV-DIM
UPC: 190096180653
Sign In or Register to view pricing and more.
Day-Brite

Sliding Hanger Bracket Kit/FluxStream LED Strips

Sliding Hanger Bracket, 1 Pair, for FluxStream LED Strip
Item #: 1109708
CAT #: FSTH
UPC: 078197349707
Sign In or Register to view pricing and more.
Day-Brite

FCY Series LED High Bay, 164W, 40K/50K

LED Linear Highbay, 164 Watt, 22000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 11-7/8" x 2"
Item #: 1762804
CAT #: FCY22L8CST-UNV-DIM
UPC: 190096180660
Sign In or Register to view pricing and more.
Day-Brite

FCY Series LED High Bay, 213W, 40K/50K

LED Linear Highbay, 213 Watt, 29000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 14-1/8" x 2"
Item #: 1762805
CAT #: FCY29L8CST-UNV-DIM
UPC: 190096180677
Sign In or Register to view pricing and more.
Day-Brite

LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 120-277V

LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Item #: 1751437
CAT #: 2FPZ38B840-2-DS-UNV-DIM
UPC: 190096180042
Sign In or Register to view pricing and more.
Day-Brite

Microwave Sensor for HCY High Bay, Field Installed

Microwave Sensor for HCY High Bay, Field Installed
Item #: 1931880
CAT #: HCY-SENSOR
UPC: 190096131662
Sign In or Register to view pricing and more.
Page 1 of 91
1,453 Items found