Poke-Through Mounting Plates

71 Found
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brushed Brass

Item #: 850659
CAT #: RF406BP
UPC:
Sign In or Register to view pricing and more.
Wiremold

1-GANG 1 1/4IN CONDUIT HOUSING ASSY

Item #: 119079
CAT #: 1125CHA
UPC: 786564060307
Sign In or Register to view pricing and more.
Wiremold

1 1/2 GANG 2IN CONDUIT HOUSING ASB

Item #: 119054
CAT #: 152CHA
UPC: 786564066620
Sign In or Register to view pricing and more.
Wiremold

1-GANG BLANK PLATE

Item #: 157934
CAT #: 8B
UPC: 786564059677
Sign In or Register to view pricing and more.
Wiremold

Mounting Plate, (2) 20A Duplex Receptacle

Item #: 110505
CAT #: 68REC
UPC: 786564061274
Sign In or Register to view pricing and more.
Wiremold

Communication Adapter For 3/4" Trade Size Conduit Connections

Item #: 14637
CAT #: COM75
UPC: 786564025177
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SystemOne, 4" Recessed Series, Sub Plate, 2) Duplex Openings

Item #: 861043
CAT #: S1R4SPDUPLEX
UPC: 783585527529
Sign In or Register to view pricing and more.
Wiremold

2-GANG 2IN CONDUIT HOUSING ASSY

Item #: 161186
CAT #: 22CHA
UPC: 786564060321
Sign In or Register to view pricing and more.
Wiremold

1-GANG EXTRON MAAP PLATE

Item #: 110201
CAT #: 8MAAP
UPC: 786564059691
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

S1R 4, SUB-PLATE,1 STYLELIN & 2 KEYSTONE

Item #: 687330
CAT #: S1R4SP2X2STYLE
UPC:
Sign In or Register to view pricing and more.
Wiremold

3 GANG CRESTRON PLATE

Item #: 563049
CAT #: 8CREST3G
UPC: 786564079026
Sign In or Register to view pricing and more.
Hubbell - Electrical

HBL S1R4SPQUAD S1R 4 SUB-PL

Item #: 920612
CAT #: S1R4SPQUAD
UPC: 783585446080
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

S1R 4, SUB-PLATE, 1 STYLELINE OPENING

Item #: 713810
CAT #: S1R4SPSTYLE
UPC: 783585527536
Sign In or Register to view pricing and more.
Wiremold

Device Mounting Plate, Type: (8) Port, Metallic

Item #: 159162
CAT #: 6ACT8A
UPC: 786564059851
Sign In or Register to view pricing and more.
Wiremold

1/2-GANG 3/4IN CONDUIT HOUSING ASSY

Item #: 240001
CAT #: 575CHA
UPC: 786564060277
Sign In or Register to view pricing and more.
Wiremold

1P,BLACK,BLANK PLATE

Item #: 510656
CAT #: AV9003BK
UPC: 786776177817
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brushed Brass

Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover
Item #: 850659
CAT #: RF406BP
UPC:
Sign In or Register to view pricing and more.
Wiremold

1-GANG 1 1/4IN CONDUIT HOUSING ASSY

One-gang 1 1/4" trade size conduit housing assembly. NOTE: When using on a 6ATCFF Furniture Feed unit, 1BHA (sold separately) is required.
Item #: 119079
CAT #: 1125CHA
UPC: 786564060307
Sign In or Register to view pricing and more.
Wiremold

1 1/2 GANG 2IN CONDUIT HOUSING ASB

One and a half-gang 2" trade size conduit housing assembly. Recommended for use with furniture feed devices (6ATCFF). Covers the center compartment and one of the side compartments.
Item #: 119054
CAT #: 152CHA
UPC: 786564066620
Sign In or Register to view pricing and more.
Wiremold

1-GANG BLANK PLATE

Single-gang device plate used to blank off any one (1 of the three (3) gangs in the center compartment, when no devices are used.
Item #: 157934
CAT #: 8B
UPC: 786564059677
Sign In or Register to view pricing and more.
Wiremold

Mounting Plate, (2) 20A Duplex Receptacle

Mounting Plate, (1) 20A Duplex Receptacle, For Use With 6ATC/8ATC Series Poke-Thru Devices
Item #: 110505
CAT #: 68REC
UPC: 786564061274
Sign In or Register to view pricing and more.
Wiremold

Communication Adapter For 3/4" Trade Size Conduit Connections

Multi-Service Assembled Poke-Thru Device Communication Adapter, For (2) 3/4 Inch Conduit Connectors, Non-Metallic
Item #: 14637
CAT #: COM75
UPC: 786564025177
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SystemOne, 4" Recessed Series, Sub Plate, 2) Duplex Openings

HWDK S1R4SPDUPLEX S1R 4 SUB-
Item #: 861043
CAT #: S1R4SPDUPLEX
UPC: 783585527529
Sign In or Register to view pricing and more.
Wiremold

2-GANG 2IN CONDUIT HOUSING ASSY

Two-gang 2" trade size conduit housing assembly. Used on 8AT Series devices. Covers two (2) of the three (3) gangs in the center compartment. Only for use with 8AT Series units.
Item #: 161186
CAT #: 22CHA
UPC: 786564060321
Sign In or Register to view pricing and more.
Wiremold

1-GANG EXTRON MAAP PLATE

Single-gang device plate that will accept up to four (4) Legrand AVIP or Extron Electronics MAAP style plates. Fits in any one (1) of the three (3) gangs in the center compartment. Devices supplied by others.
Item #: 110201
CAT #: 8MAAP
UPC: 786564059691
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

S1R 4, SUB-PLATE,1 STYLELIN & 2 KEYSTONE

In-Floor Delivery Systems, SystemOne, Recessed 4" Series, Sub Plate, (1) StyleLine® Decorator Opening, (2) Keystone Jack Openings
Item #: 687330
CAT #: S1R4SP2X2STYLE
UPC:
Sign In or Register to view pricing and more.
Wiremold

3 GANG CRESTRON PLATE

WMD 8CREST3G 3 GANG CRESTRON
Item #: 563049
CAT #: 8CREST3G
UPC: 786564079026
Sign In or Register to view pricing and more.
Hubbell - Electrical

HBL S1R4SPQUAD S1R 4 SUB-PL

HBL S1R4SPQUAD S1R 4 SUB-PL
Item #: 920612
CAT #: S1R4SPQUAD
UPC: 783585446080
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

S1R 4, SUB-PLATE, 1 STYLELINE OPENING

In-Floor Delivery Systems, SystemOne, Recessed 4" Series, Sub Plate, (1) StyleLine® Decorator Opening
Item #: 713810
CAT #: S1R4SPSTYLE
UPC: 783585527536
Sign In or Register to view pricing and more.
Wiremold

Device Mounting Plate, Type: (8) Port, Metallic

Device Mounting Plate, Type: (8) Port, Metallic, Device Plate That Will Accept Up To Eight (8) Ports of Communication Devices, For use in the center compartment only. Devices supplied by others.
Item #: 159162
CAT #: 6ACT8A
UPC: 786564059851
Sign In or Register to view pricing and more.
Wiremold

1/2-GANG 3/4IN CONDUIT HOUSING ASSY

Half-gang 3/4" trade size conduit housing assembly. Includes junction box attached to 3/4" trade size conduit for electrical power connections. For use on side compartments only.
Item #: 240001
CAT #: 575CHA
UPC: 786564060277
Sign In or Register to view pricing and more.
Wiremold

1P,BLACK,BLANK PLATE

WIR AV9003BK 1P,BLACK,BLANK PLATE
Item #: 510656
CAT #: AV9003BK
UPC: 786776177817
Sign In or Register to view pricing and more.
Page 1 of 5
71 Items found