Wireway Gaskets

21 Found
nVent Hoffman

Wireway, Gasket/ Screws, Type 4x Wireway4" x 4", Rubber, Steel

Item #: 10735
CAT #: F44WGSS
UPC: 783510155308
Sign In or Register to view pricing and more.
nVent Hoffman

Gasket And Screws

Item #: 7664
CAT #: F22WG
UPC: 783510141905
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Feed-Thru, NEMA 12, Hinge Cover/Screw Clamp, Steel

Item #: 12113
CAT #: F88WG
UPC: 783510148003
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway Gasket, 4" x 4"

Item #: 7967
CAT #: F44WG
UPC: 783510144005
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Gasket/ Screws,Type 12 Wireway, Rubber/Steel

Item #: 7355
CAT #: F66WG
UPC: 783510146108
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Gasket/ Screws, Type 4x Wireway, Fits 6" x 6", Rubber/Steel

Item #: 7308
CAT #: F66WGSS
UPC: 783510156602
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

Item #: 259949
CAT #: GK-48-300
UPC: 781381432405
Sign In or Register to view pricing and more.
Eaton B-Line

Wireway Gasket, 6" x 6"

Item #: 679038
CAT #: 66-12FGK
UPC: 782051110852
Sign In or Register to view pricing and more.
Appleton

APP GK-12-150 GASKET FOR PTB-PTC

Item #: 613381
CAT #: GK-12-150
UPC: 781381431903
Sign In or Register to view pricing and more.
Appleton

APP GK-48-500 GASKET FOR PTB-PTC PU

Item #: 1746630
CAT #: GK-48-500
UPC: 781381456937
Sign In or Register to view pricing and more.
Appleton

Gasket For Ptb-ptc Pull Boxes

Item #: 678436
CAT #: GK-36-300
UPC: 781381432306
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

Item #: 811784
CAT #: GK-12-200
UPC: 781381431958
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

Item #: 797365
CAT #: GK-12-100
UPC: 781381431859
Sign In or Register to view pricing and more.
Appleton

APP GK-48-400 GASKET FOR PTB-PTC

Item #: 635430
CAT #: GK-48-400
UPC: 781381432450
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

Item #: 259942
CAT #: GK-36-400
UPC: 781381432351
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway Adapter To Comp, Type 1, 8" x 8", Steel, Gray

Item #: 1106020
CAT #: F88GASK
UPC: 783510521608
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Gasket/ Screws, Type 4x Wireway4" x 4", Rubber, Steel

Wireway, Gasket/ Screws, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: Fits 4.00x4.00, Material/Finish: Rubber/Steel
Item #: 10735
CAT #: F44WGSS
UPC: 783510155308
Sign In or Register to view pricing and more.
nVent Hoffman

Gasket And Screws

Wireway, Gasket/ Screws, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:fits 2.50x2.50, Material/finish: Rubber/steel
Item #: 7664
CAT #: F22WG
UPC: 783510141905
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Feed-Thru, NEMA 12, Hinge Cover/Screw Clamp, Steel

Wireway, Gasket/Screws, Bulletin F20 (feed through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Rubber/Steel
Item #: 12113
CAT #: F88WG
UPC: 783510148003
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway Gasket, 4" x 4"

Wireway, Gasket/ Screws, Bulletin F20 (feed-through Type 12 Wireway), Fits 4 Inch x 4 Inch, Rubber/steel
Item #: 7967
CAT #: F44WG
UPC: 783510144005
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Gasket/ Screws,Type 12 Wireway, Rubber/Steel

Wireway, Gasket/ Screws, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:fits 6.00x6.00, Material/finish: Rubber/steel
Item #: 7355
CAT #: F66WG
UPC: 783510146108
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway, Gasket/ Screws, Type 4x Wireway, Fits 6" x 6", Rubber/Steel

Wireway, Gasket/ Screws, (Stainless Steel Feed-through Type 4x Wireway), Fits 6" x 6", Rubber/Steel
Item #: 7308
CAT #: F66WGSS
UPC: 783510156602
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

GASKET FOR PTB-PTC PULL BOXES
Item #: 259949
CAT #: GK-48-300
UPC: 781381432405
Sign In or Register to view pricing and more.
Eaton B-Line

Wireway Gasket, 6" x 6"

Wireway Gasket, 6" x 6"
Item #: 679038
CAT #: 66-12FGK
UPC: 782051110852
Sign In or Register to view pricing and more.
Appleton

APP GK-12-150 GASKET FOR PTB-PTC

APP GK-12-150 GASKET FOR PTB-PTC PULL BOXES
Item #: 613381
CAT #: GK-12-150
UPC: 781381431903
Sign In or Register to view pricing and more.
Appleton

APP GK-48-500 GASKET FOR PTB-PTC PU

APP GK48500 GASKET FOR PTB-PT
Item #: 1746630
CAT #: GK-48-500
UPC: 781381456937
Sign In or Register to view pricing and more.
Appleton

Gasket For Ptb-ptc Pull Boxes

Gasket For Ptb-ptc Pull Boxes
Item #: 678436
CAT #: GK-36-300
UPC: 781381432306
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

GASKET FOR PTB-PTC PULL BOXES
Item #: 811784
CAT #: GK-12-200
UPC: 781381431958
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

IMC/Rigid Conduit Pull Box Gasket, Cover Type Screw-On, Trade Size 1 Inch, Length 12 Inch, Approval UL 514A, Used On IMC/Rigid Metal Conduit
Item #: 797365
CAT #: GK-12-100
UPC: 781381431859
Sign In or Register to view pricing and more.
Appleton

APP GK-48-400 GASKET FOR PTB-PTC

APP GK-48-400 GASKET FOR PTB-PTC PULL BOXES
Item #: 635430
CAT #: GK-48-400
UPC: 781381432450
Sign In or Register to view pricing and more.
Appleton

GASKET FOR PTB-PTC PULL BOXES

GASKET FOR PTB-PTC PULL BOXES
Item #: 259942
CAT #: GK-36-400
UPC: 781381432351
Sign In or Register to view pricing and more.
nVent Hoffman

Wireway Adapter To Comp, Type 1, 8" x 8", Steel, Gray

Ww, Type 1, Adapter To Comp, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Item #: 1106020
CAT #: F88GASK
UPC: 783510521608
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found