Strip Heaters

12 Found
Chromalox

250W 120V WATT STRIP HEATER

Item #: 220832
CAT #: 129390
UPC:
Sign In or Register to view pricing and more.
Chromalox

1300W Strip Heater Wire Leads, 240V

Item #: 534203
CAT #: 165657
UPC:
Sign In or Register to view pricing and more.
Chromalox

Strip Heater, 150 Watt, 120 Volt, Iron Sheath, OT-815

Item #: 724881
CAT #: 129330
UPC:
Sign In or Register to view pricing and more.
Chromalox

1000W 1-1/2” Wide Strip Heater

Item #: 282203
CAT #: 121136
UPC:
Sign In or Register to view pricing and more.
Chromalox

1500W 240V STRIP HEATER

Item #: 149002
CAT #: 142455
UPC:
Sign In or Register to view pricing and more.
Chromalox

Offset Terminals, 120V, 500W

Item #: 2272753
CAT #: 129779
UPC:
Sign In or Register to view pricing and more.
Chromalox

Strip Heater, 1000W, 240V

Item #: 113796
CAT #: 130008
UPC:
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

TIME DELAY

Item #: 220785
CAT #: TUC-120-AKA-015
UPC:
Sign In or Register to view pricing and more.
Chromalox

Strip Heater 1000W 240V

Item #: 282205
CAT #: 131780
UPC:
Sign In or Register to view pricing and more.
Chromalox

HDS-195A-0029 240V 500W

Item #: 1287572
CAT #: HDS-195A-0029
UPC:
Sign In or Register to view pricing and more.
Chromalox

750W 1-1/2” Wide Strip Heater

Item #: 846268
CAT #: 129605
UPC:
Sign In or Register to view pricing and more.
Chromalox

240V 150W STRIP HEATER

Item #: 842124
CAT #: 050601327
UPC:
Sign In or Register to view pricing and more.
Chromalox

250W 120V WATT STRIP HEATER

OT-1225-120V 250 WATT STRIP
Item #: 220832
CAT #: 129390
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

1300W Strip Heater Wire Leads, 240V

Strip Heater Wire Leads, 1300 Watt, 240 Volt, Length: 25-1/4 inch
Item #: 534203
CAT #: 165657
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

Strip Heater, 150 Watt, 120 Volt, Iron Sheath, OT-815

Strip Heater, 150 Watt, 120 Volt, Rust-Resisting Iron Sheath, 1-1/2" Wide Two Offset Terminals, One End, Model # OT-815
Item #: 724881
CAT #: 129330
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

1000W 1-1/2” Wide Strip Heater

OT-3610 IRON 240V1P 1000 Watt, 1-1/2" Wide Two Offset Terminals, One End. Strip heaters are used for heat transfer by conduction or convection to heat liquids, air, gases and surfaces. See guidelines in the Strip Heater Overview section.
Item #: 282203
CAT #: 121136
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

1500W 240V STRIP HEATER

NS-3301-240V 1P 1500W STRIP HEATER, 3/4" Wide High Temperature, Terminal Block, One End, 33-15/16" Length, INCOLOY® Sheath
Item #: 149002
CAT #: 142455
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

Offset Terminals, 120V, 500W

OT-1405 Offset Terminals, 1 Phase, 120 Volts, 500 Watts
Item #: 2272753
CAT #: 129779
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

Strip Heater, 1000W, 240V

Strip Heater, 1000 Watt, 240 Volt, Length: 23-3/4 inch
Item #: 113796
CAT #: 130008
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

TIME DELAY

DIV TUC-120-AKA-015 TIME DELAY
Item #: 220785
CAT #: TUC-120-AKA-015
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

Strip Heater 1000W 240V

P/N 131780, S-2401 HT 240V1P 1000W, One Terminal Each End, 23-3/4" Length, Chrome Steel Sheath
Item #: 282205
CAT #: 131780
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

HDS-195A-0029 240V 500W

HDS-195A-0029 240V 500W
Item #: 1287572
CAT #: HDS-195A-0029
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

750W 1-1/2” Wide Strip Heater

OT-3610 IRON 240V1P 750 Watt, 1-1/2" Wide Two Offset Terminals, One End. Strip heaters are used for heat transfer by conduction or convection to heat liquids, air, gases and surfaces. See guidelines in the Strip Heater Overview section.
Item #: 846268
CAT #: 129605
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Chromalox

240V 150W STRIP HEATER

OT-715XX 240V 150W RUST RESISTING IRON SHEATH STRIP HEATER
Item #: 842124
CAT #: 050601327
UPC:
Category: Strip Heaters
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found