Non-Ducted Range Hoods

20 Found
Broan

30" Non-Ducted Range Hood, White

Item #: 43018
CAT #: 413001
UPC: 026715002306
Sign In or Register to view pricing and more.
Broan

Range Hood,Broan,Two-Speed,Non-Ducted,Stainless STL HSG,Polymeric BLD,2 AMP

Item #: 43204
CAT #: 413004
UPC: 026715004065
Sign In or Register to view pricing and more.
Broan

24" Non-Ducted Range Hood, White

Item #: 47101
CAT #: 412401
UPC: 026715008421
Sign In or Register to view pricing and more.
Broan

Almond Non-ducted Range Hood

Item #: 306774
CAT #: 412108
UPC: 026715031016
Sign In or Register to view pricing and more.
Broan

BROAN 113036 30" WHITE HOOD

Item #: 47412
CAT #: 113036
UPC: 026715023387
Sign In or Register to view pricing and more.
Broan

BRN EI5936SS SS RANGE HOOD 35-3/8" X 25-5/8" ISLAND VERSION

Item #: 389455
CAT #: EI5936SS
UPC:
Sign In or Register to view pricing and more.
Broan

White-on-White Range Hood

Item #: 296307
CAT #: QP330WW
UPC:
Sign In or Register to view pricing and more.
Broan

NON DUCTED KIT

Item #: 45547
CAT #: 355NDK
UPC: 026715141920
Sign In or Register to view pricing and more.
Broan

Stainless Steel Range Hood

Item #: 290278
CAT #: QS242SS
UPC: 026715135837
Sign In or Register to view pricing and more.
Broan

Range Hood, 30", Non-Ducted, Black

Item #: 47265
CAT #: 413023
UPC: 026715031061
Sign In or Register to view pricing and more.
Broan

Almond Non-ducted Range Hood

Item #: 47747
CAT #: 413008
UPC:
Sign In or Register to view pricing and more.
Broan

Bisque-on-Bisque Range Hood

Item #: 534285
CAT #: QT230BC
UPC: 026715142187
Sign In or Register to view pricing and more.
Broan

Stainless Steel Range Hood

Item #: 46815
CAT #: QS330SS
UPC:
Sign In or Register to view pricing and more.
ConTech Lighting

Trim for 6" Vertical Lamp, Compact Fluorescent, Recessed Housing

Item #: 1211299
CAT #: CTR6322V-CLR
UPC:
Sign In or Register to view pricing and more.
Broan

White Range Hood (with damper)

Item #: 214557
CAT #: 424201D
UPC: 026715172566
Sign In or Register to view pricing and more.
Broan

Black Non-ducted Range Hood

Item #: 47245
CAT #: 413623
UPC: 026715031078
Sign In or Register to view pricing and more.
Broan

30" Non-Ducted Range Hood, White

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Item #: 43018
CAT #: 413001
UPC: 026715002306
Sign In or Register to view pricing and more.
Broan

Range Hood,Broan,Two-Speed,Non-Ducted,Stainless STL HSG,Polymeric BLD,2 AMP

Stainless Steel Non-ducted Range Hood
Item #: 43204
CAT #: 413004
UPC: 026715004065
Sign In or Register to view pricing and more.
Broan

24" Non-Ducted Range Hood, White

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions:24" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Item #: 47101
CAT #: 412401
UPC: 026715008421
Sign In or Register to view pricing and more.
Broan

Almond Non-ducted Range Hood

Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 21 X 17 1/2 X 6IN, Finish: Almond
Item #: 306774
CAT #: 412108
UPC: 026715031016
Sign In or Register to view pricing and more.
Broan

BROAN 113036 30" WHITE HOOD

BROAN 113036 30" WHITE HOOD
Item #: 47412
CAT #: 113036
UPC: 026715023387
Sign In or Register to view pricing and more.
Broan

BRN EI5936SS SS RANGE HOOD 35-3/8" X 25-5/8" ISLAND VERSION

BRN EI5936SS SS RANGE HOOD 35-3/8" X 25-5/8" ISLAND VERSION
Item #: 389455
CAT #: EI5936SS
UPC:
Sign In or Register to view pricing and more.
Broan

White-on-White Range Hood

BRN QP330WW RANGE HOOD
Item #: 296307
CAT #: QP330WW
UPC:
Sign In or Register to view pricing and more.
Broan

NON DUCTED KIT

BRO 355NDK NON DUCTED KIT
Item #: 45547
CAT #: 355NDK
UPC: 026715141920
Sign In or Register to view pricing and more.
Broan

Stainless Steel Range Hood

Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 2A: Air Flow Rate: 300CFM, Finish: Stainless Steel
Item #: 290278
CAT #: QS242SS
UPC: 026715135837
Sign In or Register to view pricing and more.
Broan

Range Hood, 30", Non-Ducted, Black

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: Black.
Item #: 47265
CAT #: 413023
UPC: 026715031061
Sign In or Register to view pricing and more.
Broan

Almond Non-ducted Range Hood

Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Item #: 47747
CAT #: 413008
UPC:
Sign In or Register to view pricing and more.
Broan

Bisque-on-Bisque Range Hood

Features: Rotary Light Control, Thermally-Protected, Plug-in Motor, Electronically-Balanced, Polymeric Fan Blade, Washable, Aluminum Mesh Grease Filter, Standard: UL, CSA, Voltage Rating: 120C, Frequency: 60HZ, Ampere Rating: 1.7A, Size: 30 X 17 1/2 X 6IN
Item #: 534285
CAT #: QT230BC
UPC: 026715142187
Sign In or Register to view pricing and more.
Broan

Stainless Steel Range Hood

Features: Flush Mounted Controls, Available in 30, 36, 42IN, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 3A: Air Flow Rate: 300CFM, Finish: Stainless Steel
Item #: 46815
CAT #: QS330SS
UPC:
Sign In or Register to view pricing and more.
ConTech Lighting

Trim for 6" Vertical Lamp, Compact Fluorescent, Recessed Housing

Trim for 6 Inch Vertical Lamp, Compact Fluorescent, Recessed Housing, Specular Reflector, Clear
Item #: 1211299
CAT #: CTR6322V-CLR
UPC:
Sign In or Register to view pricing and more.
Broan

White Range Hood (with damper)

White Range Hood With Damper
Item #: 214557
CAT #: 424201D
UPC: 026715172566
Sign In or Register to view pricing and more.
Broan

Black Non-ducted Range Hood

Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 36 X 17 1/2 X 6IN, Finish: Black
Item #: 47245
CAT #: 413623
UPC: 026715031078
Sign In or Register to view pricing and more.
Page 1 of 2
20 Items found