Coated Mercury Vapor Lamps
24 Found
SYLVANIA
Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Me
Item #: 12404
CAT #: H39KC-175/DX
UPC: 046135694455
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, ED37, 400W, Coated
Item #: 12372
CAT #: H33GL-400/DX
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 400W, ED37
Item #: 204746
CAT #: H33GL-400/DX-FULL-CT-6PK
UPC: 046677248420
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 100W, ED23-1/2
Item #: 206308
CAT #: H38JA-100/DX-12PK
UPC: 046677337131
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 175W, ED28
Item #: 204549
CAT #: H39KC-175/DX-FULL-CT-12PK
UPC: 046677248055
Sign In or Register to view pricing and more.
Satco
Mercury Vapor Lamp, ED28, 175W, Coated
Item #: 101416
CAT #: S1934
UPC: 045923019340
Sign In or Register to view pricing and more.
Satco
H38MP-100DX A23 100W MED.
Item #: 230224
CAT #: S1933
UPC: 045923019333
Sign In or Register to view pricing and more.
Candela
1000 Watt Mercury Vapor Lamp
Item #: 519491
CAT #: H36GW-1000/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, E17, 100W, Coated
Item #: 12663
CAT #: H38AV-100/DX
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
H38JA100DX 20/CS 1/SKU
Item #: 12452
CAT #: H38JA-100/DX
UPC: 046135694080
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, E17, 75W, Coated
Item #: 127253
CAT #: H43AV-75/DX
UPC: 046135694028
Sign In or Register to view pricing and more.
Philips Lighting
100 Watt Bulb Coated Mercury Vapor A23
Item #: 206362
CAT #: H38MP-100/DX-24PK
UPC: 046677356583
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt Bulb Coated Mercury Vapor ED28
Item #: 204588
CAT #: H37KC-250/DX-FULL-CT-12PK
UPC: 046677248147
Sign In or Register to view pricing and more.
Satco
175W Mercury Vapor HID Lamp, 39K
Item #: 135072
CAT #: S4394
UPC: 045923043949
Sign In or Register to view pricing and more.
Eiko
175W COATED MERCURY VAPOR ED-28 MOGUL BASE
Item #: 1028131
CAT #: H39KC-175/DX
UPC: 031293153555
Sign In or Register to view pricing and more.
Satco
250W ED28 MV HID Lamp, 39K, Coated
Item #: 790020
CAT #: S1937
UPC: 045923019371
Sign In or Register to view pricing and more.
SYLVANIA
Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Me
Sylvania H39KC-175/DX/69445 Mercury Vapor Lamp, 175 W, E39 Mogul Mercury Vapor Lamp, E17, 2700 Lumens
Item #: 12404
CAT #: H39KC-175/DX
UPC: 046135694455
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, ED37, 400W, Coated
Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6
Item #: 12372
CAT #: H33GL-400/DX
UPC:
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 400W, ED37
Mercury Vapor Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 23,000, CRI: 45, Color Temp: 3700K, ANSI Code: H33. *Philips Part # 24842-7*
Item #: 204746
CAT #: H33GL-400/DX-FULL-CT-6PK
UPC: 046677248420
Category:
Coated Mercury Vapor Lamps
Made in USA
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 100W, ED23-1/2
Mercury Vapor Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 4400, CRI: 45, Color Temp: 3700K, ANSI Code: H38. *Philips Part # 33713-9*
Item #: 206308
CAT #: H38JA-100/DX-12PK
UPC: 046677337131
Category:
Coated Mercury Vapor Lamps
Made in USA
Sign In or Register to view pricing and more.
Philips Lighting
Mercury Vapor Lamp, 175W, ED28
Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 45, Color Temp: 3700K, ANSI Code: H39. *Philips Part # 24805-4*
Item #: 204549
CAT #: H39KC-175/DX-FULL-CT-12PK
UPC: 046677248055
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Satco
Mercury Vapor Lamp, ED28, 175W, Coated
Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7800, CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H39
Item #: 101416
CAT #: S1934
UPC: 045923019340
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Satco
H38MP-100DX A23 100W MED.
SAT S1933 H38MP-100DX A23 100W MED.
Item #: 230224
CAT #: S1933
UPC: 045923019333
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Candela
1000 Watt Mercury Vapor Lamp
Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*
Item #: 519491
CAT #: H36GW-1000/DX
UPC:
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, E17, 100W, Coated
Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H38, Standard Case Qty: 20
Item #: 12663
CAT #: H38AV-100/DX
UPC:
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
SYLVANIA
H38JA100DX 20/CS 1/SKU
100W, H38, mogul based coated mercury lamp, brite white deluxe
Item #: 12452
CAT #: H38JA-100/DX
UPC: 046135694080
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Mercury Vapor Lamp, E17, 75W, Coated
Mercury Vapor Lamp, 75 Watt, 130 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 2700, CRI: 45, Color Temperature: 4300K, Lamp Finish: Coated, ANSI Code: H43, Standard Case Qty: 20
Item #: 127253
CAT #: H43AV-75/DX
UPC: 046135694028
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Philips Lighting
100 Watt Bulb Coated Mercury Vapor A23
Mercury Vapor Lamp, 100W, Bulb: A23, Base: Medium Screw (E26), Lumens: 4300, CRI: 45, Color Temp: 3700K, ANSI Code: H38. *Philips Part # 35658-4*
Item #: 206362
CAT #: H38MP-100/DX-24PK
UPC: 046677356583
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Philips Lighting
250 Watt Bulb Coated Mercury Vapor ED28
Mercury Vapor Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 45, Color Temp: 3700K, ANSI Code: H37. *Philips Part # 24814-6*
Item #: 204588
CAT #: H37KC-250/DX-FULL-CT-12PK
UPC: 046677248147
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Satco
175W Mercury Vapor HID Lamp, 39K
HID Mercury Vapor Lamp, Designation: H39BP-175DX, 175 WTT, R40 Shape, E26 Medium Base, Coated, 10000 HR, Lumens: 5700 LM Initial, 3900 DEG K Color Temperature, Cool White 50 CRI, 7-1/2 IN Length, 5 IN Diameter
Item #: 135072
CAT #: S4394
UPC: 045923043949
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Eiko
175W COATED MERCURY VAPOR ED-28 MOGUL BASE
175W COATED MERCURY VAPOR ED-28 MOGUL BASE
Item #: 1028131
CAT #: H39KC-175/DX
UPC: 031293153555
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.
Satco
250W ED28 MV HID Lamp, 39K, Coated
250 Watt; Mercury Vapor HID; Mogul Base; ED28; Coated; 50 CRI; 3900K
Item #: 790020
CAT #: S1937
UPC: 045923019371
Category:
Coated Mercury Vapor Lamps
Sign In or Register to view pricing and more.