Halogen - Linear
213 Found
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 500W, 130V
Item #: 1979
CAT #: 500T3Q/CL-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz T
Item #: 1961
CAT #: 500T3Q/CL(FCL)-120V
UPC: 046135589966
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 250W, 130V
Item #: 3353
CAT #: 250Q/CL/MC-130V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 250W, 120V
Item #: 86672
CAT #: 250Q/MC(ESM)-120V
UPC: 046135587634
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 300W, 120V
Item #: 2335
CAT #: 300T3Q/CL/RP(EHM)-120V
UPC: 046135589201
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 100W, 120V
Item #: 2978
CAT #: 100Q/CL/MC(ESN)-120V
UPC: 046135587610
Sign In or Register to view pricing and more.
SYLVANIA
58720 QTZ LAMP-ESS
Item #: 2493
CAT #: 250Q/CL/DC(ESS)-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Item #: 2417
CAT #: 500T3Q/CL/RP(FCL)-120V
UPC: 046135588655
Sign In or Register to view pricing and more.
LEDVANCE
1500T3QCL240V 240V 12/CS 1/SKU
Item #: 2474
CAT #: 1500T3Q/CL-240V
UPC: 046135588570
Sign In or Register to view pricing and more.
SYLVANIA
58755 QTZ LAMP-ESR
Item #: 3796
CAT #: 100Q/CL/DC(ESR)-120V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
150T3QSCLRP 120V 6/CS 1/SKU
Item #: 2377
CAT #: 150T3Q/S/CL/RP-120V
UPC: 046135588860
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz T
Item #: 144015
CAT #: 300T3Q/CL(EHM)-120V
UPC: 046135589980
Sign In or Register to view pricing and more.
SYLVANIA
75QCLMCRP 120V 6/CS 1/SKU
Item #: 86651
CAT #: 75Q/CL/MC/RP-120V
UPC: 046135588846
Sign In or Register to view pricing and more.
SYLVANIA
150QCLDCETC 120V 12/CS 1/SKU
Item #: 3865
CAT #: 150Q/CL/DC(ETC)-120V
UPC: 046135587412
Sign In or Register to view pricing and more.
SYLVANIA
250QCLMCEHT 120V 12/CS 1/SKU
Item #: 2957
CAT #: 250Q/CL/MC(EHT)-120V
UPC: 046135587627
Sign In or Register to view pricing and more.
Dialight
LED Area Light, 40 Watt, 5300 Lumen, 5000K, 120-277V
Item #: 1682514
CAT #: ALU5BC26NNWNGN
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 500W, 130V
Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 20 *Sylvania Part # 58997*
Item #: 1979
CAT #: 500T3Q/CL-130V
UPC:
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz T
Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 8750 Lumens *Sylvania Part # 58996*
Item #: 1961
CAT #: 500T3Q/CL(FCL)-120V
UPC: 046135589966
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 250W, 130V
Halogen Linear Lamp, Single-Ended, 250 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 5000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 58764*
Item #: 3353
CAT #: 250Q/CL/MC-130V
UPC:
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 250W, 120V
Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4850, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: ESM, Standard Case Qty: 12 *Sylvania Part # 58763*
Item #: 86672
CAT #: 250Q/MC(ESM)-120V
UPC: 046135587634
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 300W, 120V
Halogen Linear Lamp, Double-Ended, 300 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 6000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58920*
Item #: 2335
CAT #: 300T3Q/CL/RP(EHM)-120V
UPC: 046135589201
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Single-Ended, T4, 100W, 120V
Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ESN, Standard Case Qty: 12 *Sylvania Part # 58761*
Item #: 2978
CAT #: 100Q/CL/MC(ESN)-120V
UPC: 046135587610
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
58720 QTZ LAMP-ESS
58720 QTZ LAMP-ESS *Sylvania Part # 58720*
Item #: 2493
CAT #: 250Q/CL/DC(ESS)-120V
UPC:
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 18 *Sylvania Part # 58865*
Item #: 2417
CAT #: 500T3Q/CL/RP(FCL)-120V
UPC: 046135588655
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
LEDVANCE
1500T3QCL240V 240V 12/CS 1/SKU
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500Watt 240V *Sylvania Part # 58857*
Item #: 2474
CAT #: 1500T3Q/CL-240V
UPC: 046135588570
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
58755 QTZ LAMP-ESR
58755 QTZ LAMP-ESR *Sylvania Part # 58755*
Item #: 3796
CAT #: 100Q/CL/DC(ESR)-120V
UPC:
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
150T3QSCLRP 120V 6/CS 1/SKU
Tungsten Halogen Double End T3 Quartz Short Clear Finish RSC 150Watt 120Volt Retail Pack *Sylvania Part # 58886*
Item #: 2377
CAT #: 150T3Q/S/CL/RP-120V
UPC: 046135588860
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz T
Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 6000 Lumens *Sylvania Part # 58998*
Item #: 144015
CAT #: 300T3Q/CL(EHM)-120V
UPC: 046135589980
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
75QCLMCRP 120V 6/CS 1/SKU
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 75Watt 120Volt Retail Pack *Sylvania Part # 58884*
Item #: 86651
CAT #: 75Q/CL/MC/RP-120V
UPC: 046135588846
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
150QCLDCETC 120V 12/CS 1/SKU
Tungsten Halogen Single End SUPER Q Clear Finish DC Bay 150Watt 120Volt (ETC) 2000Hr *Sylvania Part # 58741*
Item #: 3865
CAT #: 150Q/CL/DC(ETC)-120V
UPC: 046135587412
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
250QCLMCEHT 120V 12/CS 1/SKU
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 250Watt 120Volt (EHT) *Sylvania Part # 58762*
Item #: 2957
CAT #: 250Q/CL/MC(EHT)-120V
UPC: 046135587627
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
Dialight
LED Area Light, 40 Watt, 5300 Lumen, 5000K, 120-277V
LED Area Light, 360 Degree, 40 Watt, 5300 Lumen, 5000K, 80 CRI, 100-277 Volt AC, Polycarbonate Diffused Len, Gray, 3/4" Pendant, 10 Foot (3 Meter) Power Cable (Ul 1598/A0)
Item #: 1682514
CAT #: ALU5BC26NNWNGN
UPC:
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.