T5 Fluorescent Micro Strip Lighting Fixtures
12 Found
Lithonia Lighting
LITH MNS5-1-21-LP-M6 Mini-Strip Lig
Item #: 1032433
CAT #: MNS5121LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS
Item #: 754144
CAT #: MNS5214LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH MNS8-1-17-120-RE Mini-Strip Li
Item #: 752062
CAT #: MNS8117120RE
UPC:
Sign In or Register to view pricing and more.
Metalux
4' T5 Micro 54W Striplight
Item #: 1648576
CAT #: SM254T5UNVEBT1U
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS, STRIPLIGHT SPECIALTY - MNS
Item #: 572019
CAT #: MNS5128LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH MNS8-1-25-120-RE Mini-Strip Li
Item #: 510900
CAT #: MNS8125120RE
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY
Item #: 393632
CAT #: MNS5114LPM6
UPC: 745973907351
Sign In or Register to view pricing and more.
Metalux
4' T5 Micro 54W Striplight
Item #: 1155554
CAT #: SM-154T5-UNV-EBT1-U
UPC:
Sign In or Register to view pricing and more.
Metalux
Micro Striplight, T5, 4', 54W, 120/277V
Item #: 590503
CAT #: SNF-254T5-UNV-EBT1-U
UPC: 080083569977
Sign In or Register to view pricing and more.
Mobern
1/15W MIDGET STRIP
Item #: 140534
CAT #: 10115
UPC:
Sign In or Register to view pricing and more.
Mobern
MBR 10M-1-13-EL 21 INCH MINI STRIP
Item #: 530581
CAT #: 10M-1-13-EL
UPC:
Sign In or Register to view pricing and more.
Mobern
Mini Strip, 34", 1-Lamp, T5, 120V, 21W
Item #: 446491
CAT #: 10M-121-EL-L1
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH MNS5-1-21-LP-M6 Mini-Strip Lig
LITHONIA MNS5 121 LP M6
Item #: 1032433
CAT #: MNS5121LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS, STRIPLIGHT SPECIALTY - MNS
Item #: 754144
CAT #: MNS5214LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH MNS8-1-17-120-RE Mini-Strip Li
LITHONIA MNS8 117 24" STRIP LIGHT. LAMP INCLUDED
Item #: 752062
CAT #: MNS8117120RE
UPC:
Sign In or Register to view pricing and more.
Metalux
4' T5 Micro 54W Striplight
4' Striplight, T5 Micro 54W, Energy Saving Ballast.
Item #: 1648576
CAT #: SM254T5UNVEBT1U
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS, STRIPLIGHT SPECIALTY - MNS
INDUSTRIAL, LOW BAY INDUSTRIALS & STRIPS, FLUORESCENT STRIPS, STRIPLIGHT SPECIALTY - MNS
Item #: 572019
CAT #: MNS5128LPM6
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH MNS8-1-25-120-RE Mini-Strip Li
LITHONIA MNS8125120REM6
Item #: 510900
CAT #: MNS8125120RE
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
INDUSTRIAL, LOW BAY
LIT MNS5114LPM6 INDUSTRIAL, LOW BAY
Item #: 393632
CAT #: MNS5114LPM6
UPC: 745973907351
Sign In or Register to view pricing and more.
Metalux
4' T5 Micro 54W Striplight
4' Striplight, T5 Micro 54W, Energy Saving Ballast.
Item #: 1155554
CAT #: SM-154T5-UNV-EBT1-U
UPC:
Sign In or Register to view pricing and more.
Metalux
Micro Striplight, T5, 4', 54W, 120/277V
4 Ft. Striplight, T5 Micro 54 Watt, Single Electronic Ballast
Item #: 590503
CAT #: SNF-254T5-UNV-EBT1-U
UPC: 080083569977
Sign In or Register to view pricing and more.
Mobern
1/15W MIDGET STRIP
MBR 10115 1/15W MIDGET STRIP
Item #: 140534
CAT #: 10115
UPC:
Sign In or Register to view pricing and more.
Mobern
MBR 10M-1-13-EL 21 INCH MINI STRIP
MBR 10M-1-13-EL 21 INCH MINI STRIP
Item #: 530581
CAT #: 10M-1-13-EL
UPC:
Sign In or Register to view pricing and more.
Mobern
Mini Strip, 34", 1-Lamp, T5, 120V, 21W
Mini Strip, 34 in, 1-Lamp, T5, 120 Volt, 21 Watt, Electronic Ballast, 4100K
Item #: 446491
CAT #: 10M-121-EL-L1
UPC:
Sign In or Register to view pricing and more.