In-Line Lighting

99 Found
Generation Lighting

In-Line Lampholder, White

Item #: 28874
CAT #: 9830-15
UPC: 785652983054
Sign In or Register to view pricing and more.
Generation Lighting

LED Clear Festoon Lamp, 0.6W, 12V

Item #: 196309
CAT #: 96118S-32
UPC: 785652028045
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, 10W, 12V, Clear

Item #: 7615
CAT #: 97119-32
UPC: 785652097126
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Clear Festoon Bulb, 5W, 12V

Item #: 7549
CAT #: 97118-32
UPC: 785652971129
Sign In or Register to view pricing and more.
Generation Lighting

Flat Head Screws

Item #: 43173
CAT #: 9862
UPC: 785652986208
Sign In or Register to view pricing and more.
Generation Lighting

Linear Track, White, 4'

Item #: 18688
CAT #: 9435-15
UPC: 785652943553
Sign In or Register to view pricing and more.
Generation Lighting

Track Clip Mounting Accessory

Item #: 43193
CAT #: 9438-15
UPC: 785652943850
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Frosted Festoon Bulb, 10W, 12V

Item #: 127067
CAT #: 97119-33
UPC: 785652097119
Sign In or Register to view pricing and more.
Generation Lighting

In-Line Lampholder, Black

Item #: 28895
CAT #: 9830-12
UPC: 785652983023
Sign In or Register to view pricing and more.
THHC Lighting

24V 5W XENON RGD

Item #: 361309
CAT #: RLB2405XF
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

LED Frosted Festoon Lamp, 0.78W, 12V

Item #: 428167
CAT #: 96116S-33
UPC: 785652198618
Sign In or Register to view pricing and more.
Generation Lighting

Wiring Compartment Snap-On Cover

Item #: 1302
CAT #: 9481-15
UPC: 785652948152
Sign In or Register to view pricing and more.
Generation Lighting

Double Faced Tape, 300"

Item #: 18518
CAT #: 9450
UPC: 785652945007
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Frosted Festoon Bulb, 5W, 12V

Item #: 7529
CAT #: 97118-33
UPC: 785652971136
Sign In or Register to view pricing and more.
Generation Lighting

Linear Track, Black, 4'

Item #: 18702
CAT #: 9435-12
UPC: 785652943522
Sign In or Register to view pricing and more.
Generation Lighting

In-Line Lampholder, White

Item #: 18718
CAT #: 9428-15
UPC: 785652942853
Sign In or Register to view pricing and more.
Generation Lighting

In-Line Lampholder, White

In-Line Lampholder, 10W, 12/24V, White Socket. Bulb Not Included, LX.
Item #: 28874
CAT #: 9830-15
UPC: 785652983054
Sign In or Register to view pricing and more.
Generation Lighting

LED Clear Festoon Lamp, 0.6W, 12V

LED Clear Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours
Item #: 196309
CAT #: 96118S-32
UPC: 785652028045
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, 10W, 12V, Clear

Xenon Clear Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.
Item #: 7615
CAT #: 97119-32
UPC: 785652097126
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Clear Festoon Bulb, 5W, 12V

Xenon Clear Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours.
Item #: 7549
CAT #: 97118-32
UPC: 785652971129
Sign In or Register to view pricing and more.
Generation Lighting

Flat Head Screws

Flat Head Screws, Size: 3/8", #4 Phillips, Long, Application: Attach 9874 & 9435 Track of 9443 Track/Fascia Panel to Surface. Includes: 50 Screws/Box.
Item #: 43173
CAT #: 9862
UPC: 785652986208
Sign In or Register to view pricing and more.
Generation Lighting

Linear Track, White, 4'

48'' Width: 1/2'' Height: 1/4'' - White. 4 Feet of Noryl Track to Support Cable and Lampholders. Nail, staple or use 9862 screws.
Item #: 18688
CAT #: 9435-15
UPC: 785652943553
Sign In or Register to view pricing and more.
Generation Lighting

Track Clip Mounting Accessory

Track Clip Mounting Accessory.
Item #: 43193
CAT #: 9438-15
UPC: 785652943850
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Frosted Festoon Bulb, 10W, 12V

Xenon Frosted Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.
Item #: 127067
CAT #: 97119-33
UPC: 785652097119
Sign In or Register to view pricing and more.
Generation Lighting

In-Line Lampholder, Black

In-Line Lampholder, 5/10W, 12/24V, Black Socket, Aluminum Reflector. Bulb Not Included, LX.
Item #: 28895
CAT #: 9830-12
UPC: 785652983023
Sign In or Register to view pricing and more.
THHC Lighting

24V 5W XENON RGD

THHC RLB2405XF 24V 5W XENON RGD
Item #: 361309
CAT #: RLB2405XF
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

LED Frosted Festoon Lamp, 0.78W, 12V

LED Frosted Festoon Lamp, 0.78W, 12V, 2700K, 82CRI, Life: 35,000 Hours.
Item #: 428167
CAT #: 96116S-33
UPC: 785652198618
Sign In or Register to view pricing and more.
Generation Lighting

Wiring Compartment Snap-On Cover

Wiring Compartment Snap On Cover, Includes: Terminal Block, Low Voltage Cable.
Item #: 1302
CAT #: 9481-15
UPC: 785652948152
Sign In or Register to view pricing and more.
Generation Lighting

Double Faced Tape, 300"

Double Faced Tape Ambiance Mounting Accessory, Size/Dim: 300" x 3/8" x 1/32'', Compatible with: 9435 & 9443 Track.
Item #: 18518
CAT #: 9450
UPC: 785652945007
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Frosted Festoon Bulb, 5W, 12V

Xenon Frosted Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours
Item #: 7529
CAT #: 97118-33
UPC: 785652971136
Sign In or Register to view pricing and more.
Generation Lighting

Linear Track, Black, 4'

48'' Width: 1/2'' Height: 1/4'' - Black. 4 Feet of Noryl Track to Support Cable and Lampholders. Nail, staple or use 9862 screws.
Item #: 18702
CAT #: 9435-12
UPC: 785652943522
Sign In or Register to view pricing and more.
Generation Lighting

In-Line Lampholder, White

In-Line Lampholder, 5W, 12V, 2-Lamp, White Socket. Bulbs Not Included.
Item #: 18718
CAT #: 9428-15
UPC: 785652942853
Sign In or Register to view pricing and more.
Page 1 of 7
99 Items found