Lighting Control Panels

99 Found
Lutron

Emergency Lighting Interface

Item #: 1013367
CAT #: LUT-ELI-3PH
UPC: 027557067058
Sign In or Register to view pricing and more.
Wattstopper

Modular Contractor Panel

Item #: 823548
CAT #: LC8-120/277
UPC: 754182931804
Sign In or Register to view pricing and more.
Wattstopper

Modular Relay, Dual, 1-Pole

Item #: 823549
CAT #: LCSP-2
UPC: 754182931811
Sign In or Register to view pricing and more.
Functional Devices

Lighting Relay, 20A, SPST, 120-277V Input, 0-10 Vdc Dimmer

Item #: 847197
CAT #: ESRN
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Relay Switchpack, 0-10V Dimming

Item #: 1255870
CAT #: WSP-MV-010
UPC: 080083835980
Sign In or Register to view pricing and more.
ABB

Lighting Panel Relay Switch, 20A, 277V

Item #: 10648
CAT #: RR7
UPC:
Sign In or Register to view pricing and more.
Amprobe

Fluke RC-120S

Item #: 118586
CAT #: RC-120S
UPC:
Sign In or Register to view pricing and more.
Current

SPST 20A277V PL RELAY

Item #: 78324
CAT #: RR9
UPC: 043180541406
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

LiteKeeper Logic Board

Item #: 1090640
CAT #: LK-LB
UPC: 080083594566
Sign In or Register to view pricing and more.
Wattstopper

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PL

Item #: 1576986
CAT #: HDR-11
UPC:
Sign In or Register to view pricing and more.
Wattstopper

LP8 Peanut Lighting Control Panel

Item #: 236759
CAT #: LP8S-8-G-115
UPC: 754182922949
Sign In or Register to view pricing and more.
Square D

Lighting Control Panel, Backlit LCD Display, 256 Zones, Web Enabled

Item #: 1134343
CAT #: NF3500G4
UPC: 785901978954
Sign In or Register to view pricing and more.
Leviton

HDPulse Module with line voltage power supply enclosure

Item #: 899648
CAT #: A8911-PS1
UPC: 078477702406
Sign In or Register to view pricing and more.
Wattstopper

REMOTE TESTSWITCH FOR

Item #: 219853
CAT #: EMTS-100
UPC:
Sign In or Register to view pricing and more.
Lighting Control & Design

Latching Relay, 30 Amp, Single Pole, Normally Closed, 277 Volt

Item #: 889012
CAT #: LCD-ACC-SL30NCL-PSD
UPC: 753573123545
Sign In or Register to view pricing and more.
NX Lighting Controls

CXR RELAY 20A/1P EH/ NO

Item #: 571340
CAT #: CXR2N
UPC: 640181201164
Sign In or Register to view pricing and more.
Lutron

Emergency Lighting Interface

Emergency Lighting Interface, Voltage: 100-347 V 50/60 Hz 30 mA, Current: 20 A Maximum Circuit Breaker, For Use With Lutron®: GRAFIK Eye® GP, LP, and XP Panels; LCP128TM Panels; Softswitch128 Panels; EcoSystem® Lighting Control System; Energi Savr NodeTM Units; Quantum® Systems; GRAFIK Eye QS Units, and RadioTouch® Lighting Controllers
Item #: 1013367
CAT #: LUT-ELI-3PH
UPC: 027557067058
Sign In or Register to view pricing and more.
Wattstopper

Modular Contractor Panel

Modular Contractor Panel, 120/277V, Space for up to 4 Relay Modules.
Item #: 823548
CAT #: LC8-120/277
UPC: 754182931804
Sign In or Register to view pricing and more.
Wattstopper

Modular Relay, Dual, 1-Pole

Modular Relay, 120/277V, 20A, 0.5HP, 1-Pole, Dual, ***Relay Only***
Item #: 823549
CAT #: LCSP-2
UPC: 754182931811
Sign In or Register to view pricing and more.
Functional Devices

Lighting Relay, 20A, SPST, 120-277V Input, 0-10 Vdc Dimmer

UL924 Enclosed Lighting Relay, 20 Amp SPST, 120-277 Volt AC Coil Input, 0-10 Volt DC Dimmer Override
Item #: 847197
CAT #: ESRN
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Relay Switchpack, 0-10V Dimming

Relay Switchpack, 0-10V Dimming, 120-277 Volt, Device Identification LED, Mounts on the Side of a 4 Inch Square Box via 1/2 Inch Knockout *Replaced By WSP-UV-010*
Item #: 1255870
CAT #: WSP-MV-010
UPC: 080083835980
Sign In or Register to view pricing and more.
ABB

Lighting Panel Relay Switch, 20A, 277V

Lighting Panel Relay Switch, 20 Amp, 277 Volt
Item #: 10648
CAT #: RR7
UPC:
Sign In or Register to view pricing and more.
Amprobe

Fluke RC-120S

AMP RC120S 2.6A CLOSET-LITE
Item #: 118586
CAT #: RC-120S
UPC:
Sign In or Register to view pricing and more.
Current

SPST 20A277V PL RELAY

GEW RR9 SPST 20A277V PL RELAY
Item #: 78324
CAT #: RR9
UPC: 043180541406
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

LiteKeeper Logic Board

LiteKeeper Logic Board, 120/277V, 20A, Controls up to 32 Relays per Panel ***Shipped Separately for Protection***
Item #: 1090640
CAT #: LK-LB
UPC: 080083594566
Sign In or Register to view pricing and more.
Wattstopper

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PL

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PLUGGABLE CONN
Item #: 1576986
CAT #: HDR-11
UPC:
Sign In or Register to view pricing and more.
Wattstopper

LP8 Peanut Lighting Control Panel

Lighting Control Panel, 115V/277V, 8 relays, Surface Mount, NEMA 1.
Item #: 236759
CAT #: LP8S-8-G-115
UPC: 754182922949
Sign In or Register to view pricing and more.
Square D

Lighting Control Panel, Backlit LCD Display, 256 Zones, Web Enabled

Powerlink 1210HO1401, NF3500G4 Branch Lighting Controller, Web Enabled, 256 Zones, RS232 Port, RS-485 Port, 100BaseT Port
Item #: 1134343
CAT #: NF3500G4
UPC: 785901978954
Sign In or Register to view pricing and more.
Leviton

HDPulse Module with line voltage power supply enclosure

23 independent pulse count points Intended for use with isolated dry contact outputs Pulse rate/width user selectable to 10 Hz, 50 Hz, or 100 Hz Pulse rate option: 10 Hz, minimum pulse width 50ms Pulse rate option: 50 Hz, minimum pulse width 10ms Pulse rate option: 100 Hz, minimum pulse width 5ms Contact closure threshold: 100? to 2.5k? user selectable Pulse count values are stored in non-volatile memory 32 bit pulse counter: Rollover at 4.295 billion per channel
Item #: 899648
CAT #: A8911-PS1
UPC: 078477702406
Sign In or Register to view pricing and more.
Wattstopper

REMOTE TESTSWITCH FOR

WS EMTS-100 REMOTE TESTSWITCH FOR
Item #: 219853
CAT #: EMTS-100
UPC:
Sign In or Register to view pricing and more.
Lighting Control & Design

Latching Relay, 30 Amp, Single Pole, Normally Closed, 277 Volt

SnapLink, Latching Relay, 30 Amp, Single Pole, Normally Closed, 277 Volt
Item #: 889012
CAT #: LCD-ACC-SL30NCL-PSD
UPC: 753573123545
Sign In or Register to view pricing and more.
NX Lighting Controls

CXR RELAY 20A/1P EH/ NO

HBA CXR2N CXR RELAY 20A/1P EH/ NO 120/277VAC
Item #: 571340
CAT #: CXR2N
UPC: 640181201164
Sign In or Register to view pricing and more.
Page 1 of 7
99 Items found