GRAFIK Eye

96 Found
Lutron

Dimmer, GRAFIK Eye, 250W, White

Item #: 808270
CAT #: GT-250M-WH
UPC: 784276098328
Sign In or Register to view pricing and more.
Lutron

LUT GT-5ANSM-WH GRAFIK T 5A SWITCH

Item #: 918017
CAT #: GT-5ANSM-WH
UPC: 784276108669
Sign In or Register to view pricing and more.
Lutron

Power Module, Phase Adaptive, GRAFIK Eye, 16A, 120VAC

Item #: 87633
CAT #: PHPM-PA-DV-WH
UPC: 027557533928
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 4 Conductor, GRAFIK Eye 3000

Item #: 105345
CAT #: GRX-CBL-346S-500
UPC: 027557367066
Sign In or Register to view pricing and more.
Lutron

Dimmer Interface; GRAFIK Eye, Black

Item #: 87470
CAT #: GRX-TVI
UPC: 027557376150
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 5

Item #: 105380
CAT #: GRX-PCBL-46L-500
UPC: 027557493147
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 5

Item #: 204879
CAT #: GRX-PCBL-46L-250
UPC: 027557493130
Sign In or Register to view pricing and more.
Lutron

Wireless Main Unit, 6-Zone, GRAFIK Eye

Item #: 521829
CAT #: QSGRJ-6P
UPC: 027557641418
Sign In or Register to view pricing and more.
Lutron

GRAFIK Eye Control Unit

Item #: 337649
CAT #: QSGRJ-4P-TWH
UPC: 027557641456
Sign In or Register to view pricing and more.
Lutron

Grx 3000/homeworks Plenum

Item #: 109664
CAT #: GRX-PCBL346S-500
UPC: 027557493154
Sign In or Register to view pricing and more.
Lutron

Grx Wireless Remote 8sn 4.5v

Item #: 195792
CAT #: GRX-8IT-WH
UPC: 027557706407
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 500'

Item #: 117542
CAT #: GRX-CBL-46L-500
UPC: 027557367103
Sign In or Register to view pricing and more.
Lutron

Qsg 434 Mhz 6 Zone Triac

Item #: 265219
CAT #: QSGRJ-6P-WH
UPC: 027557641463
Sign In or Register to view pricing and more.
Lutron

6-Zone Control Unit with Line Voltage Dimming

Item #: 660794
CAT #: QSGR-6P
UPC: 027557770521
Sign In or Register to view pricing and more.
Lutron

LUT QSE-IO GRAFIK EYE QSE IO INTERF

Item #: 377409
CAT #: QSE-IO
UPC: 027557613231
Sign In or Register to view pricing and more.
Lutron

Faceplate Kit, Satin Nickel

Item #: 2248819
CAT #: QSGFP-SN
UPC: 027557643269
Sign In or Register to view pricing and more.
Lutron

Dimmer, GRAFIK Eye, 250W, White

CL Dimmer, 250 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent, 3.3 A (400 W) Hi-Lume 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer
Item #: 808270
CAT #: GT-250M-WH
UPC: 784276098328
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

LUT GT-5ANSM-WH GRAFIK T 5A SWITCH

LUTRON GT-5ANSM-WH GT SWITCH
Item #: 918017
CAT #: GT-5ANSM-WH
UPC: 784276108669
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Power Module, Phase Adaptive, GRAFIK Eye, 16A, 120VAC

Power Module, Lutron, Grafik Eye Qs, Ecosystem, Phase Adaptive, Control Power: 120V, Load Power: 120V, 16 Amp, 160 Mm Length, 61 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White
Item #: 87633
CAT #: PHPM-PA-DV-WH
UPC: 027557533928
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 4 Conductor, GRAFIK Eye 3000

GRAFIK Eye 3000 Series, 4 Conductor, Low Voltage Cable, For GRAFIK Eye & GRAFIK Eye QS Systems, Length: 500ft.
Item #: 105345
CAT #: GRX-CBL-346S-500
UPC: 027557367066
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Dimmer Interface; GRAFIK Eye, Black

GRAFIK Eye Dimming Module, 120V/240V Power to Loads, For 0-10V Ballasts, Color: Black.
Item #: 87470
CAT #: GRX-TVI
UPC: 027557376150
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 5

GRAFIK Eye 4000 Series, 5 Conductor, Low Voltage Cable, For GRAFIK Eye & GRAFIK Eye QS Systems, Plenum Rated, Length: 500ft.
Item #: 105380
CAT #: GRX-PCBL-46L-500
UPC: 027557493147
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 5

GRAFIK Eye 4000 Series, 5 Conductor, Low Voltage Cable, For GRAFIK Eye & GRAFIK Eye QS Systems, Plenum Rated, Length: 250ft.
Item #: 204879
CAT #: GRX-PCBL-46L-250
UPC: 027557493130
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Wireless Main Unit, 6-Zone, GRAFIK Eye

GRAFIK Eye Wireless Main Unit, 600-1200W, Incandescent or Fluorescent, 120-127V AC or 220-240V AC, Magnetic/Electronic Low Voltage, 6-Zone, Translucent Cover.
Item #: 521829
CAT #: QSGRJ-6P
UPC: 027557641418
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

GRAFIK Eye Control Unit

GRAFIK Eye Control Unit, 4 Light Zones, 0 Shade Zones, Color: Matte White
Item #: 337649
CAT #: QSGRJ-4P-TWH
UPC: 027557641456
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Grx 3000/homeworks Plenum

Lutron Grx-pcbl346s500 Plenum rated Wire Combination.
Item #: 109664
CAT #: GRX-PCBL346S-500
UPC: 027557493154
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Grx Wireless Remote 8sn 4.5v

Grx Wireless Remote 8sn 4.5v
Item #: 195792
CAT #: GRX-8IT-WH
UPC: 027557706407
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Low Voltage Cable, 5 Conductor, GRAFIK Eye 4000, 500'

GRAFIK Eye 4000 Series, 5 Conductor, Low Voltage Cable, For GRAFIK Eye & GRAFIK Eye QS Systems, Length: 500ft.
Item #: 117542
CAT #: GRX-CBL-46L-500
UPC: 027557367103
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Qsg 434 Mhz 6 Zone Triac

Main Control Unit, Lutron, Grafik Eye Qs, Radiora 2, Wireless, Phase Control Triac, Special Features: Relative Humidity Less Than 90% Non-condensing, Ul, Csa, Nom, Cec (title 24), Fcc Part 15 Class B, Ic Rss-210, Sct, 120 - 127/220 - 240 Vac, 50/60 Hz, 1 Timer, 9.375 In Width X 4.687 In Height X 2.375 In Depth, 32 - 104 Deg F Operating Temperature, Architectural, Designer Style, White, 6 Zone, White Top Door, Unit Capacity: 3000 Wtt And 2400 Wtt (3000 Va) For Magnetic Low-voltage At 220 - 240 Vac, 2000 And 1600 (2000 Va) At 120 - 127 Vac, Zone Capacity:40 - 1200 Wtt And 40 - 960 Wtt (40 - 1200 Va) For Magnetic Low-voltage At 220 -240 Vac, 25 - 800 Wtt And 25 - 600 Wtt (25 - 800 Va) At 120 - 127 Vac, 434 Mhz Response Frequency, Load: Incandescent/halogen/magnetic Low-voltage Transformer/lutron Tu-wire Electronic Fluorescent Dimming Ballast/advance Mark X Electronic Dimming Ballast/neon And Cold Cathode/non-dim (incandescent, Magnetic Low-voltage, Tu-wire, Or Neon/cold Cathode)/cree Lr4/6 Lighting
Item #: 265219
CAT #: QSGRJ-6P-WH
UPC: 027557641463
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

6-Zone Control Unit with Line Voltage Dimming

GRAFIK Eye QS 6-Zone Control Unit with Line Voltage Dimming, 120V/220-240V
Item #: 660794
CAT #: QSGR-6P
UPC: 027557770521
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

LUT QSE-IO GRAFIK EYE QSE IO INTERF

LUT QSE-IO GRAFIK EYE QSE IO CONTACT CLOSURE INTERFACE
Item #: 377409
CAT #: QSE-IO
UPC: 027557613231
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Lutron

Faceplate Kit, Satin Nickel

Faceplate Kit, 0 Shade Zones, Color: Satin Nickel
Item #: 2248819
CAT #: QSGFP-SN
UPC: 027557643269
Category: GRAFIK Eye
Sign In or Register to view pricing and more.
Page 1 of 6
96 Items found