Ultrasonic Occupancy Sensors

53 Found
Wattstopper

Ultra Ceil Sens 305 24 VDC 1000sq ft

Item #: 110129
CAT #: UT-305-2
UPC: 754182915187
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 305 24 VDC 500 sq ft

Item #: 208094
CAT #: UT-305-1
UPC: 754182915170
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

AT US OCCSENS, CEILING, 1000 SQ FT, W/R

Item #: 97159
CAT #: ATU1000CRP
UPC: 783585392479
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Occupancy Sensor, Ceiling Mount, Office White, 2000 sq. ft.

Item #: 41797
CAT #: ATU2000C
UPC: 783585392493
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 300 24VDC 1000 sq ft

Item #: 111261
CAT #: UT-300-2
UPC: 754182915156
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 2000'

Item #: 40091
CAT #: OSC20-U0W
UPC: 078477180594
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 180°, up to 500'

Item #: 40006
CAT #: OSC05-U0W
UPC: 078477180549
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 305 24 VDC 2000sq ft

Item #: 111170
CAT #: UT-305-3
UPC: 754182915194
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

AT US OCCSENS, CEILING, 2000 SQ FT, R/P

Item #: 79853
CAT #: ATU2000CRP
UPC: 783585392462
Sign In or Register to view pricing and more.
Leviton

LEV ODC04-IDW OCC SEN CEILNG

Item #: 530952
CAT #: ODC04-IDW
UPC: 078477539965
Sign In or Register to view pricing and more.
Light Efficient Design

OC2 Sensor Kit

Item #: 1718694
CAT #: RP-LBI-OC2
UPC:
Sign In or Register to view pricing and more.
Wattstopper

Occupancy Sensor, Ultrasonic

Item #: 38718
CAT #: W-1000A
UPC: 754182112043
Sign In or Register to view pricing and more.
Wattstopper

Ultrasonic Occupancy Sensor

Item #: 38742
CAT #: W-500A
UPC: 754182110049
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 1000'

Item #: 40035
CAT #: OSC10-U0W
UPC: 078477180563
Sign In or Register to view pricing and more.
Wattstopper

Occupancy Sensor, Ultrasonic

Item #: 80167
CAT #: W-2000A
UPC: 754182114047
Sign In or Register to view pricing and more.
Wattstopper

Ultrasonic Ceiling Sensor

Item #: 38805
CAT #: WT-2200
UPC: 754182910526
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 305 24 VDC 1000sq ft

WattStopperÆs UT-305 Ultrasonic Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensors mount on the ceiling with a flat, unobtrusive appearance and provides 360¦ coverage.(305-2)
Item #: 110129
CAT #: UT-305-2
UPC: 754182915187
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 305 24 VDC 500 sq ft

WattStopperÆs UT-305 Ultrasonic Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensors mount on the ceiling with a flat, unobtrusive appearance and provides 360¦ coverage. (305-1)
Item #: 208094
CAT #: UT-305-1
UPC: 754182915170
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

AT US OCCSENS, CEILING, 1000 SQ FT, W/R

Switches and Lighting Controls, Occupancy Sensors, Adaptive TechnologyUltrasonic Ceiling Sensor, 1000 Square Feet Coverage, With Relay
Item #: 97159
CAT #: ATU1000CRP
UPC: 783585392479
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Occupancy Sensor, Ceiling Mount, Office White, 2000 sq. ft.

Occupancy Sensor, Ceiling Mount, Color: Office White, Coverage Area: 2000 square feet, Requires CU Series Control Unit
Item #: 41797
CAT #: ATU2000C
UPC: 783585392493
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 300 24VDC 1000 sq ft

WattStopperÆs UT-300 Ultrasonic Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensors mount on the ceiling with a flat, unobtrusive appearance and provides 360¦ coverage. (300-2)
Item #: 111261
CAT #: UT-300-2
UPC: 754182915156
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 2000'

Ultrasonic, 360°, 2000 Sq. Ft.coverage, Self-adjusting, Ceiling Mount Occupancy Sensor, Commercial Grade - White.
Item #: 40091
CAT #: OSC20-U0W
UPC: 078477180594
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 180°, up to 500'

Ultrasonic, 180°, 500 Sq. Ft.coverage, Self-adjusting, Ceiling Mount Occupancy Sensor, Commercial Grade - White.
Item #: 40006
CAT #: OSC05-U0W
UPC: 078477180549
Sign In or Register to view pricing and more.
Wattstopper

Ultra Ceil Sens 305 24 VDC 2000sq ft

WattStopperÆs UT-305 Ultrasonic Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensors mount on the ceiling with a flat, unobtrusive appearance and provides 360¦ coverage.(305-3)
Item #: 111170
CAT #: UT-305-3
UPC: 754182915194
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

AT US OCCSENS, CEILING, 2000 SQ FT, R/P

Switches and Lighting Controls, Occupancy Sensors, Adaptive TechnologyUltrasonic Ceiling Sensor, 2000 Square Feet Coverage, With Relay
Item #: 79853
CAT #: ATU2000CRP
UPC: 783585392462
Sign In or Register to view pricing and more.
Leviton

LEV ODC04-IDW OCC SEN CEILNG

Product Line: Provolt, Technology: Passive Infrared, Line Voltage: Yes, Mount: Ceiling, Coverage (Sq.Ft.): 450 Sq. Ft., Adjustment: Self-Adjusting, Pattern Degrees: 360, Grade: Commercial, Color: White, Title 24 Compliant: Yes
Item #: 530952
CAT #: ODC04-IDW
UPC: 078477539965
Sign In or Register to view pricing and more.
Light Efficient Design

OC2 Sensor Kit

OC2 Sensor Kit, Single Pack
Item #: 1718694
CAT #: RP-LBI-OC2
UPC:
Sign In or Register to view pricing and more.
Wattstopper

Occupancy Sensor, Ultrasonic

Occupancy Sensor, 360°, Ceiling Mount, Ultrasonic, 24VDC, Adjustable Time Delay, Coverage: 1000 Sq. Ft
Item #: 38718
CAT #: W-1000A
UPC: 754182112043
Sign In or Register to view pricing and more.
Wattstopper

Ultrasonic Occupancy Sensor

Occupancy Sensor, 360°, Ceilng Mount, Ultrasonic, 24VDC, Coverage: 500 Sq. Ft
Item #: 38742
CAT #: W-500A
UPC: 754182110049
Sign In or Register to view pricing and more.
Leviton

Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 1000'

Ultrasonic, 360°, 1000 Sq. Ft.coverage, Self-adjusting, Ceiling Mount Occupancy Sensor, Commercial Grade - White.
Item #: 40035
CAT #: OSC10-U0W
UPC: 078477180563
Sign In or Register to view pricing and more.
Wattstopper

Occupancy Sensor, Ultrasonic

Occupancy Sensor, 360°, Ceiling Mount, Ultrasonic, 24VDC, Coverage: 2000 Sq. Ft
Item #: 80167
CAT #: W-2000A
UPC: 754182114047
Sign In or Register to view pricing and more.
Wattstopper

Ultrasonic Ceiling Sensor

Ultrasonic Ceiling Sensor, 1 Amp at 24 VDC/VAC, Automatic On/Off
Item #: 38805
CAT #: WT-2200
UPC: 754182910526
Sign In or Register to view pricing and more.
Page 1 of 4
53 Items found