Outdoor Ceiling Mount Lighting Fixtures

72 Found
Progress Lighting

2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black

Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Kichler

Outdoor Ceiling Light, 1 Light, Flush Mount, Black

Item #: 125158
CAT #: 9320BK
UPC: 783927932059
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 10-1/4" Flush Mount, Indoor/Outdoor, White

Item #: 84159
CAT #: P5745-30
UPC: 785247574537
Sign In or Register to view pricing and more.
Kichler

Outdoor Flush Mt 2lt

Item #: 333450
CAT #: 9320WH
UPC: 783927001267
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Flush Mount For Indoor/Outdoor, Black

Item #: 7683
CAT #: P5744-31
UPC: 785247574407
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 8-1/4" Flush Mount, Indoor/Outdoor, White

Item #: 84310
CAT #: P5744-30
UPC: 785247574438
Sign In or Register to view pricing and more.
Generation Lighting

Ceiling Light, Outdoor, 1-Light, 60W, Black

Item #: 3258
CAT #: 7567-32
UPC: 785652756726
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P6055-20

Item #: 905534
CAT #: P6055-20
UPC: 785247187171
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 7-1/2" Flush Mount, Antique Bronze

Item #: 119452
CAT #: P5727-20
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

1-Light Outdoor Ceiling, 60W, A19, 120V, White Finish

Item #: 196529
CAT #: 7567-15
UPC: 785652756757
Sign In or Register to view pricing and more.
Quorum

QUO 3080-9-15 2 LI BLK OTDR CEILING

Item #: 612194
CAT #: 3080-9-15
UPC: 190808066985
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P3883-31

Item #: 145073
CAT #: P3883-31
UPC: 785247161324
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 9-1/4" Flush Mount, Indoor/Outdoor, Black

Item #: 84363
CAT #: P5729-31
UPC: 785247572915
Sign In or Register to view pricing and more.
Progress Lighting

Outdoor Ceiling Mount Cylinder, 5", 75 Watt, 120V, White

Item #: 83209
CAT #: P5774-30
UPC: 785247577439
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Ceiling Light, 1-Light, 60W, Incandescent, Black

Item #: 251317
CAT #: 6203FTBK
UPC: 783209620315
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

NRG 400 SER 56W FLU SQ

Item #: 143359
CAT #: NRG-456
UPC: 785988642274
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black

Two Light 10-1/4" Flush Mount for Indoor/Outdoor Use, 10.25 Inch x 10.25 Inch x 5.5 Inch, Black Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Kichler

Outdoor Ceiling Light, 1 Light, Flush Mount, Black

Outdoor Ceiling Light, 1 Light, 60 Watt, 120 Volt, Flush Mount, Black Polypropylene, Frosted White Glass, UL Listed Damp
Item #: 125158
CAT #: 9320BK
UPC: 783927932059
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 10-1/4" Flush Mount, Indoor/Outdoor, White

Two Light Flush Mount Fixture for Indoor/Outdoor Use, 0.25 Inch x 10.25 Inch x 5.5 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 84159
CAT #: P5745-30
UPC: 785247574537
Sign In or Register to view pricing and more.
Kichler

Outdoor Flush Mt 2lt

Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Solid Brass, Dimensions: 4 1/2 Height X 8 1/2square Inch, La
Item #: 333450
CAT #: 9320WH
UPC: 783927001267
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Flush Mount For Indoor/Outdoor, Black

One Light Flush Mount For Indoor/Outdoor Use, 8.25 Inch x 8.25 Inch x 4.75 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 7683
CAT #: P5744-31
UPC: 785247574407
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 8-1/4" Flush Mount, Indoor/Outdoor, White

One-Light Flush Mount for Indoor/Outdoor, 8.25 Inch x 8.25 Inch x 4.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 84310
CAT #: P5744-30
UPC: 785247574438
Sign In or Register to view pricing and more.
Generation Lighting

Ceiling Light, Outdoor, 1-Light, 60W, Black

Ceiling Light, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 8-1/4 inch, Finish: Black, Family: Outdoor Ceiling
Item #: 3258
CAT #: 7567-32
UPC: 785652756726
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P6055-20

PROG P6055-20 2-75W OUTDOOR C
Item #: 905534
CAT #: P6055-20
UPC: 785247187171
Sign In or Register to view pricing and more.
Progress Lighting

1 Light 7-1/2" Flush Mount, Antique Bronze

One Light 7-1/2" Flush Mount for Indoor/Outdoor Use, 7.5 Inch x 7.5 Inch x 5.125 Inch, Antique Bronze Finish
Item #: 119452
CAT #: P5727-20
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

1-Light Outdoor Ceiling, 60W, A19, 120V, White Finish

One Light Outdoor Ceiling Fixture, 60 Watt, A19, Medium Base, 120V, White Finish, Clear textured Glass, Safety Listed for Damp Location
Item #: 196529
CAT #: 7567-15
UPC: 785652756757
Sign In or Register to view pricing and more.
Quorum

QUO 3080-9-15 2 LI BLK OTDR CEILING

QUO 3080-9-15 2 LI BLK OTDR CEILING FIXTURE
Item #: 612194
CAT #: 3080-9-15
UPC: 190808066985
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P3883-31

PROP388331
Item #: 145073
CAT #: P3883-31
UPC: 785247161324
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 9-1/4" Flush Mount, Indoor/Outdoor, Black

Two Light 9-1/4" Flush Mount Fixture, for Indoor/Outdoor Use, 9.25 Inch x 9.25 Inch x 5 Inch, Black Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 84363
CAT #: P5729-31
UPC: 785247572915
Sign In or Register to view pricing and more.
Progress Lighting

Outdoor Ceiling Mount Cylinder, 5", 75 Watt, 120V, White

Outdoor Ceiling Mount Cylinder, 5 Inch, 75 Watt Par30 or BR30, 120 Volt, White
Item #: 83209
CAT #: P5774-30
UPC: 785247577439
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Ceiling Light, 1-Light, 60W, Incandescent, Black

Outdoor Essentials Outdoor Ceiling Mount, Flush Mount, Black Finish, Frosted Glass, Incandescent, 1-Light, 60W Medium Base, Dimmable
Item #: 251317
CAT #: 6203FTBK
UPC: 783209620315
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

NRG 400 SER 56W FLU SQ

HUL NRG-456 NRG 400 SER 56W FLU SQ
Item #: 143359
CAT #: NRG-456
UPC: 785988642274
Sign In or Register to view pricing and more.
Page 1 of 5
72 Items found