Outdoor Xenon Step Lights

16 Found
Hadco

COPPER LINELYTE, 24"

Item #: 243495
CAT #: LLL24-AC
UPC: 783352007315
Sign In or Register to view pricing and more.
Hadco

STAINLESS STEEL ROUND

Item #: 366936
CAT #: DAL1-SS
UPC: 783352002006
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Item #: 15492
CAT #: 9241-12
UPC:
Sign In or Register to view pricing and more.
Hadco

12V/12W RECESS STEPLT

Item #: 113264
CAT #: RFL1-A
UPC: 783352001764
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Item #: 8462
CAT #: 9341-12
UPC: 785652934124
Sign In or Register to view pricing and more.
Hadco

DECKLYT,AL,12V,10W,31002058

Item #: 113124
CAT #: DAL1-A
UPC: 783352002099
Sign In or Register to view pricing and more.
Hadco

12V 10W XENON T3 DECK LIGHT BLACK

Item #: 141898
CAT #: SRL4-A
UPC: 783352000316
Sign In or Register to view pricing and more.
Hadco

Deck Light, Copper, 10W T3 ¼, 12V

Item #: 233785
CAT #: GADL1-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

12V10WT3 BRASS DECKLYTE

Item #: 153465
CAT #: DCL1-N
UPC: 783352006004
Sign In or Register to view pricing and more.
Hadco

Composite Steplight, 10 Watt, T3 Bi-Pin Lamp, 12V, Verde

Item #: 172829
CAT #: DUL1-G
UPC: 783352006189
Sign In or Register to view pricing and more.
Hadco

GARDEN ART MISSION

Item #: 241021
CAT #: GASL5-AC
UPC:
Sign In or Register to view pricing and more.
National Specialty Lighting

XEON BRICK LIGHT

Item #: 111391
CAT #: XBL-L-WH
UPC: 759929127113
Sign In or Register to view pricing and more.
Hinkley Lighting

BRNZ HORIZ STEP LIGHT

Item #: 123142
CAT #: 1546BZ
UPC: 640665154627
Sign In or Register to view pricing and more.
National Specialty Lighting

XENON BRICK LIGHT

Item #: 575941
CAT #: XBL-L-BK
UPC: 759929127120
Sign In or Register to view pricing and more.
National Specialty Lighting

XENON LOUVERED STEP

Item #: 205928
CAT #: XSL-L-BZ
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Recessed Brick Light

Item #: 15438
CAT #: 9242-12
UPC:
Sign In or Register to view pricing and more.
Hadco

COPPER LINELYTE, 24"

HAD LLL24-AC COPPER LINELYTE, 24"
Item #: 243495
CAT #: LLL24-AC
UPC: 783352007315
Sign In or Register to view pricing and more.
Hadco

STAINLESS STEEL ROUND

HAD DAL1-SS STAINLESS STEEL ROUND
Item #: 366936
CAT #: DAL1-SS
UPC: 783352002006
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Step Light, Xenon, 1 Light, 18 Watt, 12 Volt, Black, Wedge Base, Width: 9-1/8 in, Length: 4 in
Item #: 15492
CAT #: 9241-12
UPC:
Sign In or Register to view pricing and more.
Hadco

12V/12W RECESS STEPLT

HAD RFL1A 12V/12W RECESS STEPLT
Item #: 113264
CAT #: RFL1-A
UPC: 783352001764
Sign In or Register to view pricing and more.
Generation Lighting

Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Sea Gull Lighting; Deck Light; Ambiance; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5/wedge T5; Numberof Lamps: 1; Fixture Finish: Black Body, White Housing, Clear Lamp; Fixture Material: Die Cast Aluminum Body, Galvanized Steel Housing; Length: 4-1/2 In; Width:2-1/2 In; Length: 2-3/4 In; Extends: 3/8 In; Wire Length: 60 In (black); Mounting: Recessed; Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K
Item #: 8462
CAT #: 9341-12
UPC: 785652934124
Sign In or Register to view pricing and more.
Hadco

DECKLYT,AL,12V,10W,31002058

Deck Light, Aluminum, Round Step, Black, 10W T3, 12V
Item #: 113124
CAT #: DAL1-A
UPC: 783352002099
Sign In or Register to view pricing and more.
Hadco

12V 10W XENON T3 DECK LIGHT BLACK

12V 10W XENON T3 DECK LIGHT BLACK
Item #: 141898
CAT #: SRL4-A
UPC: 783352000316
Sign In or Register to view pricing and more.
Hadco

Deck Light, Copper, 10W T3 ¼, 12V

HAD GADL1-AC DECK LIGHT
Item #: 233785
CAT #: GADL1-AC
UPC:
Sign In or Register to view pricing and more.
Hadco

12V10WT3 BRASS DECKLYTE

HAD DCL1N 12V10WT3 BRASS DECKLYTE
Item #: 153465
CAT #: DCL1-N
UPC: 783352006004
Sign In or Register to view pricing and more.
Hadco

Composite Steplight, 10 Watt, T3 Bi-Pin Lamp, 12V, Verde

Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Verde Finish, Frosted Annealed Glass Lens
Item #: 172829
CAT #: DUL1-G
UPC: 783352006189
Sign In or Register to view pricing and more.
Hadco

GARDEN ART MISSION

HAD GASL5-AC GARDEN ART MISSION
Item #: 241021
CAT #: GASL5-AC
UPC:
Sign In or Register to view pricing and more.
National Specialty Lighting

XEON BRICK LIGHT

NSP XBL-L-WH XEON BRICK LIGHT
Item #: 111391
CAT #: XBL-L-WH
UPC: 759929127113
Sign In or Register to view pricing and more.
Hinkley Lighting

BRNZ HORIZ STEP LIGHT

HIN 1546BZ BRNZ HORIZ STEP LIGHT
Item #: 123142
CAT #: 1546BZ
UPC: 640665154627
Sign In or Register to view pricing and more.
National Specialty Lighting

XENON BRICK LIGHT

NSP XBL-L-BK XENON BRICK LIGHT BLACK
Item #: 575941
CAT #: XBL-L-BK
UPC: 759929127120
Sign In or Register to view pricing and more.
National Specialty Lighting

XENON LOUVERED STEP

NSP XSL-L-BZ XENON LOUVERED STEP
Item #: 205928
CAT #: XSL-L-BZ
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Recessed Brick Light

Recessed Brick LightSea Gull Lighting; Brick Light; Ambiance; Recessed; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5; Number Of Lamps: 2; Fixture Finish: Black Aluminum Trim, Black Housing, Frosted Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminum Trim, Aluminum Housing, Glass Diffuser; Length: 9-1/8 In; Width: 3-1/8 In; Height: 4 In; Extends: 1/4 In; Wire Length: 36 In (black); Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K
Item #: 15438
CAT #: 9242-12
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found