Equipment Protection Ground Fault Bolt-On Circuit Breakers
85 Found
Square D
Breaker, Bolt-On, 30A, 2P, 120/240VAC, QOB Type, 10 kAIC, EPD
Item #: 276336
CAT #: QOB230EPD
UPC: 785901120780
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 30A, 1P, 120/240VAC, QOB Type, 10 kAIC, EPB
Item #: 276225
CAT #: QOB130EPD
UPC: 785901763765
Sign In or Register to view pricing and more.
Square D
Breaker, QOB, 20A, 1P, 120VAC, 10kA, 30mA Ground Fault B, Bolt On Mount
Item #: 276219
CAT #: QOB120EPD
UPC: 785901763697
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 40A, 2P, 120/240VAC, 10kA, 30mA Grd Fault B, Bolt On Mount
Item #: 274428
CAT #: QOB240EPD
UPC: 785901116493
Sign In or Register to view pricing and more.
Square D
MINIATURE CIRCUIT BREAKER 120/240V 20A
Item #: 199817
CAT #: QOB220EPD
UPC:
Sign In or Register to view pricing and more.
Square D
SQD QOB230EPD2100 MINIATURE CIRCUIT
Item #: 717322
CAT #: QOB230EPD2100
UPC: 785901088738
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection
Item #: 37484
CAT #: QBGFEP1020
UPC: 786679145128
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Item #: 305116
CAT #: EDB14020EPD
UPC: 785901425045
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP
Item #: 77898
CAT #: THQB2120GFEP
UPC: 783164060232
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD
Item #: 362089
CAT #: EDB14050EPD
UPC: 785901583622
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Item #: 633843
CAT #: EDB14020EPDBA
UPC: 785901449515
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 50A, 2P, 120/240VAC, 10kA, 30mA Ground Fault B, Bolt On, EPD
Item #: 414039
CAT #: QOB250EPD
UPC: 785901168799
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection
Item #: 1310664
CAT #: QBH1020EP
UPC: 786679186039
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 30A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Item #: 308926
CAT #: EDB14030EPDBA
UPC: 785901786283
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD, Alarm Switch
Item #: 633846
CAT #: EDB14050EPDBA
UPC: 785901562603
Sign In or Register to view pricing and more.
Siemens
BRKR BLE2 GFCI 30mA 1P 120V 20A 10KA
Item #: 40226
CAT #: BE120
UPC: 783643266100
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 30A, 2P, 120/240VAC, QOB Type, 10 kAIC, EPD
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)
Item #: 276336
CAT #: QOB230EPD
UPC: 785901120780
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 30A, 1P, 120/240VAC, QOB Type, 10 kAIC, EPB
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker
Item #: 276225
CAT #: QOB130EPD
UPC: 785901763765
Sign In or Register to view pricing and more.
Square D
Breaker, QOB, 20A, 1P, 120VAC, 10kA, 30mA Ground Fault B, Bolt On Mount
Breaker, QOB, 20 Amp, 1-Pole, 120 Volt AC, 10 kA, 30 mA Ground Fault B, Bolt On Mount
Item #: 276219
CAT #: QOB120EPD
UPC: 785901763697
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 40A, 2P, 120/240VAC, 10kA, 30mA Grd Fault B, Bolt On Mount
Breaker, QO, 40 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On Mount
Item #: 274428
CAT #: QOB240EPD
UPC: 785901116493
Sign In or Register to view pricing and more.
Square D
MINIATURE CIRCUIT BREAKER 120/240V 20A
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120/240 Vac,20A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified
Item #: 199817
CAT #: QOB220EPD
UPC:
Sign In or Register to view pricing and more.
Square D
SQD QOB230EPD2100 MINIATURE CIRCUIT
SQD QOB230EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 30A
Item #: 717322
CAT #: QOB230EPD2100
UPC: 785901088738
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Item #: 37484
CAT #: QBGFEP1020
UPC: 786679145128
Made in USA
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device,
Item #: 305116
CAT #: EDB14020EPD
UPC: 785901425045
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Item #: 77898
CAT #: THQB2120GFEP
UPC: 783164060232
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD
Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device
Item #: 362089
CAT #: EDB14050EPD
UPC: 785901583622
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 20A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
Item #: 633843
CAT #: EDB14020EPDBA
UPC: 785901449515
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 50A, 2P, 120/240VAC, 10kA, 30mA Ground Fault B, Bolt On, EPD
Breaker, QO, 50 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On, Equipment Protection Device
Item #: 414039
CAT #: QOB250EPD
UPC: 785901168799
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection
20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 22 kAIC
Item #: 1310664
CAT #: QBH1020EP
UPC: 786679186039
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt On, 1P, 30A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 18kAIC, Equipment Protective Device, Alarm Switch
Item #: 308926
CAT #: EDB14030EPDBA
UPC: 785901786283
Sign In or Register to view pricing and more.
Square D
Breaker, Bolt-On, 50A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD, Alarm Switch
Breaker, Bolt-On, 50 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device, Alarm Switch
Item #: 633846
CAT #: EDB14050EPDBA
UPC: 785901562603
Sign In or Register to view pricing and more.
Siemens
BRKR BLE2 GFCI 30mA 1P 120V 20A 10KA
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 1-Pole, GFCI - BLE, 10KAIC, 120VAC are Circuit Protection Molded Case Circuit Breakers. Sub Brand N/A Type BL Special Features N/A Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 20A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P
Item #: 40226
CAT #: BE120
UPC: 783643266100
Sign In or Register to view pricing and more.