Cable-In / Cable-Out Ground Fault Circuit Breakers
39 Found
Allen-Bradley
Breaker, 15A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Item #: 8250
CAT #: 1492-MCEA115
UPC: 781180166402
Sign In or Register to view pricing and more.
ABB
THQC 1P 120V 15A
Item #: 908594
CAT #: THQC1115GFT
UPC: 783164485608
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 20A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Item #: 291366
CAT #: 1492-MCEA120
UPC: 781180166419
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 30A, 2P, 120/240VAC, Ground Fault Sensing, 30mA Sensitivity
Item #: 298481
CAT #: 1492-MCEA230
UPC: 781180166488
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1492-MCGAT230 GROUND FAULT
Item #: 924242
CAT #: 1492-MCGAT230
UPC: 887172883545
Sign In or Register to view pricing and more.
Eaton
15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
Item #: 888302
CAT #: QCGFT2015
UPC: 786676026604
Sign In or Register to view pricing and more.
Allen-Bradley
Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Po
Item #: 9300
CAT #: 1492-MCEA225
UPC: 781180166471
Sign In or Register to view pricing and more.
Allen-Bradley
GFEP 40 A CIRC
Item #: 515241
CAT #: 1492-MCEA140
UPC: 781180166440
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 30A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Item #: 306322
CAT #: 1492-MCEA130
UPC: 781180166433
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120V
Item #: 617691
CAT #: QCGFEP1015
UPC: 786679146507
Sign In or Register to view pricing and more.
Eaton
Quicklag Industrial Ground Fault Circuit Breaker
Item #: 1000247
CAT #: QCGFT1015
UPC: 786680130601
Sign In or Register to view pricing and more.
Eaton
30A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
Item #: 1135726
CAT #: QCGFT2030
UPC: 786676026635
Sign In or Register to view pricing and more.
Eaton
Breaker, 30A, 1P, 120V
Item #: 843677
CAT #: QCGFEP1030
UPC: 786679146651
Sign In or Register to view pricing and more.
Allen-Bradley
GFEP 1 IN 10 KA AIC
Item #: 297659
CAT #: 1492-MCEA220
UPC: 781180166464
Sign In or Register to view pricing and more.
Eaton
Breaker, Miniature, 30A, 1P, 120VAC, Ground Fault CB
Item #: 1387344
CAT #: QCGFT1030
UPC: 786680130632
Sign In or Register to view pricing and more.
Eaton
C-h Qcgfep1040 1p 40a 240v Gf Cb
Item #: 2026818
CAT #: QCGFEP1040
UPC: 782114164365
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 15A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Breaker, Miniature, Circuit, 15 Amp, 1 Pole, 120 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity
Item #: 8250
CAT #: 1492-MCEA115
UPC: 781180166402
Sign In or Register to view pricing and more.
ABB
THQC 1P 120V 15A
THQC 1P 120V 15A GFCI SELF-TEST
Item #: 908594
CAT #: THQC1115GFT
UPC: 783164485608
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 20A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Breaker, Miniature, 20 Amp, 1-Pole, 120 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity
Item #: 291366
CAT #: 1492-MCEA120
UPC: 781180166419
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 30A, 2P, 120/240VAC, Ground Fault Sensing, 30mA Sensitivity
Breaker, Miniature, 30 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity
Item #: 298481
CAT #: 1492-MCEA230
UPC: 781180166488
Sign In or Register to view pricing and more.
Allen-Bradley
AB 1492-MCGAT230 GROUND FAULT
AB 1492-MCGAT230 GROUND FAULT CIRCUIT BREAKER
Item #: 924242
CAT #: 1492-MCGAT230
UPC: 887172883545
Sign In or Register to view pricing and more.
Eaton
15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
C-H QCGFT2015 15AMP GFI BRKR SELF TEST W/ FLAG
Item #: 888302
CAT #: QCGFT2015
UPC: 786676026604
Sign In or Register to view pricing and more.
Allen-Bradley
Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Po
Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Poles, 25 A, Standard Terminal
Item #: 9300
CAT #: 1492-MCEA225
UPC: 781180166471
Sign In or Register to view pricing and more.
Allen-Bradley
GFEP 40 A CIRC
AB 1492-MCEA140 GFEP 40 A CIRC BRKR, 30 MA , 1 POLE
Item #: 515241
CAT #: 1492-MCEA140
UPC: 781180166440
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, 30A, 1P, 120VAC, Ground Fault Sensing, 30mA Sensitivity
Breaker, Miniature, 30 Amp, 1-Pole, 120 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity
Item #: 306322
CAT #: 1492-MCEA130
UPC: 781180166433
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120V
Miniature Industrial Ground Fault Equipment Protector, Type Qcgfep, Cable-in/cable-out, 1-pole, 15 Amp, 120 Vac, 10 Kaic
Item #: 617691
CAT #: QCGFEP1015
UPC: 786679146507
Sign In or Register to view pricing and more.
Eaton
Quicklag Industrial Ground Fault Circuit Breaker
Miniature Industrial Ground Fault Circuit Breaker, Type Qcgf, Cable-in/cable-out, Self-Testing, 1-pole, 15 Amp, 120 Vac, 10 Kaic
Item #: 1000247
CAT #: QCGFT1015
UPC: 786680130601
Sign In or Register to view pricing and more.
Eaton
30A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Item #: 1135726
CAT #: QCGFT2030
UPC: 786676026635
Sign In or Register to view pricing and more.
Eaton
Breaker, 30A, 1P, 120V
Miniature Industrial Ground Fault Equipment Protector, Type Qcgfep, Cable-in/cable-out, 1-pole, 30 Amp, 120 Vac, 10 Kaic
Item #: 843677
CAT #: QCGFEP1030
UPC: 786679146651
Sign In or Register to view pricing and more.
Allen-Bradley
GFEP 1 IN 10 KA AIC
AB 1492-MCEA220 GFEP 1 IN 10 KA AIC
Item #: 297659
CAT #: 1492-MCEA220
UPC: 781180166464
Sign In or Register to view pricing and more.
Eaton
Breaker, Miniature, 30A, 1P, 120VAC, Ground Fault CB
30 Amp, 1-Pole, Type QCGF, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Cable-In/Cable-Out, 120VAC, 10 kAIC.
Item #: 1387344
CAT #: QCGFT1030
UPC: 786680130632
Sign In or Register to view pricing and more.
Eaton
C-h Qcgfep1040 1p 40a 240v Gf Cb
Miniature Industrial Ground Fault Equipment Protector, Type Qcgfep, Cable-in/cable-out, 1-pole, 40 Amp, 120 Vac, 10 Kaic
Item #: 2026818
CAT #: QCGFEP1040
UPC: 782114164365
Sign In or Register to view pricing and more.