Residential Combination Arc / Ground Fault Circuit Breakers
50 Found
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 1276082
CAT #: BRP120DF
UPC: 786670009207
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 1276081
CAT #: BRP115DF
UPC: 786670009191
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR AFCI/GFCI
Item #: 1310623
CAT #: BRN120DF
UPC: 786689059699
Sign In or Register to view pricing and more.
Leviton Load Centers
20A 1P AFCI/GFCI Thermal Magnetic Branch Breaker
Item #: 1624646
CAT #: LB120-DFT
UPC: 078477644836
Sign In or Register to view pricing and more.
Square D
Breaker, Homeline, 20A, 120VAC, Dual Function
Item #: 701096
CAT #: HOM120PDF
UPC: 785901978343
Sign In or Register to view pricing and more.
Leviton Load Centers
15A 1P AFCI/GFCI Thermal Mag Branch Circuit Breaker
Item #: 1624636
CAT #: LB115-DFT
UPC: 078477644829
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 1310590
CAT #: CHFP120DF
UPC: 786689058968
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 1310619
CAT #: BRN115DF
UPC: 786689059675
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Item #: 794788
CAT #: THQL1120DF
UPC: 783164532098
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 1310637
CAT #: CHFN120DF
UPC: 786689058852
Sign In or Register to view pricing and more.
ABB
Breaker, 15A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Item #: 794805
CAT #: THQL1115DF
UPC: 783164532081
Sign In or Register to view pricing and more.
Square D
Breaker, Homeline, 15A, 120VAC, Dual Function
Item #: 701093
CAT #: HOM115PDF
UPC: 785901978510
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 1310588
CAT #: CHFP115DF
UPC: 786689058937
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 20A, 1P, 120VAC, 10kAIC, Dual Function, Plug On Neutral, Plug In Mount
Item #: 1857888
CAT #: QO120PAFGF
UPC: 785901779278
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 1310632
CAT #: CHFN115DF
UPC: 786689058807
Sign In or Register to view pricing and more.
Square D
Breaker, 1P, 20A, 120VAC, Dual Function, AFCI/GFCI
Item #: 645354
CAT #: QO120DF
UPC:
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Item #: 1276082
CAT #: BRP120DF
UPC: 786670009207
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Item #: 1276081
CAT #: BRP115DF
UPC: 786670009191
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR AFCI/GFCI
20 Amp, 1-Pole, Pigtail, Type BR Dual Function Arc Fault / Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 1310623
CAT #: BRN120DF
UPC: 786689059699
Sign In or Register to view pricing and more.
Leviton Load Centers
20A 1P AFCI/GFCI Thermal Magnetic Branch Breaker
20A AFCI/GFCI Thermal Magnetic Branch Circuit Breaker, 120VAC, Single-Pole
Item #: 1624646
CAT #: LB120-DFT
UPC: 078477644836
Sign In or Register to view pricing and more.
Square D
Breaker, Homeline, 20A, 120VAC, Dual Function
Breaker, Homeline, 1P, 20 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter, Plug On Neutral
Item #: 701096
CAT #: HOM120PDF
UPC: 785901978343
Sign In or Register to view pricing and more.
Leviton Load Centers
15A 1P AFCI/GFCI Thermal Mag Branch Circuit Breaker
15A AFCI/GFCI Thermal Magnetic Branch Circuit Breaker, 120VAC, Single-Pole
Item #: 1624636
CAT #: LB115-DFT
UPC: 078477644829
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
20 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. *** Can Be Used With Plug On Neutral Panels***
Item #: 1310590
CAT #: CHFP120DF
UPC: 786689058968
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 1310619
CAT #: BRN115DF
UPC: 786689059675
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Breaker, Plug-On, 20 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Item #: 794788
CAT #: THQL1120DF
UPC: 783164532098
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
20 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 1310637
CAT #: CHFN120DF
UPC: 786689058852
Sign In or Register to view pricing and more.
ABB
Breaker, 15A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Breaker, Plug-On, 15 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Item #: 794805
CAT #: THQL1115DF
UPC: 783164532081
Sign In or Register to view pricing and more.
Square D
Breaker, Homeline, 15A, 120VAC, Dual Function
Breaker, Homeline, 1P, 15 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter, Plug On Neutral
Item #: 701093
CAT #: HOM115PDF
UPC: 785901978510
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels***
Item #: 1310588
CAT #: CHFP115DF
UPC: 786689058937
Sign In or Register to view pricing and more.
Square D
Breaker, QO, 20A, 1P, 120VAC, 10kAIC, Dual Function, Plug On Neutral, Plug In Mount
Breaker, QO, 20 Amp, 1-Pole, 120 Volt AC, 10 kAIC, Dual Function, Plug On Neutral, Plug In Mount
Item #: 1857888
CAT #: QO120PAFGF
UPC: 785901779278
Sign In or Register to view pricing and more.
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Item #: 1310632
CAT #: CHFN115DF
UPC: 786689058807
Sign In or Register to view pricing and more.
Square D
Breaker, 1P, 20A, 120VAC, Dual Function, AFCI/GFCI
Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI
Item #: 645354
CAT #: QO120DF
UPC:
Sign In or Register to view pricing and more.