Multi-Voltage / Multi-Bay Battery Chargers
29 Found
Milwaukee
M12-M18 Charger
Item #: 388271
CAT #: 48-59-1812
UPC: 045242271276
Sign In or Register to view pricing and more.
Milwaukee
M18 Six Pack Battery Charger
Item #: 528037
CAT #: 48-59-1806
UPC: 045242293681
Sign In or Register to view pricing and more.
Milwaukee
M18™ REDLITHIUM™ XC5.0 System Starter Kit
Item #: 1007708
CAT #: 48-59-1850
UPC: 045242350636
Sign In or Register to view pricing and more.
Dewalt
Multiport Simultaneous Fast Charger
Item #: 1438161
CAT #: DCB104
UPC: 885911508681
Sign In or Register to view pricing and more.
Milwaukee
M18 & M12 Rapid Charge Station
Item #: 1010975
CAT #: 48-59-1807
UPC: 045242340866
Sign In or Register to view pricing and more.
Milwaukee
M18™ & M12™ Rapid Charger
Item #: 1040695
CAT #: 48-59-1808
UPC: 045242357741
Sign In or Register to view pricing and more.
Milwaukee
M18™ & M12™ Vehicle Charger
Item #: 1301232
CAT #: 48-59-1810
UPC: 045242518715
Sign In or Register to view pricing and more.
Dewalt
Adapter, 18-20V
Item #: 1113733
CAT #: DCA1820
UPC: 885911424523
Sign In or Register to view pricing and more.
Dewalt
18-20V ADAPTER
Item #: 1097094
CAT #: DCA2203C
UPC: 885911424530
Sign In or Register to view pricing and more.
Dewalt
Portable Power Station and Parallel Battery Charger
Item #: 1085794
CAT #: DCB1800B
UPC: 885911457538
Sign In or Register to view pricing and more.
Dewalt
Power Station/Charger Kit
Item #: 1080593
CAT #: DCB1800M3T1
UPC: 885911481304
Sign In or Register to view pricing and more.
Dewalt
Automotive Charger
Item #: 643396
CAT #: DCB119
UPC: 885911239721
Sign In or Register to view pricing and more.
Dewalt
Dual Port NiCd, NiMh, Lithium Charger
Item #: 992251
CAT #: DC9320
UPC: 885911007825
Sign In or Register to view pricing and more.
Dewalt
Max Charger, 12 & 20V, Limited Quantities Available
Item #: 509878
CAT #: DCB101
UPC:
Sign In or Register to view pricing and more.
Dewalt
Dit Dcb103 Combination Dual Port Fa
Item #: 1286790
CAT #: DCB103
UPC:
Sign In or Register to view pricing and more.
Dewalt
NiCd, NiMh, Lithium Charger
Item #: 448456
CAT #: DC9310
UPC: 885911007818
Sign In or Register to view pricing and more.
Milwaukee
M12-M18 Charger
Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18 ***Charger Only***
Item #: 388271
CAT #: 48-59-1812
UPC: 045242271276
Sign In or Register to view pricing and more.
Milwaukee
M18 Six Pack Battery Charger
Charger, Multi-Bay, Charge Time: 30-60 Min, Compatible Batteries: Lithium Ion, M18 Six Pack Sequential Charger, Features: Pass Through Plug, Carrying Handle.
Item #: 528037
CAT #: 48-59-1806
UPC: 045242293681
Sign In or Register to view pricing and more.
Milwaukee
M18™ REDLITHIUM™ XC5.0 System Starter Kit
Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster, Includes (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack
Item #: 1007708
CAT #: 48-59-1850
UPC: 045242350636
Sign In or Register to view pricing and more.
Dewalt
Multiport Simultaneous Fast Charger
Multiport Simultaneous Fast Charger
Item #: 1438161
CAT #: DCB104
UPC: 885911508681
Sign In or Register to view pricing and more.
Milwaukee
M18 & M12 Rapid Charge Station
Rapid Charge Station, Multi-Bay, Compatible Batteries: (3) M18 & (3) M12, Features: Pass Through Plug, Carrying Handle
Item #: 1010975
CAT #: 48-59-1807
UPC: 045242340866
Sign In or Register to view pricing and more.
Milwaukee
M18™ & M12™ Rapid Charger
Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster
Item #: 1040695
CAT #: 48-59-1808
UPC: 045242357741
Sign In or Register to view pricing and more.
Milwaukee
M18™ & M12™ Vehicle Charger
Charger, Power Requirements: Plugs into Vehicle 12V or 24V DC Outlet, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster
Item #: 1301232
CAT #: 48-59-1810
UPC: 045242518715
Sign In or Register to view pricing and more.
Dewalt
Adapter, 18-20V
20 V MAX* Compact Slide Cordless Battery Adapter, Lithium-Ion Battery, 18 VDC,Use With 18 V MAX* Tools
Item #: 1113733
CAT #: DCA1820
UPC: 885911424523
Sign In or Register to view pricing and more.
Dewalt
18-20V ADAPTER
Allows for a Dewalt 20V battery to be used in an 18V tool Comes with (2) 2.0 AH batteries and a Charger
Item #: 1097094
CAT #: DCA2203C
UPC: 885911424530
Sign In or Register to view pricing and more.
Dewalt
Portable Power Station and Parallel Battery Charger
Charger, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries
Item #: 1085794
CAT #: DCB1800B
UPC: 885911457538
Sign In or Register to view pricing and more.
Dewalt
Power Station/Charger Kit
Charger Kit, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries. Includes: (1) Charging Station, (3) 20V Max Batteries, (1) 6.0 Ah Flexvolt Battery.
Item #: 1080593
CAT #: DCB1800M3T1
UPC: 885911481304
Sign In or Register to view pricing and more.
Dewalt
Automotive Charger
Charger, Automotive Charger, Power Requirements: 12V DC, Charge Time: 40 - 90 Minutes, Compatible Batteries: 12V Max & 20V Max Lithium Ion, Weight: 1.44 lbs
Item #: 643396
CAT #: DCB119
UPC: 885911239721
Sign In or Register to view pricing and more.
Dewalt
Dual Port NiCd, NiMh, Lithium Charger
Charger, Dual Port, Charge Time: 1 Hour, Compatible Batteries: 7.2V - 18V NiCd, NiMh & Lithium
Item #: 992251
CAT #: DC9320
UPC: 885911007825
Sign In or Register to view pricing and more.
Dewalt
Max Charger, 12 & 20V, Limited Quantities Available
Charger, Power Requirements: 120V AC, Charge Time: 1 Hour, Compatible Batteries: 12V & 20V Max, Weight: 1lb
Item #: 509878
CAT #: DCB101
UPC:
Sign In or Register to view pricing and more.
Dewalt
Dit Dcb103 Combination Dual Port Fa
DEW DCB103 COMBO FAST CHARGER
Item #: 1286790
CAT #: DCB103
UPC:
Sign In or Register to view pricing and more.
Dewalt
NiCd, NiMh, Lithium Charger
Charger, Fast Charger, Power Requirements: 120V AC, Charge Time: Less Than 1 Hour, Compatible Batteries: 7.2V - 18V NiCd, NiMh & Lithium
Item #: 448456
CAT #: DC9310
UPC: 885911007818
Sign In or Register to view pricing and more.