Manual Threader Dies & Die Heads

40 Found
Thomas & Betts

Die for 12-14 Ton Tools, Stainless Steel

Item #: 780480
CAT #: 15515SS
UPC: 786209883889
Sign In or Register to view pricing and more.
Thomas & Betts

14TON SS, YELLOW HEX DIE CODE 115H

Item #: 753410
CAT #: 15504SS
UPC: 786209883926
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Alloy Steel

Item #: 753563
CAT #: 15505SS
UPC: 786209883865
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 94H

Item #: 753390
CAT #: 15536SS
UPC: 786209883841
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 66H

Item #: 753402
CAT #: 15534SS
UPC: 786209883759
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 76H

Item #: 753407
CAT #: 15512SS
UPC: 786209883780
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 3/4"

Item #: 273048
CAT #: 37395
UPC: 095691373953
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 1"

Item #: 273053
CAT #: 37400
UPC: 095691374004
Sign In or Register to view pricing and more.
Ridgid Tool

Ratchet Handle Die Manual Threader

Item #: 373421
CAT #: 30118
UPC: 095691301185
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 37885 Pipe Die,ridgid,man Threa

Item #: 421287
CAT #: 37885
UPC: 095691378859
Sign In or Register to view pricing and more.
Ridgid Tool

1-1/2" Die Head

Item #: 2841
CAT #: 37410
UPC: 095691374103
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 2"

Item #: 2820
CAT #: 37415
UPC: 095691374158
Sign In or Register to view pricing and more.
Ridgid Tool

1-1/4" Die Head

Item #: 2861
CAT #: 37405
UPC: 095691374059
Sign In or Register to view pricing and more.
Ridgid Tool

1/2" Die Head

Item #: 2880
CAT #: 37390
UPC: 095691373908
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 37880 Pipe Die,ridgid,man Threa

Item #: 324979
CAT #: 37880
UPC: 095691378804
Sign In or Register to view pricing and more.
Ridgid Tool

Pipe Die,ridgid,npt Threa

Item #: 407984
CAT #: 26192
UPC: 095691261922
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Stainless Steel

Die for 12-14 Ton Tools for 750 kcmil Copper, 650 kcmil Aluminum, Die Code 106H, Stainless Steel, Color Code Black
Item #: 780480
CAT #: 15515SS
UPC: 786209883889
Sign In or Register to view pricing and more.
Thomas & Betts

14TON SS, YELLOW HEX DIE CODE 115H

Die for 12-14 Ton Tools for 900 kcmil CU, 750 kcmil Al, Die Color Yellow, Die Code 115H
Item #: 753410
CAT #: 15504SS
UPC: 786209883926
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Alloy Steel

Die for 12-14 Ton Tools for 700 kcmil Copper, 500 kcmil Aluminum, Color Code Pink, Die Code 99H, Alloy Steel
Item #: 753563
CAT #: 15505SS
UPC: 786209883865
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 94H

Die for 12-14 Ton Tools for 600 kcmil Copper, 400 kcmil Aluminum, Color Code Green, Die Code 94H, Stainless Steel
Item #: 753390
CAT #: 15536SS
UPC: 786209883841
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 66H

Die for 12-14 Ton Tools, 300 kcmil Copper, 4/0 Aluminum, Color Code White, Die Code 66H, Alloy Steel
Item #: 753402
CAT #: 15534SS
UPC: 786209883759
Sign In or Register to view pricing and more.
Thomas & Betts

Die for 12-14 Ton Tools, Die Code 76H

Die for 12-14 Ton Tools for 400 kcmil Copper, 300 kcmil Aluminum, Color Code Blue, Die Code 76H, Stainless Steel
Item #: 753407
CAT #: 15512SS
UPC: 786209883780
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 3/4"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 3/4".
Item #: 273048
CAT #: 37395
UPC: 095691373953
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 1"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1".
Item #: 273053
CAT #: 37400
UPC: 095691374004
Sign In or Register to view pricing and more.
Ridgid Tool

Ratchet Handle Die Manual Threader

Threader, Ratchet Handle Die, Manual, 12R T2.
Item #: 373421
CAT #: 30118
UPC: 095691301185
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 37885 Pipe Die,ridgid,man Threa

Ridgid; Pipe Die; Manual Threader; Size: 1-1/4 In Pipe; Thread Per Inch: 11-1/2tpi; Thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel
Item #: 421287
CAT #: 37885
UPC: 095691378859
Sign In or Register to view pricing and more.
Ridgid Tool

1-1/2" Die Head

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1-1/2".
Item #: 2841
CAT #: 37410
UPC: 095691374103
Sign In or Register to view pricing and more.
Ridgid Tool

Die Head, 2"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 2".
Item #: 2820
CAT #: 37415
UPC: 095691374158
Sign In or Register to view pricing and more.
Ridgid Tool

1-1/4" Die Head

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1-1/4".
Item #: 2861
CAT #: 37405
UPC: 095691374059
Sign In or Register to view pricing and more.
Ridgid Tool

1/2" Die Head

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1/2".
Item #: 2880
CAT #: 37390
UPC: 095691373908
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 37880 Pipe Die,ridgid,man Threa

Ridgid; Pipe Die; Manual Threader; Size: 1 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel
Item #: 324979
CAT #: 37880
UPC: 095691378804
Sign In or Register to view pricing and more.
Ridgid Tool

Pipe Die,ridgid,npt Threa

Pipe Die, Z; Thread Type: Npt, Material: High Speed Steel, Capacity: 2-1/2 - 4 In, Weight: 2-1/4 Lb
Item #: 407984
CAT #: 26192
UPC: 095691261922
Sign In or Register to view pricing and more.
Page 1 of 3
40 Items found