Conductor Identification Labels

13 Found
Panduit

Card Label, Polyester,Earth (Ground) sym

Item #: 429994
CAT #: PESS-A-ES
UPC: 074983432066
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Item #: 74726
CAT #: PESS-C-ES
UPC: 074983432929
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Item #: 1060477
CAT #: PESS-B-ES
UPC: 074983432493
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'PE', 0.49" dia.,

Item #: 74710
CAT #: PESS-A-PE
UPC: 074983432271
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Safety Function s

Item #: 429996
CAT #: PESS-A-SS
UPC: 074983432370
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, CE symbol, 0.49"

Item #: 997049
CAT #: PESS-A-CE
UPC: 074983574568
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Safety Function s

Item #: 436122
CAT #: PESS-B-SS
UPC: 074983432806
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Item #: 1042576
CAT #: PESS-E-ES
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'CE', 0.79" dia.,

Item #: 74659
CAT #: PESS-C-CE
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'L3', 0.49" dia.,

Item #: 504144
CAT #: PESS-A-L3
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'N', 0.49" dia.,

Item #: 421394
CAT #: PESS-A-N
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Item #: 74718
CAT #: PESS-D-ES
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'CE', 0.63" dia.,

Item #: 421392
CAT #: PESS-B-CE
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester,Earth (Ground) sym

Conductor identification label, 0.49" (12.50mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 429994
CAT #: PESS-A-ES
UPC: 074983432066
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Conductor identification label, 0.79" (20mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 10 labels/card, 10 cards/package.
Item #: 74726
CAT #: PESS-C-ES
UPC: 074983432929
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Conductor identification label, 0.63" (16mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 1060477
CAT #: PESS-B-ES
UPC: 074983432493
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'PE', 0.49" dia.,

Conductor identification label, 0.49" (12.50mm) marker diameter, protective conductor - 'PE' (legend), polyester adhesive, black/green/yellow, 20 labels/card, 10 cards/package.
Item #: 74710
CAT #: PESS-A-PE
UPC: 074983432271
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Safety Function s

Conductor identification label, 0.49" (12.50mm) marker diameter, safety function symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 429996
CAT #: PESS-A-SS
UPC: 074983432370
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, CE symbol, 0.49"

Conductor identification label, 0.49" (12.50mm) marker diameter, CE symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 997049
CAT #: PESS-A-CE
UPC: 074983574568
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Safety Function s

Conductor identification label, 0.63" (16mm) marker diameter, safety function symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 436122
CAT #: PESS-B-SS
UPC: 074983432806
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Conductor identification label, 1.24" (31.5mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 10 labels/card, 10 cards/package.
Item #: 1042576
CAT #: PESS-E-ES
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'CE', 0.79" dia.,

Conductor identification label, 0.79" (20mm) marker diameter, CE symbol, polyester adhesive, black/white, 10 labels/card, 10 cards/package.
Item #: 74659
CAT #: PESS-C-CE
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'L3', 0.49" dia.,

Conductor identification label, 0.49" (12.50mm) marker diameter, outer conductor 3- 'L3' (legend), polyester adhesive, white/black, 20 labels/card, 10 cards/package.
Item #: 504144
CAT #: PESS-A-L3
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'N', 0.49" dia.,

Conductor identification label, 0.49" (12.50mm) marker diameter, neutral conductor 'N' (legend), polyester adhesive, white/blue, 20 labels/card, 10 cards/package.
Item #: 421394
CAT #: PESS-A-N
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, Earth (Ground) sy

Conductor identification label, 0.98" (25mm) marker diameter, Earth (ground) symbol, polyester adhesive, black/white, 10 labels/card, 10 cards/package.
Item #: 74718
CAT #: PESS-D-ES
UPC:
Sign In or Register to view pricing and more.
Panduit

Card Label, Polyester, 'CE', 0.63" dia.,

Conductor identification label, 0.63" (16mm) marker diameter, CE symbol, polyester adhesive, black/white, 20 labels/card, 10 cards/package.
Item #: 421392
CAT #: PESS-B-CE
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found