Tamper Resistant Specification Grade Receptacles
72 Found
Lutron
Tamper Resistant Duplex Receptacle, 15A, White
Item #: 918029
CAT #: CAR-15-GFST-WH
UPC: 784276159579
Sign In or Register to view pricing and more.
Pass & Seymour
TR DECO RECEP 20A 125V S+B WIRE WH
Item #: 845808
CAT #: TR26352-W
UPC: 785007008456
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Light Almond
Item #: 998172
CAT #: CAR-15-GFST-LA
UPC: 784276159562
Sign In or Register to view pricing and more.
Pass & Seymour
P&S TR26342-W TR DECO RECEP 20A 125
Item #: 832040
CAT #: TR26342-W
UPC: 785007034929
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Duplex Receptacle, 20A, 125V, Light Almond
Item #: 205054
CAT #: TR26362-LA
UPC: 785007277357
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Light Almond
Item #: 1017317
CAT #: CAR-15-DDTR-LA
UPC: 027557779067
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Black
Item #: 1017321
CAT #: CAR-15-DDTR-BL
UPC: 027557778947
Sign In or Register to view pricing and more.
Leviton
20A TR Decora Duplex Receptacle, Red
Item #: 554259
CAT #: 16362-SGR
UPC: 078477942246
Sign In or Register to view pricing and more.
Pass & Seymour
Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White
Item #: 305218
CAT #: PTTR5362-W
UPC: 785007001853
Sign In or Register to view pricing and more.
Leviton
LEV WTD20-W 20A 125V WR TR DE
Item #: 1176648
CAT #: WTD20-W
UPC: 078477675199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R WH
Item #: 960086
CAT #: HBL5362WTR
UPC: 783585542546
Sign In or Register to view pricing and more.
Lutron
Duplex Receptacle, Half Dimming, 15A, White
Item #: 366864
CAT #: CAR-15-HDTR-WH
UPC: 027557779302
Sign In or Register to view pricing and more.
Leviton
LEV WTD15-E 15A 125V WR TR DE
Item #: 1345549
CAT #: WTD15-E
UPC: 078477722992
Sign In or Register to view pricing and more.
Leviton
20A 125V WR TR DEC REC BLK
Item #: 1202549
CAT #: WTD20-E
UPC: 078477722961
Sign In or Register to view pricing and more.
Lutron
Duplex Receptacle, Half Dimming, 15A, Brown
Item #: 508831
CAT #: CAR-15-HDTR-BR
UPC: 027557779180
Sign In or Register to view pricing and more.
Square D
X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR
Item #: 2242472
CAT #: SQR44201WH
UPC: 785901544067
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, White
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: White
Item #: 918029
CAT #: CAR-15-GFST-WH
UPC: 784276159579
Sign In or Register to view pricing and more.
Pass & Seymour
TR DECO RECEP 20A 125V S+B WIRE WH
20A 125V Tamper-Resistant Decorator Duplex Receptacle, White
Item #: 845808
CAT #: TR26352-W
UPC: 785007008456
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Light Almond
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Light Almond
Item #: 998172
CAT #: CAR-15-GFST-LA
UPC: 784276159562
Sign In or Register to view pricing and more.
Pass & Seymour
P&S TR26342-W TR DECO RECEP 20A 125
PAS TR26342-W TR DECO RECEP 2
Item #: 832040
CAT #: TR26342-W
UPC: 785007034929
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Duplex Receptacle, 20A, 125V, Light Almond
Tamper-Resistant Decorator Duplex Receptacle, Heavy-Duty, 20 Amp, 125 Volt, Back & Side Wire, NEMA 5-20R, Light Almond
Item #: 205054
CAT #: TR26362-LA
UPC: 785007277357
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Light Almond
Tamper Resistant Duplex Receptacle, Decora, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Light Almond
Item #: 1017317
CAT #: CAR-15-DDTR-LA
UPC: 027557779067
Sign In or Register to view pricing and more.
Lutron
Tamper Resistant Duplex Receptacle, 15A, Black
Tamper Resistant Duplex Receptacle, Decora, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Black
Item #: 1017321
CAT #: CAR-15-DDTR-BL
UPC: 027557778947
Sign In or Register to view pricing and more.
Leviton
20A TR Decora Duplex Receptacle, Red
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back & Side Wired, Red
Item #: 554259
CAT #: 16362-SGR
UPC: 078477942246
Sign In or Register to view pricing and more.
Pass & Seymour
Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White
Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White
Item #: 305218
CAT #: PTTR5362-W
UPC: 785007001853
Sign In or Register to view pricing and more.
Leviton
LEV WTD20-W 20A 125V WR TR DE
LEV WTD20-W 20A 125V WR TR DE
Item #: 1176648
CAT #: WTD20-W
UPC: 078477675199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R WH
DUP RCPT IND TR 20A/125V 5-20R WH
Item #: 960086
CAT #: HBL5362WTR
UPC: 783585542546
Sign In or Register to view pricing and more.
Lutron
Duplex Receptacle, Half Dimming, 15A, White
Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: White
Item #: 366864
CAT #: CAR-15-HDTR-WH
UPC: 027557779302
Sign In or Register to view pricing and more.
Leviton
LEV WTD15-E 15A 125V WR TR DE
LEV WTD15-E 15A 125V WR TR DE
Item #: 1345549
CAT #: WTD15-E
UPC: 078477722992
Sign In or Register to view pricing and more.
Leviton
20A 125V WR TR DEC REC BLK
LEV WTD20-E 20A 125V WR TR DE
Item #: 1202549
CAT #: WTD20-E
UPC: 078477722961
Sign In or Register to view pricing and more.
Lutron
Duplex Receptacle, Half Dimming, 15A, Brown
Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: Brown
Item #: 508831
CAT #: CAR-15-HDTR-BR
UPC: 027557779180
Sign In or Register to view pricing and more.
Square D
X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR
X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE WHITE
Item #: 2242472
CAT #: SQR44201WH
UPC: 785901544067
Sign In or Register to view pricing and more.