Search results

573 Found
Entrelec

Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Sign In or Register to view pricing and more.
Entrelec

Snap-On, End Section, Type: FEM6

Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, 6mm, Gray

Item #: 270852
CAT #: 1SNA115118R1100
UPC: 662019955889
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, 6mm, Type: M 4/6.N, Blue

Item #: 271022
CAT #: 1SNA125116R0100
UPC: 662019023908
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Item #: 423017
CAT #: 1SNA105032R1500
UPC: 662019953533
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow

Item #: 50686
CAT #: 1SNA165114R1700
UPC: 662019960210
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC81

Item #: 363248
CAT #: 1SNA173523R1100
UPC: 662019962085
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Fuse Holder, 8mm, Type: M4/8.SFD, Gray

Item #: 50774
CAT #: 1SNA115663R2300
UPC: 662019957500
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray

Item #: 50797
CAT #: 1SNA116951R1500
UPC: 662019958620
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, Gray, 9.5mm, DIN 1, 600VAC, 40A

Item #: 270680
CAT #: 1SNA115201R2500
UPC: 662019956169
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Marker Cards, Blank, Side Mount, 6mm

Item #: 271604
CAT #: 1SNA233000R0100
UPC: 662019968483
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Sign In or Register to view pricing and more.
Entrelec

Snap-On, End Section, Type: FEM6

Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10, Package Qty = 20
Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, 6mm, Gray

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item #: 270852
CAT #: 1SNA115118R1100
UPC: 662019955889
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, 6mm, Type: M 4/6.N, Blue

Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: Blue. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 271022
CAT #: 1SNA125116R0100
UPC: 662019023908
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Red. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 423017
CAT #: 1SNA105032R1500
UPC: 662019953533
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item #: 50686
CAT #: 1SNA165114R1700
UPC: 662019960210
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC81

Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC81. Used with Terminal Block Type: 4/8.S.
Item #: 363248
CAT #: 1SNA173523R1100
UPC: 662019962085
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Fuse Holder, 8mm, Type: M4/8.SFD, Gray

Fuse Holder Terminal Block. Compression Clamp. Type: M4/8.SFD. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LED Fuse Indicator.
Item #: 50774
CAT #: 1SNA115663R2300
UPC: 662019957500
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray

Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
Item #: 50797
CAT #: 1SNA116951R1500
UPC: 662019958620
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, Gray, 9.5mm, DIN 1, 600VAC, 40A

Terminal Block, Feed Through, Gray, 9.5 mm, Screw Terminal Lug, DIN 1, 600 Volt AC, 40 Amp
Item #: 270680
CAT #: 1SNA115201R2500
UPC: 662019956169
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Marker Cards, Blank, Side Mount, 6mm

RC610, Side Mount, (100 tabs) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks. 1=100 tabs.
Item #: 271604
CAT #: 1SNA233000R0100
UPC: 662019968483
Sign In or Register to view pricing and more.
Page 1 of 36
573 Items found