Search results
963,692 Found
nVent Erico
Gnd Rod Clmp, Brnz, Sil Brz, 1/2"–5/8"dia, #10 Sol-#2Strnd, 6mm² Sol-25mm² Strnd
Item #: 7042
CAT #: CP58
UPC: 782856307037
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length
Item #: 682645
CAT #: THHN6STRGRN-CUT
UPC:
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 68941
CAT #: THHN12STRBLK500RL
UPC: 980100229009
Company wide:
Multiple
Coupling, 1" Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Company wide:
Leviton
15A TR/WR Residential Grade GFCI Receptacle, 5-15R, White
Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Company wide:
Hubbell-Raco
Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray
Item #: 50895
CAT #: 5173-0
UPC: 050169517307
Company wide:
Hubbell - Electrical
EMT Conduit Strap, 1-Hole, 3/4", Steel
Item #: 195986
CAT #: 2083
UPC: 050169020838
Company wide:
Multiple
Coupling, 2" Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 980060061060
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Company wide:
UniRac
End Cap Kit, NXT Horizon Series, Black
Item #: 2060588
CAT #: ENDCAPD1
UPC: 810039363683
Company wide:
Hubbell-Raco
Weatherproof Box, 2 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 51089
CAT #: 5345-0
UPC: 050169534502
Company wide:
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Company wide:
Appleton
Conduit Bushing, Insulating, 2", Threaded, Plastic
Item #: 35540
CAT #: PB-600-D
UPC: 687855146000
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Red 500'
Item #: 68712
CAT #: THHN10STRRED500RL
UPC: 980100230203
Company wide:
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 980060061022
Company wide:
Multiple
NM-B - 14-3 Solid Copper 250', Blue (Some Remaining White Inventory)
Item #: 65236
CAT #: RMX143WG250CL
UPC: 980100163501
Company wide:
Leviton
20A Commercial Grade Duplex Receptacle, 5-20R, White
Item #: 5469
CAT #: CR20-W
UPC: 078477815458
Company wide:
Eaton
Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Item #: 4042
CAT #: BR230
UPC: 786676362955
Company wide:
UniRac
Combo Clamp, 30 - 40mm Modules, Blk
Item #: 2060586
CAT #: CCLAMPD1
UPC: 810039363614
Company wide:
UniRac
L-Foot Attachment Kit, Mill Finish
Item #: 2379152
CAT #: SHBUTYLM2
UPC: 810039364130
Company wide:
nVent Erico
Gnd Rod Clmp, Brnz, Sil Brz, 1/2"–5/8"dia, #10 Sol-#2Strnd, 6mm² Sol-25mm² Strnd
For use with copper-bonded ground rods. These are standard clamps that need a 1/2" Wrench.
Item #: 7042
CAT #: CP58
UPC: 782856307037
Category:
Ground Rod Ground Clamps
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
Item #: 682645
CAT #: THHN6STRGRN-CUT
UPC:
Category:
6 AWG Stranded Copper THHN
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Black, 500'
12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
Item #: 68941
CAT #: THHN12STRBLK500RL
UPC: 980100229009
Category:
12 AWG Stranded Copper THHN
Company wide:
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 3749
CAT #: BR120
UPC: 786676362108
Category:
Residential 1-Pole Circuit Breakers
Company wide:
Multiple
Coupling, 1" Diameter, PVC, Gray
Coupling, 1 Inch Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Category:
PVC Couplings
Company wide:
Heyco
Cord Grip, Liquid Tight, 3/4", Nylon
Light Tight Corp Grip, 3/4 Inches, Nylon
Item #: 1395827
CAT #: M3234GDA-SM
UPC:
Category:
Solar Cord Grips
Company wide:
Leviton
15A TR/WR Residential Grade GFCI Receptacle, 5-15R, White
GFCI Receptacle, SmartLock Pro Slim Series, Tamper/Weather Resistant, Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White
Item #: 849438
CAT #: GFWT1-W
UPC: 078477709238
Company wide:
Hubbell-Raco
Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.
Item #: 50895
CAT #: 5173-0
UPC: 050169517307
Category:
1-Gang Metallic Weatherproof Box Covers
Company wide:
Hubbell - Electrical
EMT Conduit Strap, 1-Hole, 3/4", Steel
EMT Conduit Strap, 1-Hole, 3/4 Inch, Steel, For Use With EMT Conduit
Item #: 195986
CAT #: 2083
UPC: 050169020838
Category:
Steel 1-Hole Conduit Straps
Company wide:
Multiple
3/4" PVC Male Terminal Adapter.
3/4" PVC Male Terminal Adapter.
Item #: 31440
CAT #: 075MA
UPC: 980060062029
Category:
PVC Male Terminal Adapters
Company wide:
Multiple
Coupling, 2" Diameter, PVC, Gray
Coupling, 2 Inch Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 980060061060
Category:
PVC Couplings
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Category:
Color Coding Tape
Company wide:
UniRac
End Cap Kit, NXT Horizon Series, Black
End Cap Kit, NXT Horizon Series, Black, Make the install look clean with the end cap kit designed to complement the module end clamp and rail ends
Item #: 2060588
CAT #: ENDCAPD1
UPC: 810039363683
Category:
Solar Rail Covers
Company wide:
Hubbell-Raco
Weatherproof Box, 2 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.
Item #: 51089
CAT #: 5345-0
UPC: 050169534502
Category:
2-Gang Metallic Weatherproof Boxes
Company wide:
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Company wide:
Appleton
Conduit Bushing, Insulating, 2", Threaded, Plastic
Conduit Bushing, Insulating, 2 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Item #: 35540
CAT #: PB-600-D
UPC: 687855146000
Category:
Rigid & IMC Bushings
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Red 500'
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Item #: 68712
CAT #: THHN10STRRED500RL
UPC: 980100230203
Category:
10 AWG Stranded Copper THHN
Company wide:
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Coupling, 3/4 Inch Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 980060061022
Category:
PVC Couplings
Company wide:
Multiple
NM-B - 14-3 Solid Copper 250', Blue (Some Remaining White Inventory)
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Blue (Some Remaining White Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Blue to be the default color for 14/3 NM-B instead of the traditional White. As inventories adjust, customers could receive either color. ***
Item #: 65236
CAT #: RMX143WG250CL
UPC: 980100163501
Category:
14 AWG NM-B
Company wide:
Leviton
20A Commercial Grade Duplex Receptacle, 5-20R, White
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 5469
CAT #: CR20-W
UPC: 078477815458
Company wide:
Eaton
Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 4042
CAT #: BR230
UPC: 786676362955
Category:
Residential 2-Pole Circuit Breakers
Company wide:
UniRac
Combo Clamp, 30 - 40mm Modules, Blk
Combo Clamp, NXT Horizon Series, Self-Standing With Spring, Black Finish, For Use With 30 - 40mm Modules
Item #: 2060586
CAT #: CCLAMPD1
UPC: 810039363614
Category:
Solar Module Clamps
Company wide:
UniRac
L-Foot Attachment Kit, Mill Finish
L-Foot Attachment Kit, Stronghold Butyl , #14S Mill FinishAttachment Kit
Item #: 2379152
CAT #: SHBUTYLM2
UPC: 810039364130
Category:
Solar Mounting L-Feet
Company wide:
Over 963,692 Items found