Search results

379 Found
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

Item #: 240628
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

1 - 2/0 AWG Tap Connector

Item #: 1155600
CAT #: TC2/0
UPC: 662381021311
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

Item #: 430262
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

Item #: 2259323
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

Copper C Tap 10-8 Main

Item #: 735801
CAT #: CT-102
UPC: 662381098016
Company wide:
NSI Tork

Compression Splice, Standard Barrel, Copper

Item #: 209834
CAT #: SC-300
UPC: 662381037114
Company wide:
NSI Tork

750--250 Splicer Reducer

Item #: 363530
CAT #: 750SR
UPC: 662381002365
Company wide:
NSI Tork

1 AWG Copper Compression Lug

Item #: 964969
CAT #: L1N-38
UPC: 662381339102
Company wide:
NSI Tork

350 Mcm Alum Compression Splice(al/cu)

Item #: 916529
CAT #: ASC350T
UPC: 662381032102
Company wide:
NSI Tork

SPLIT BOLT CONN

Item #: 2044119
CAT #: APS350
UPC: 662381020567
Company wide:
NSI Tork

AL/CU CMP Lug 1/0 AWG 3/8 Bolt Size

Item #: 111768
CAT #: AL1/0-38
UPC: 662381030047
Company wide:
NSI Tork

Copper Split Bolt 6 Tin Plated

Item #: 553912
CAT #: N-6SP
UPC: 662381020321
Company wide:
NSI Tork

1/0 AWG Copper Compression Lug

Item #: 2740323
CAT #: L10N-14
UPC: 662381336996
Company wide:
NSI Tork

Copper Split Bolt 3 Tin Plated

Item #: 475488
CAT #: N-3SP
UPC: 662381020345
Company wide:
NSI Tork

Dble Screw Lug (3) 350-6

Item #: 302205
CAT #: 3-350LL4
UPC: 662381027078
Company wide:
NSI Tork

Dble Screw Lug (2)800-300

Item #: 626974
CAT #: 2-800LL4
UPC: 662381027177
Company wide:
NSI Tork

NSI CTH-44 Copper C Tap 6-4 Main 4-

Item #: 960770
CAT #: CTH-44
UPC: 662381022158
Company wide:
NSI Tork

Service Post One Wire 8-7 AWG

Item #: 307332
CAT #: SPM-2L
UPC: 662381021014
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Item #: 115002
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

Compression Lug, 600 MCM, Copper

Item #: 115085
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 3/8 Bolt Size

Item #: 440040
CAT #: L238
UPC: 662381034045
Company wide:
NSI Tork

Copper C Tap 6-8 Main

Item #: 578456
CAT #: CT-103
UPC: 662381098023
Company wide:
NSI Tork

Copper Split Bolt 2 Tin Plated

Item #: 249877
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Item #: 424868
CAT #: CTH-115
UPC: 662381098146
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 240628
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

1 - 2/0 AWG Tap Connector

Tap Connector, Main Conductor Range: 1 Solid - 2/0 AWG Stranded, Tap Conductor Range: 2/0 AWG Stranded - 6 Solid, 1-Conductor. For use with Copper-to-Copper Connections.
Item #: 1155600
CAT #: TC2/0
UPC: 662381021311
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 430262
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

NSI L2N-142 2 AWG CU COMPRESS
Item #: 2259323
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

Copper C Tap 10-8 Main

Copper C Tap Grounding Connector for 10 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 735801
CAT #: CT-102
UPC: 662381098016
Company wide:
NSI Tork

Compression Splice, Standard Barrel, Copper

Compression Splice, Standard Barrel, Copper, Tin-Plated, 300 MCM, 2 Conductors, White,
Item #: 209834
CAT #: SC-300
UPC: 662381037114
Company wide:
NSI Tork

750--250 Splicer Reducer

Aluminum Splicer Reducer 750 - 250 MCM Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Item #: 363530
CAT #: 750SR
UPC: 662381002365
Company wide:
NSI Tork

1 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 1 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 964969
CAT #: L1N-38
UPC: 662381339102
Company wide:
NSI Tork

350 Mcm Alum Compression Splice(al/cu)

Nsi Asc350t #350 Alum Compres sion Splice
Item #: 916529
CAT #: ASC350T
UPC: 662381032102
Company wide:
NSI Tork

SPLIT BOLT CONN

NSI APS350 2/0 STR - 350 MCM
Item #: 2044119
CAT #: APS350
UPC: 662381020567
Company wide:
NSI Tork

AL/CU CMP Lug 1/0 AWG 3/8 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug1/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 111768
CAT #: AL1/0-38
UPC: 662381030047
Company wide:
NSI Tork

Copper Split Bolt 6 Tin Plated

All Purpose Split Bolt Connector 6 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 553912
CAT #: N-6SP
UPC: 662381020321
Company wide:
NSI Tork

1/0 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4".
Item #: 2740323
CAT #: L10N-14
UPC: 662381336996
Company wide:
NSI Tork

Copper Split Bolt 3 Tin Plated

All Purpose Split Bolt Connector 3 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 475488
CAT #: N-3SP
UPC: 662381020345
Company wide:
NSI Tork

Dble Screw Lug (3) 350-6

3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 302205
CAT #: 3-350LL4
UPC: 662381027078
Company wide:
NSI Tork

Dble Screw Lug (2)800-300

2 Port Heavy Duty Dual Rated Transformer Lug 800 MCM - 300 MCM Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 626974
CAT #: 2-800LL4
UPC: 662381027177
Company wide:
NSI Tork

NSI CTH-44 Copper C Tap 6-4 Main 4-

NSI CTH-44 COPPER C TAP 6 SOL
Item #: 960770
CAT #: CTH-44
UPC: 662381022158
Company wide:
NSI Tork

Service Post One Wire 8-7 AWG

Service Post Connector - One Wire Type 6 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 307332
CAT #: SPM-2L
UPC: 662381021014
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 115002
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

Compression Lug, 600 MCM, Copper

Copper Compression Lug, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 115085
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 3/8 Bolt Size

1 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 440040
CAT #: L238
UPC: 662381034045
Company wide:
NSI Tork

Copper C Tap 6-8 Main

Copper C Tap Grounding Connector for 6 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 578456
CAT #: CT-103
UPC: 662381098023
Company wide:
NSI Tork

Copper Split Bolt 2 Tin Plated

All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 249877
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Heavy Duty Copper C Tap Grounding Connector for 500 to 250 MCM APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 424868
CAT #: CTH-115
UPC: 662381098146
Company wide:
379 Items found